Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Sledgehammers

19 results found that include 296 Products

Use sledge hammers from Grainger to help drive wedges and posts and perform heavy demolition work. These heavy-headed hammers typically feature long, sturdy wood or fiberglass handles and double-ended steel heads that may weigh as much as 18 lb. Some sledgehammers have handles as short as 10”L and heads that weigh as little as 1.5 lb. Match sledge hammers from Grainger to the jobs you plan to tackle. Shop today!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Double Face Sledge Hammers with Indestructible Handles

    WILTON

    Double Face Sledge Hammers with Indestructible Handles

    Multiple items available51

    N/A

  • About these products
    Each handle is fit for the toughest jobs, and features a non-slip rubber grip to protect you and those in your immediate area.
    Double Face Sledge Hammers with Indestructible Handles
  • Double Face Sledge Hammers

    WESTWARD

    Double Face Sledge Hammers

    Multiple items available158

    N/A

  • About these products
    Heavy-headed dual face sledge hammers help drive wedges and posts and perform heavy demolition work.
    Double Face Sledge Hammers
  • Nonsparking Sledge Hammers

    NUPLA

    Nonsparking Sledge Hammers

    Multiple items available20

    N/A

  • About these products
    These nonsparking hammers may be used in mines where potential explosive atmospheres exist.
    Nonsparking Sledge Hammers
  • Club Hammers with Indestructible Handles

    WESTWARD

    Club Hammers with Indestructible Handles

    Multiple items available3

    N/A

  • About these products
    Indestructible handles are made up of 4-spring steel bars that run all the way through the handle. Bars are locked with the hammer head using steel locking plates which, along with a special bonding process, ensures that the head never gets dislodged. Ergonomic rubber grip handle absorbs vibration and reduces fatigue.
    Club Hammers with Indestructible Handles
  • Soft Face Sledge Hammers

    NUPLA

    Soft Face Sledge Hammers

    Multiple items available9

    N/A

  • About these products
    These hammers perform like brass but are not suitable for nonsparking applications. Soft face sledge hammers have a Rockwell 30 RHC Head.
    Soft Face Sledge Hammers
  • Shop Hammer Kit, 64 oz., 32 oz., 64 oz. Head Weight, 2-1/8" Head Width, 16" Overall Length

    WILTON

    Shop Hammer Kit, 64 oz., 32 oz., 64 oz. Head Weight, 2-1/8" Head Width, 16" Overall Length

    Item # 48FX571

    Web Price
    $220.00 / each
  • About these products
    Shop Hammer Kit features unbreakable handle technology combine with a steel core that eliminates breaking during overstrikes.
    Shop Hammer Kit, 64 oz., 32 oz., 64 oz. Head Weight, 2-1/8" Head Width, 16" Overall Length
  • Cross Pein Hammers

    ABILITY ONE

    Cross Pein Hammers

    Multiple items available22

    N/A

  • About these products
    Cross pein hammers require more weight and/or more leverage so that you can use them for heavy driving and demolition work.
    Cross Pein Hammers
  • Tether Ready Sledge Hammers

    WILTON

    Tether Ready Sledge Hammers

    Multiple items available2

    N/A

  • About these products
    Each of these tether-ready sledge hammers features a hole in the handle for lanyard connection. They also feature heavy heads that are ideal for demolition work.
    Tether Ready Sledge Hammers
  • Tether Ready Nonsparking Double Face Sledge Hammers

    PROTO

    Tether Ready Nonsparking Double Face Sledge Hammers

    Multiple items available2

    N/A

  • About these products
    These hammers are spark-resistant for safe use near combustible materials. A form-fitting handgrip provides secure grip in extreme weather conditions and protects locking mechanism from dirt or debris. Mar-resistant, soft brass heads help absorb impact and help reduce work damage.
    Tether Ready Nonsparking Double Face Sledge Hammers
  • Sledge Eye Mauls

    FIBERGLASS INNOVATIONS

    Sledge Eye Mauls

    Multiple items available3

    N/A

  • About these products
    Sledge eye maul has a light, fiberglass handle that helps prevent vibrations from wearing out your arm.
    Sledge Eye Mauls
  • Nonsparking Sledge Hammers with Indestructible Handles

    WESTWARD

    Nonsparking Sledge Hammers with Indestructible Handles

    Multiple items available3

    N/A

  • About these products
    Non-sparking tools feature a copper head. Built to last, this hammer features rubber-overmolded spring steel handle that absorbs the force of the impact so that your hands don't have to, and can withstand any number of overstrikes without cracking or breaking.
    Nonsparking Sledge Hammers with Indestructible Handles
  • Cross Pein Hammers with Indestructible Handles

    WESTWARD

    Cross Pein Hammers with Indestructible Handles

    Multiple items available4

    N/A

  • About these products
    The handle of the WESTWARD® indestructible cross pein hammer is rubber molded over spring steel bar. B.A.S.H.™ sledge hammers feature Unbreakable™ steel-core technology to make them suitable for tough jobs. They are tested to withstand more than 25,000 overstrikes. The safety plate helps to ensure the safety of the user and of those in the immediate area. All hammers feature vulcanized rubber for a non-slip grip and and steel handle material.
    Cross Pein Hammers with Indestructible Handles
  • Mechanics Hammer Kit, 64 oz., 32 oz., 32 oz. Head Weight, 2-1/8", 1-1/2" Head Width, 16" Overall Len

    WILTON

    Mechanics Hammer Kit, 64 oz., 32 oz., 32 oz. Head Weight, 2-1/8", 1-1/2" Head Width, 16" Overall Len

    Item # 48FX561

    Web Price
    $178.00 / each
  • About these products
    Hammer features unbreakable handle technology with a vulcanized rubber and steel handle. Steel core eliminates breaking during overstrikes.
    Mechanics Hammer Kit, 64 oz., 32 oz., 32 oz. Head Weight, 2-1/8", 1-1/2" Head Width, 16" Overall Len
  • Hammer Set, 1-1/2 lb., 2-5/8 lb., 3-13/16 lb. Head Weight, 1-1/2", 1-3/4", 2" Head Width, 13-1/2", 1

    PROTO

    Hammer Set, 1-1/2 lb., 2-5/8 lb., 3-13/16 lb. Head Weight, 1-1/2", 1-3/4", 2" Head Width, 13-1/2", 1

    Item # 483J731

    Web Price
    $372.00 / each
  • About these products
    This durable sledge hammer is ideal for light forging, bending, forming, and peining.
    Hammer Set, 1-1/2 lb., 2-5/8 lb., 3-13/16 lb. Head Weight, 1-1/2", 1-3/4", 2" Head Width, 13-1/2", 1
  • Soft Face Sledge Hammers with Indestructible Handles

    WILTON

    Soft Face Sledge Hammers with Indestructible Handles

    Multiple items available10

    N/A

  • About these products
    B.A.S.H.™ sledge hammers feature Unbreakable™ steel-core technology to make them suitable for tough jobs. They are tested to withstand more than 25,000 overstrikes. The nonslip rubber grip and safety plate help to ensure the safety of the user and of those in the immediate area.
    Soft Face Sledge Hammers with Indestructible Handles
  • Nonsparking Cross Pein Hammers

    AMPCO

    Nonsparking Cross Pein Hammers

    Multiple items available3

    N/A

  • About these products
    These nonsparking hammers performs safely and exceptionally in most volatile environments. AMPCO® nonsparking cross peen hammer meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present.
    Nonsparking Cross Pein Hammers