Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

SKILCRAFT

85 results found that include 138 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Binder Clips

    SKILCRAFT

    Binder Clips

    Multiple items available3

    N/A

  • Hand Sanitizer

    SKILCRAFT

    Hand Sanitizer

    Multiple items available3

    N/A

  • About these products
    Hand sanitizer in gel, foam, or liquid form contains agents to kill bacteria and germs that may cause illness. It can be rubbed onto hands when access to soap and water is not available.
    Hand Sanitizer
  • Cylinder Ear Plugs,  29dB Noise Reduction Rating NRR,  Uncorded,  M,  Blue, Orange,  PK 200

    SKILCRAFT

    Cylinder Ear Plugs, 29dB Noise Reduction Rating NRR, Uncorded, M, Blue, Orange, PK 200

    Item # 48TC501

    Web Price
    $49.60 / pkg. of 200
  • About these products
    Cylinder-shaped ear plugs are the original ear plug design. They're also known as barrel ear plugs.
    Cylinder Ear Plugs, 29dB Noise Reduction Rating NRR, Uncorded, M, Blue, Orange, PK 200
  • General Purpose Flashlights, Lumens Range: 0 to 49

    SKILCRAFT

    General Purpose Flashlights, Lumens Range: 0 to 49

    Multiple items available2

    N/A

  • About these products

    Small and compact, these general purpose flashlights are suitable for use in personal applications ranging from reading books and maps, to searching through crawlspaces and storage units.

    ABS Plastic flashlight bodies are lightweight, impact-resistant, and heat-resistant, helping them withstand falls and prolonged use.

    Aluminum flashlight bodies are lightweight, ductile, durable, and corrosion-resistant.

    Polymer flashlight bodies may include nylon, PVC, vinyl, polystyrene, and polypropylene. They are often durable and impact-resistant.

    Rubber flashlight bodies are impact-resistant, and often water-resistant, making them suitable for use in demanding outdoor applications. Rubber also offers electrical resistance, making it ideal for use by electricians.

    General Purpose Flashlights, Lumens Range: 0 to 49
  • Tape Measures

    SKILCRAFT

    Tape Measures

    Multiple items available2

    N/A

  • About these products
    These flexible rulers follow standard measurements only.
    Tape Measures
  • Plastic Step Stool Tool Box,  12-1/2" Overall Height,  20" Overall Width,  14" Overall Depth,  Red

    SKILCRAFT

    Plastic Step Stool Tool Box, 12-1/2" Overall Height, 20" Overall Width, 14" Overall Depth, Red

    Item # 54DD511

    Web Price
    $55.50 / each
  • About these products
    Lightweight and durable, plastic tool boxes are ideal for carrying heavy-duty tools and hardware from site to site. Tool boxes with polypropylene resin body construction offer impact resistance, and tool boxes with see-through lids provide full visibility to keep small parts organized. The plastic construction also offers excellent water and chemical resistance.
    Plastic Step Stool Tool Box, 12-1/2" Overall Height, 20" Overall Width, 14" Overall Depth, Red
  • Steel Handheld Dust Pan, Overall Length 12", Overall Width 13-1/2"

    SKILCRAFT

    Steel Handheld Dust Pan, Overall Length 12", Overall Width 13-1/2"

    Item # 401Y091

    Web Price
    $11.15 / each
  • Natural Solvent Degreaser

    SKILCRAFT

    Natural Solvent Degreaser

    Multiple items available4

    N/A

  • About these products
    Natural Solvent Degreasers include heavy-duty formulas that are readily biodegradable and pH neutral. They are formulated to helps dissolve grime, grease, dirt, and oil from engines, tools, floors, and industrial equipment. Various sizes, concentrations, and container types are available. See individual items for details.
    Natural Solvent Degreaser
  • Glass Cleaners

    SKILCRAFT

    Glass Cleaners

    Multiple items available2

    N/A

  • About these products
    Glass cleaners are formulated to loosen dirt on glass and hard surfaces, allowing impurities to be lifted away without leaving streaks or residue. Some formulas are also suitable for use on other hard surfaces, such as chrome, plastic, and stainless steel. Glass cleaners are available in various containers and concentrations, such as ready-to-use spray bottles and aerosol cans, or concentrated bulk jugs for pre-mixing in commercial and industrial applications.
    Glass Cleaners
  • 24"W Curved Foam Rubber Floor Squeegee With Handle, Black/Silver

    SKILCRAFT

    24"W Curved Foam Rubber Floor Squeegee With Handle, Black/Silver

    Item # 55MR571

    Web Price
    $85.93 / each
  • Office Tape; Includes (6) Rolls

    SKILCRAFT

    Office Tape; Includes (6) Rolls

    Item # 55MN811

    Web Price
    $14.62 / pkg. of 6
  • About these products

    This transparent office tape is engineered for sealing packages and cartons, and for mending documents. It is invisible when applied, and won't show on copies.

    Office Tape; Includes (6) Rolls
  • Dry Wipe,  Ability One 7003,  10" x 16-3/4",  Number of Sheets 100,  White

    SKILCRAFT

    Dry Wipe, Ability One 7003, 10" x 16-3/4", Number of Sheets 100, White

    Item # 5LG951

    Web Price
    $16.10 / each
  • About these products
    These light-duty single-use task wipes are commonly used to clean smaller spills and messes on glass and smooth surfaces.
    Dry Wipe, Ability One 7003, 10" x 16-3/4", Number of Sheets 100, White
  • Surface and Air Deodorants

    SKILCRAFT

    Surface and Air Deodorants

    Multiple items available3

    $6.80

  • About these products
    Surface and air deodorants counteract or eliminate odors in the air, carpets, fabrics, and hard surfaces. Solid air fresheners include fragrant blocks that distribute scents into surrounding air over time, as well as gel sponges that absorb odor-causing airborne bacteria. Sprays include air fresheners that counteract odors with fragrances, and air sanitizers that kill odor-causing bacteria. Deodorizing disinfectants can be sprayed directly on surfaces to kill germs and eliminate odors from mold, mildew, smoke, cooking, drains, and bathrooms.
    Surface and Air Deodorants
  • Item Stencil,  Character Height 4",  Material Brass,  Thickness 0.060",  Overall Height 6"

    SKILCRAFT

    Item Stencil, Character Height 4", Material Brass, Thickness 0.060", Overall Height 6"

    Item # 401Y141

    Web Price
    $76.00 / each
  • Light,  Liquid,  Hand Soap,  12 oz.,  Pump Bottle,  None,  PK 12

    SKILCRAFT

    Light, Liquid, Hand Soap, 12 oz., Pump Bottle, None, PK 12

    Item # 40KJ611

    Web Price
    $120.50 / pkg. of 12
  • About these products
    Liquid hand soap removes germs, grease, and grime from hands.
    Light, Liquid, Hand Soap, 12 oz., Pump Bottle, None, PK 12
  • First Aid Kit,  Kit,  Polypropylene,  Office,  10 People Served per Kit

    SKILCRAFT

    First Aid Kit, Kit, Polypropylene, Office, 10 People Served per Kit

    Item # 31NJ261

    Web Price
    $62.00 / each
  • About these products
    These first aid kits contain essential items for emergency preparedness. They can include dressings, bandages, gauze, antiseptic wipes, ointments, tablets, and instruments. Contents will vary. Click on individual items to view a complete list of supplies in each kit.
    First Aid Kit, Kit, Polypropylene, Office, 10 People Served per Kit