Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

SIEVERT

46 results found that include 116 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • SIEVERT Torches

    SIEVERT

    SIEVERT Torches

    Multiple items available60

    N/A

  • About these products
    SIEVERT Torches powered by many different gases, including: Any Fuel Gas, MAPP/Pro, Propane, and Propane, Butane, may be used for a variety of jobs, including: General Brazing and Soldering, and Roofling and Waterproofing.
    SIEVERT Torches
  • Liquid Propane Heating, Soldering, Brazing, & Gas-Cutting Hose Assemblies

    SIEVERT

    Liquid Propane Heating, Soldering, Brazing, & Gas-Cutting Hose Assemblies

    Multiple items available7

    N/A

  • About these products
    Liquid propane hose assemblies feature an inner layer of gas-resistant rubber, a middle layer of reinforcing weave that allows the hose to withstand high pressure, and an outer layer that protects against external damage, sunlight, and ozone. These hoses are most often used for brazing, soldering, heating, and gas-cutting applications in the roofing and construction industries.
    Liquid Propane Heating, Soldering, Brazing, & Gas-Cutting Hose Assemblies
  • SIEVERT Gas Regulators

    SIEVERT

    SIEVERT Gas Regulators

    Multiple items available6

    N/A

  • About these products
    Sievert Gas Regulators include models designed for use in soldering, brazing, and heating applications with propane or MAPP gases. Use with compatible welding and cutting torches. See individual items for details.
    SIEVERT Gas Regulators
  • Propane Soldering Iron Kit; For Soldering

    SIEVERT

    Propane Soldering Iron Kit; For Soldering

    Item # 54EG121

    Web Price
    $415.00 / each
  • Male Quick Disconnect

    SIEVERT

    Male Quick Disconnect

    Item # 36RC441

    Web Price
    $11.00 / each
  • Male/Female Quick Disconnect

    SIEVERT

    Male/Female Quick Disconnect

    Item # 36RC461

    Sale Price
    $28.69 / each
    Web Price $38.25
    Offer Ends 07/12/20
  • Powergas, Propane, Butane, 3.72 oz, 5.5" Overall Height

    SIEVERT

    Powergas, Propane, Butane, 3.72 oz, 5.5" Overall Height

    Item # 40AX211

    Web Price
    $12.85 / each
  • About these products
    Gas-Filled Fuel Cylinders are available in a range of sizes for use with torches and welding equipment. Gases include MAP-Pro„¢, Oxygen, Propane, and Propane/Butane. MAP-Pro„¢ cylinders from Worthington Industries contain at least 99.5% Propylene and up to 0.5% Propane. They are suitable for high-temperature applications. They provide maximum heat output for more efficient use and faster soldering times. Suitable for a variety of applications including soldering large copper pipes, brazing, and heat treating. Constructed of durable steel, the slim, lightweight cylinders are easy to grip and maneuver. Flame temperature in air is 3,730 degrees Fahrenheit. Oxygen produces a high-intensity flame that can cut steel, braze and weld. It helps deliver high burn temperatures and fast work times. Propane cylinders are ideal for small heat, in
    Powergas, Propane, Butane, 3.72 oz, 5.5" Overall Height
  • Disposable Gas Cartridges Case, 8" L, PK12

    SIEVERT

    Disposable Gas Cartridges Case, 8" L, PK12

    Item # 54EG281

    Web Price
    $128.50 / pkg. of 12
  • Disposable Gas Cartridges, 6" L

    SIEVERT

    Disposable Gas Cartridges, 6" L

    Item # 54EG271

    Web Price
    $14.80 / each
  • Pyramid Bit, 4.5" L, 13 oz. Size, Copper

    SIEVERT

    Pyramid Bit, 4.5" L, 13 oz. Size, Copper

    Item # 54EG211

    Web Price
    $85.00 / each
  • Butane Soldering Kit; For Soldering

    SIEVERT

    Butane Soldering Kit; For Soldering

    Item # 54EG181

    Web Price
    $380.00 / each
  • Butane Soldering Kit; For Soldering

    SIEVERT

    Butane Soldering Kit; For Soldering

    Item # 54EG171

    Web Price
    $380.00 / each
  • Torch Handle, Medium Duty, 8" Length

    SIEVERT

    Torch Handle, Medium Duty, 8" Length

    Item # 36RC431

    Web Price
    $201.00 / each
  • About these products
    Torch Handles include models designed for Oxygen, Acetylene, and all fuel gases with appropriate accessories. Use with compatible torches. Select models for light, medium, or heavy-duty applications. See individual items for details.
    Torch Handle, Medium Duty, 8" Length
  • Burner, Large Soft Flame

    SIEVERT

    Burner, Large Soft Flame

    Item # 36RA831

    Web Price
    $143.00 / each
  • Burner,  40, 000 Btu

    SIEVERT

    Burner, 40, 000 Btu

    Item # 36RA841

    Web Price
    $128.50 / each
  • Flat Nozzle, Hot-Air, 2.2" x 0.5" Tip Size, Propane Gas Service, GPP Tip Type

    SIEVERT

    Flat Nozzle, Hot-Air, 2.2" x 0.5" Tip Size, Propane Gas Service, GPP Tip Type

    Item # 36RA701

    Web Price
    $19.05 / each
  • About these products
    These welding, heating, and cutting torch tips and nozzles help to provide clean cuts and welds.
    Flat Nozzle, Hot-Air, 2.2" x 0.5" Tip Size, Propane Gas Service, GPP Tip Type