Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

SHIMPO

170 results found that include 181 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Tachometer

    SHIMPO

    Tachometer

    Multiple items available10

    N/A

  • Tachometer, 0.16 to 6561 Speed FPM

    SHIMPO

    Tachometer, 0.16 to 6561 Speed FPM

    Item # 411H031

    Web Price
    $94.00 / each
  • Digital Force Gauge, 7 Digit LCD, 500N

    SHIMPO

    Digital Force Gauge, 7 Digit LCD, 500N

    Item # 45AE781

    Web Price
    $338.00 / each
  • Circumference Wheel, 12 In

    SHIMPO

    Circumference Wheel, 12 In

    Item # 21YD741

    Web Price
    $85.50 / each
  • Mechanical Force Gauge, Analog, 45 lb/20kg

    SHIMPO

    Mechanical Force Gauge, Analog, 45 lb/20kg

    Item # 45AE721

    Web Price
    $180.00 / each
  • Mechanical Force Gauge, Range 100 lb

    SHIMPO

    Mechanical Force Gauge, Range 100 lb

    Item # 4TLF41

    Web Price
    $405.00 / each
  • Digital Force Gauge,  Range 500 lb.,  USB

    SHIMPO

    Digital Force Gauge, Range 500 lb., USB

    Item # 23MD821

    Web Price
    $1,128.00 / each
  • Digital Force Gauge, 8 Digit LCD, 1000N

    SHIMPO

    Digital Force Gauge, 8 Digit LCD, 1000N

    Item # 45AE791

    Web Price
    $349.00 / each
  • Extension Shaft, 3 1/2In

    SHIMPO

    Extension Shaft, 3 1/2In

    Item # 21YD721

    Web Price
    $18.80 / each
  • Stroboscope, LCD, ABS Plastic, 32 to 104F

    SHIMPO

    Stroboscope, LCD, ABS Plastic, 32 to 104F

    Item # 29FK021

    Web Price
    $247.00 / each
  • Tachometer, 0.5 to 19, 999 RPM Range

    SHIMPO

    Tachometer, 0.5 to 19, 999 RPM Range

    Item # 411H041

    Web Price
    $93.00 / each
  • Digital Force Gauge, 500 lb., 4 Digit LCD

    SHIMPO

    Digital Force Gauge, 500 lb., 4 Digit LCD

    Item # 40KA031

    Web Price
    $883.00 / each
  • Circumference Wheel,  6 In

    SHIMPO

    Circumference Wheel, 6 In

    Item # 21YD731

    Web Price
    $46.00 / each
  • Tachometer, 5 Digit LCD, 1.6 ft. Distnce

    SHIMPO

    Tachometer, 5 Digit LCD, 1.6 ft. Distnce

    Item # 411H021

    Web Price
    $124.00 / each
  • Mechanical Force Gauge, Analog, 110lb/50kg

    SHIMPO

    Mechanical Force Gauge, Analog, 110lb/50kg

    Item # 45AE731

    Web Price
    $179.00 / each
  • Universal Adapter/Charger, 110/220 VAC

    SHIMPO

    Universal Adapter/Charger, 110/220 VAC

    Item # 5NRG41

    Web Price
    $31.50 / each