Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

DEWALT Security

16 results found that include 18 Products

Security equipment and supplies help protect commercial and industrial facilities and the people inside them. Access barriers and crowd-control products are used to direct traffic and restrict access to certain areas of a facility. Two-way radios, police scanners, walkie talkies, and vessel automatic identification systems help workers communicate with and listen to each other around the job site. Locks and safes keep valuables secure from theft and damage. Security alarms and warning are used to warn personnel of emergencies or prevent theft and vandalism of a company's property.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Portable Alarm, Wireless, 3.7V Li-ion

    DEWALT

    Portable Alarm, Wireless, 3.7V Li-ion

    Item # 53WN441

    Web Price
    $302.00 / each
  • Indoor Motion Sensor, Wireless, 3V Lithium

    DEWALT

    Indoor Motion Sensor, Wireless, 3V Lithium

    Item # 53WN451

    Web Price
    $178.00 / each
  • Indoor Door Sensor, Wireless, 3V Lithium

    DEWALT

    Indoor Door Sensor, Wireless, 3V Lithium

    Item # 53WN461

    Web Price
    $103.50 / each
  • Cable Lock, Wireless, 3V Lithium

    DEWALT

    Cable Lock, Wireless, 3V Lithium

    Item # 53WN471

    Web Price
    $122.50 / each
  • Mobilelock Adapter, 12/24 V In, 4.65 V Out

    DEWALT

    Mobilelock Adapter, 12/24 V In, 4.65 V Out

    Item # 1YNR41

    Web Price
    $110.50 / each
  • DEWALT Handheld Two Way Radios

    DEWALT

    DEWALT Handheld Two Way Radios

    Multiple items available3

    N/A

  • About these products
    DEWALT walkie-talkies are built to support buisness needs, from construction sites to retail stores. These business-series radios are reliable, simple to operate, and rugged. The IP67 rating is waterproof and dustproof. Features include multiple channels with privacy codes to minimize cross-talk, VOX mode for handsfree operation, and shock resistance to withstand a 2-meter (6.5-ft) drop.
    DEWALT Handheld Two Way Radios
  • Volume Knob Attachment, Audio Accessory

    DEWALT

    Volume Knob Attachment, Audio Accessory

    Item # 55GZ401

    Web Price
    $7.43 / each
  • Rechargeable Battery, Audio Accessory

    DEWALT

    Rechargeable Battery, Audio Accessory

    Item # 55GZ421

    Web Price
    $22.29 / each
  • Swivel Holster, Audio Accessory, 6" L

    DEWALT

    Swivel Holster, Audio Accessory, 6" L

    Item # 55GZ431

    Web Price
    $12.70 / each
  • Charger Base, Audio Accessory, 6" L

    DEWALT

    Charger Base, Audio Accessory, 6" L

    Item # 55GZ441

    Web Price
    $22.07 / each
  • Volume Knob Attachment, Audio Accessory

    DEWALT

    Volume Knob Attachment, Audio Accessory

    Item # 55GZ451

    Web Price
    $6.48 / each
  • USB Adaptor, Audio Accessory, 4" L, 1" W

    DEWALT

    USB Adaptor, Audio Accessory, 4" L, 1" W

    Item # 55GZ461

    Web Price
    $11.49 / each
  • Headset, Audio Accessory, 4" L, 1" W

    DEWALT

    Headset, Audio Accessory, 4" L, 1" W

    Item # 55GZ371

    Web Price
    $27.56 / each
  • Rechargeable Battery, Audio Accessory

    DEWALT

    Rechargeable Battery, Audio Accessory

    Item # 55GZ471

    Web Price
    $19.44 / each
  • Charger Base, Audio Accessory, 6" L

    DEWALT

    Charger Base, Audio Accessory, 6" L

    Item # 55GZ391

    Web Price
    $19.25 / each
  • Swivel Holster, Audio Accessory, 6" L, 2" W

    DEWALT

    Swivel Holster, Audio Accessory, 6" L, 2" W

    Item # 55GZ381

    Web Price
    $12.70 / each