Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

SCIENTIFIC CUTTING TOOLS

541 results found that include 1,211 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Bright Finish Carbide Single-Profile Thread Mills

    SCIENTIFIC CUTTING TOOLS

    Bright Finish Carbide Single-Profile Thread Mills

    Multiple items available34

    N/A

  • About these products
    These single-profile thread mills have a bright finish that provides a smooth, polished surface. They are suitable for general purpose applications at slower speeds in nonferrous materials. Carbide thread mills offer excellent wear resistance, heat resistance, and hardness.
    Bright Finish Carbide Single-Profile Thread Mills
  • Carbide-Tipped Port Tools

    SCIENTIFIC CUTTING TOOLS

    Carbide-Tipped Port Tools

    Multiple items available60

    N/A

  • About these products
    Carbide-tipped port tools offer the strength and wear resistance of carbide steel on just the cutting edge. Use them to cut a complex shape into an existing hole for a precise fit when installing ports into the hole. They typically provide more strength than a high-speed steel or cobalt tool and are less brittle than a solid carbide tool.
    Carbide-Tipped Port Tools
  • TiAlN-Coated Carbide Helical-Flute Thread Mills

    SCIENTIFIC CUTTING TOOLS

    TiAlN-Coated Carbide Helical-Flute Thread Mills

    Multiple items available177

    N/A

  • About these products
    The TiAlN coating on these helical-flute thread mills withstands high temperatures and protects the thread mills from wear when milling hard materials. The TiAlN coating allows the thread mills to be used at faster speeds than thread mills with a bright finish. These thread mills are made from carbide, which offers excellent wear resistance, heat resistance, and hardness.
    TiAlN-Coated Carbide Helical-Flute Thread Mills
  • TiAlN-Coated Carbide Single-Profile Thread Mills

    SCIENTIFIC CUTTING TOOLS

    TiAlN-Coated Carbide Single-Profile Thread Mills

    Multiple items available34

    N/A

  • About these products
    The TiAlN coating on these single-profile thread mills withstands high temperatures and protects the thread mills from wear when milling hard materials. The TiAlN coating allows the thread mills to be used at faster speeds than thread mills with a bright finish. Carbide thread mills offer excellent wear resistance, heat resistance, and hardness.
    TiAlN-Coated Carbide Single-Profile Thread Mills
  • Grooving Tool,  0.375" Shank Dia.,  Solid Carbide,  Uncoated,  0.125" Groove Width

    SCIENTIFIC CUTTING TOOLS

    Grooving Tool, 0.375" Shank Dia., Solid Carbide, Uncoated, 0.125" Groove Width

    Item # 42NL171

    Web Price
    $51.00 / each
  • 2.5"L Internal ACME Threading Tool Thread Tool, 0.3125" Shank Dia., 1" Max. Depth

    SCIENTIFIC CUTTING TOOLS

    2.5"L Internal ACME Threading Tool Thread Tool, 0.3125" Shank Dia., 1" Max. Depth

    Item # 42NL151

    Web Price
    $44.75 / each
  • 2-1/2" Uncoated Right Hand Solid Boring Bar, 0.360" Bore Dia., 1.250" Bore Depth, 2° End And 6° Side

    SCIENTIFIC CUTTING TOOLS

    2-1/2" Uncoated Right Hand Solid Boring Bar, 0.360" Bore Dia., 1.250" Bore Depth, 2° End And 6° Side

    Item # 4XUR41

    Web Price
    $51.50 / each
  • 2-1/2" TiAlN Right Hand Solid Boring Bar, 0.230" Bore Dia., 0.800" Bore Depth, 2° End And 6° Side Cu

    SCIENTIFIC CUTTING TOOLS

    2-1/2" TiAlN Right Hand Solid Boring Bar, 0.230" Bore Dia., 0.800" Bore Depth, 2° End And 6° Side Cu

    Item # 4XVD51

    Web Price
    $44.25 / each
  • 2-1/2" Uncoated Right Hand Solid Boring Bar, 0.360" Bore Dia., 1.500" Bore Depth, 2° End And 6° Side

    SCIENTIFIC CUTTING TOOLS

    2-1/2" Uncoated Right Hand Solid Boring Bar, 0.360" Bore Dia., 1.500" Bore Depth, 2° End And 6° Side

    Item # 4XUR51

    Web Price
    $51.50 / each
  • 2-1/2" TiAlN Right Hand Solid Boring Bar, 0.230" Bore Dia., 0.900" Bore Depth, 2° End And 6° Side Cu

    SCIENTIFIC CUTTING TOOLS

    2-1/2" TiAlN Right Hand Solid Boring Bar, 0.230" Bore Dia., 0.900" Bore Depth, 2° End And 6° Side Cu

    Item # 4XVD61

    Web Price
    $44.25 / each
  • Grooving Tool,  3/8" Shank Dia.,  Solid Carbide,  Uncoated,  0.088" Groove Width

    SCIENTIFIC CUTTING TOOLS

    Grooving Tool, 3/8" Shank Dia., Solid Carbide, Uncoated, 0.088" Groove Width

    Item # 4XWL41

    Web Price
    $55.00 / each
  • 2-1/2" Uncoated Right Hand Solid Boring Bar, 0.360" Bore Dia., 1.600" Bore Depth, 2° End And 6° Side

    SCIENTIFIC CUTTING TOOLS

    2-1/2" Uncoated Right Hand Solid Boring Bar, 0.360" Bore Dia., 1.600" Bore Depth, 2° End And 6° Side

    Item # 4XUR61

    Web Price
    $51.50 / each
  • TiAlN-Coated Carbide Straight-Flute Thread Mills

    SCIENTIFIC CUTTING TOOLS

    TiAlN-Coated Carbide Straight-Flute Thread Mills

    Multiple items available131

    N/A

  • About these products
    The TiAlN coating on these straight-flute thread mills withstands high temperatures and protects the thread mills from wear when milling hard materials. The TiAlN coating allows the thread mills to be used at faster speeds than thread mills with a bright finish. Carbide thread mills offer excellent wear resistance, heat resistance, and hardness.
    TiAlN-Coated Carbide Straight-Flute Thread Mills
  • 2-1/2" TiAlN Right Hand Solid Boring Bar, 0.290" Bore Dia., 1.000" Bore Depth, 2° End And 6° Side Cu

    SCIENTIFIC CUTTING TOOLS

    2-1/2" TiAlN Right Hand Solid Boring Bar, 0.290" Bore Dia., 1.000" Bore Depth, 2° End And 6° Side Cu

    Item # 4XVD71

    Web Price
    $44.25 / each
  • 2-1/2" Uncoated Right Hand Solid Boring Bar, 0.180" Bore Dia., 0.750" Bore Depth, 2° End And 6° Side

    SCIENTIFIC CUTTING TOOLS

    2-1/2" Uncoated Right Hand Solid Boring Bar, 0.180" Bore Dia., 0.750" Bore Depth, 2° End And 6° Side

    Item # 4XUH61

    Web Price
    $27.25 / each
  • Grooving Tool,  3/8" Shank Dia.,  Solid Carbide,  TiAlN,  0.088" Groove Width

    SCIENTIFIC CUTTING TOOLS

    Grooving Tool, 3/8" Shank Dia., Solid Carbide, TiAlN, 0.088" Groove Width

    Item # 4XWL51

    Web Price
    $64.50 / each