Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

SARGENT

56 results found that include 283 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Sargent Door Closers

    SARGENT

    Sargent Door Closers

    Multiple items available36

    N/A

  • About these products
    Sargent® 281 Series Powerglide® door closers are constructed of rugged cast-iron for interior or exterior doors in schools, hospitals, and other high-use applications. The standard arm models mount on the pull side of the door with arms mounted on the face of the frame. Sargent® 351 Series Powerglide® door closers are made with an aluminum body and are designed for use with doors exposed to strong drafts and winds. They are ideal for use in hospitals and schools. Standard arm models mount on the pull side of the door with the arms mounted on the face of the frame. Hold-open arms are friction-type holders that are easy to adjust and can hold doors open from 80° to 180°. Sargent® 1431 Series Powerglide® door closers are suitable for interior or exterior doors in commercial and office buildings, healthcare facilities, and schools. Universal models include brackets
    Sargent Door Closers
  • SARGENT Mechanical Cylindrical Lever Locksets

    SARGENT

    SARGENT Mechanical Cylindrical Lever Locksets

    Multiple items available63

    N/A

  • About these products
    Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
    SARGENT Mechanical Cylindrical Lever Locksets
  • SARGENT Mechanical Mortise Locksets

    SARGENT

    SARGENT Mechanical Mortise Locksets

    Multiple items available73

    N/A

  • About these products
    Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
    SARGENT Mechanical Mortise Locksets
  • Mortise Cylinder

    SARGENT

    Mortise Cylinder

    Multiple items available2

    N/A

  • Night Latch Lever Escutcheon

    SARGENT

    Night Latch Lever Escutcheon

    Multiple items available2

    $568.00

  • Lever Escutcheon w/Lock

    SARGENT

    Lever Escutcheon w/Lock

    Multiple items available10

    N/A

  • Sargent Exit Devices

    SARGENT

    Sargent Exit Devices

    Multiple items available18

    N/A

  • Magnetic Door Holder, Steel, 35lb Strength

    SARGENT

    Magnetic Door Holder, Steel, 35lb Strength

    Item # 35MN041

    Web Price
    $549.00 / each
  • Electronic Keyless Lock, 2-3/4" Backset, Cylindrical, Satin Chrome, 1/2" Latch Length

    SARGENT

    Electronic Keyless Lock, 2-3/4" Backset, Cylindrical, Satin Chrome, 1/2" Latch Length

    Item # 28XP451

    Web Price
    $1,170.00 / each
  • Door Strike Plate

    SARGENT

    Door Strike Plate

    Multiple items available2

    N/A

  • Lever Lockset,  Electrical/Mechanical,  Heavy Duty,  Keyed Different,  Satin Chrome,  2-3/4" Backset

    SARGENT

    Lever Lockset, Electrical/Mechanical, Heavy Duty, Keyed Different, Satin Chrome, 2-3/4" Backset

    Item # 52WT531

    Web Price
    $1,073.00 / each
  • About these products
    Suitable for a variety of door types in commercial, industrial, and institutional settings, these heavy-duty locksets provide security while allowing easy entrance and egress.
    Lever Lockset, Electrical/Mechanical, Heavy Duty, Keyed Different, Satin Chrome, 2-3/4" Backset
  • Night Latch Key Retracts Latchbolt,  Grade 1

    SARGENT

    Night Latch Key Retracts Latchbolt, Grade 1

    Item # 18F5761

    Web Price
    $273.00 / each
  • End Cap

    SARGENT

    End Cap

    Multiple items available2

    N/A

  • SARGENT Cylindrical Deadbolts with Thumbturn

    SARGENT

    SARGENT Cylindrical Deadbolts with Thumbturn

    Multiple items available2

    N/A

  • About these products
    The SARGENT® cylinder deadbolt features a solid steel bolt with hardened steel pin insert and nickel silver plating. Fits 161 (standard) cut outs. Nonhanded and field reversible. Key outside and thumb turn inside operate the deadbolt.
    SARGENT Cylindrical Deadbolts with Thumbturn
  • Push-Pull Lever,  Mechanical,  Heavy Duty,  Not Keyed,  Satin Chrome,  5" Backset,  Cylindrical

    SARGENT

    Push-Pull Lever, Mechanical, Heavy Duty, Not Keyed, Satin Chrome, 5" Backset, Cylindrical

    Item # 35MN091

    Web Price
    $531.00 / each
  • About these products
    Suitable for use on wood or steel doors, these reliable levers allow easy entrance and egress.
    Push-Pull Lever, Mechanical, Heavy Duty, Not Keyed, Satin Chrome, 5" Backset, Cylindrical
  • Dogging Kit,  Satin Chrome,  For Use With 80/90 Series Exit Devices

    SARGENT

    Dogging Kit, Satin Chrome, For Use With 80/90 Series Exit Devices

    Item # 46KU671

    Web Price
    $32.75 / each