Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

SANDEL

15 results found that include 30 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Transfer Sheet,  300 lb. Weight Capacity,  39" Length,  33" Width,  33" Height,  Polyethylene

    SANDEL

    Transfer Sheet, 300 lb. Weight Capacity, 39" Length, 33" Width, 33" Height, Polyethylene

    Item # 499A391

    Web Price
    $257.00 / pkg. of 48
  • Wall Mount Holder,  4 lb. Weight Capacity,  11-1/2" Length,  11-3/8" Width,  10" Height

    SANDEL

    Wall Mount Holder, 4 lb. Weight Capacity, 11-1/2" Length, 11-3/8" Width, 10" Height

    Item # 499A451

    Web Price
    $663.00 / pkg. of 5
  • 1 Channel Cable Protectors

    SANDEL

    1 Channel Cable Protectors

    Multiple items available9

    N/A

  • About these products
    A protector safeguards your cable in low traffic areas in offices and homes. Its tapered covers reduce tripping hazards and protect cords and cables from light traffic. These protectors are for single channel use.
    1 Channel Cable Protectors
  • Transfer Sheet,  300 lb. Weight Capacity,  39" Length,  33" Width,  33" Height,  Polyethylene

    SANDEL

    Transfer Sheet, 300 lb. Weight Capacity, 39" Length, 33" Width, 33" Height, Polyethylene

    Item # 499A401

    Web Price
    $257.00 / pkg. of 60
  • Transfer Sheet,  300 lb. Weight Capacity,  39" Length,  33" Width,  33" Height,  Polyethylene

    SANDEL

    Transfer Sheet, 300 lb. Weight Capacity, 39" Length, 33" Width, 33" Height, Polyethylene

    Item # 499A411

    Web Price
    $300.00 / pkg. of 60
  • Step Stands

    SANDEL

    Step Stands

    Multiple items available3

    $941.00

  • About these products
    These stepladder stands are designed to maintain stability in various environments. Models with extra-wide feet help to stand firm on uneven surfaces. Molded tops help provide a large standing platform for comfortable use. Deep treads in the steps help reduce the possibility of slipping. For added safety when working near electricity, the fiberglass rails are nonconductive. Stable locking spreaders permanently stay open.
    Step Stands
  • SANDEL Absorbent Pad

    SANDEL

    SANDEL Absorbent Pad

    Multiple items available6

    N/A

  • Antifatigue Mat, 4 ft. x 1 ft. 6", 4 PK

    SANDEL

    Antifatigue Mat, 4 ft. x 1 ft. 6", 4 PK

    Item # 499A381

    Web Price
    $1,176.00 / pkg. of 4
  • Wall Mount Holder,  3 lb. Weight Capacity,  12" Length,  12-1/4" Width,  20-5/8" Height

    SANDEL

    Wall Mount Holder, 3 lb. Weight Capacity, 12" Length, 12-1/4" Width, 20-5/8" Height

    Item # 499A441

    Web Price
    $779.00 / pkg. of 5
  • Antifatigue Mat, 2 ft. 8" x 1 ft. 8", 4 PK

    SANDEL

    Antifatigue Mat, 2 ft. 8" x 1 ft. 8", 4 PK

    Item # 499A371

    Web Price
    $798.00 / pkg. of 4
  • Wall Mount Holder,  10 lb. Weight Capacity,  6-1/2" Length,  6-3/8" Width,  8-1/4" Height

    SANDEL

    Wall Mount Holder, 10 lb. Weight Capacity, 6-1/2" Length, 6-3/8" Width, 8-1/4" Height

    Item # 499A431

    Web Price
    $441.00 / pkg. of 4
  • PVC Cord Holder, Orange, For Use With Wiring Management, 100 PK

    SANDEL

    PVC Cord Holder, Orange, For Use With Wiring Management, 100 PK

    Item # 499A611

    Web Price
    $814.00 / pkg. of 100
  • Transfer Sheet,  300 lb. Weight Capacity,  39" Length,  33" Width,  33" Height,  Polyethylene

    SANDEL

    Transfer Sheet, 300 lb. Weight Capacity, 39" Length, 33" Width, 33" Height, Polyethylene

    Item # 499A421

    Web Price
    $301.00 / pkg. of 60
  • Cart, Aluminum, 43 lb. Load Capacity

    SANDEL

    Cart, Aluminum, 43 lb. Load Capacity

    Item # 499A351

    Web Price
    $210.00 / each
  • Antifatigue Mat, 1 ft. 5" x 1 ft. 1", 5 PK

    SANDEL

    Antifatigue Mat, 1 ft. 5" x 1 ft. 1", 5 PK

    Item # 499A361

    Web Price
    $504.00 / pkg. of 5