Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

SAKRETE

16 results found that include 32 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Patching Application: Mortars and Patching Cements

    SAKRETE

    Patching Application: Mortars and Patching Cements

    Multiple items available7

    N/A

  • About these products
    These mortars and patching cements include formulas suitable for bonding asphalt, concrete, glass, masonry, metal, plaster, steel, stone, stucco, and wood.
    Patching Application: Mortars and Patching Cements
  • Ash Tray Sand,  13" Height,  12-1/2" Width/Diameter,  Off White

    SAKRETE

    Ash Tray Sand, 13" Height, 12-1/2" Width/Diameter, Off White

    Item # 39UV561

    Web Price
    $37.25 / each
  • 50 lb. Pail High Strength Concrete Mix, Gray, 0.38 cu. ft. Coverage, Starts to Harden in 12 hr.

    SAKRETE

    50 lb. Pail High Strength Concrete Mix, Gray, 0.38 cu. ft. Coverage, Starts to Harden in 12 hr.

    Item # 21HC541

    Web Price
    $23.00 / each
  • About these products
    High-strength concrete mix is an excellent choice for repair and building jobs where concrete thickness is greater than 2". It is ideal for setting posts and building sidewalks, floors, steps, patios, curbs, downspout troughs, and concrete countertops.
    50 lb. Pail High Strength Concrete Mix, Gray, 0.38 cu. ft. Coverage, Starts to Harden in 12 hr.
  • Patching Application: Anchors and Grouts

    SAKRETE

    Patching Application: Anchors and Grouts

    Multiple items available2

    N/A

  • About these products
    These anchoring adhesives provide high performance for greater tension load capacity. They can be used to anchor threaded rods, bolts, and dowels into concrete, grout-filled block, and masonry.
    Patching Application: Anchors and Grouts
  • Patching Application: Crack Fillers

    SAKRETE

    Patching Application: Crack Fillers

    Multiple items available4

    N/A

  • About these products
    These patching applications are designed for filling cracks in concrete, asphalt, and cement floors. They can help to stop and prevent damage from water penetration.
    Patching Application: Crack Fillers
  • Patching Application: Joint Fillers

    SAKRETE

    Patching Application: Joint Fillers

    Multiple items available2

    N/A

  • About these products
    Joint fillers include trowlable compounds for filling and sealing cracks in concrete and asphalt, as well as sand for sweeping into concrete pavers, cast stone, and natural stone in patio and walkway applications.
    Patching Application: Joint Fillers
  • Patching Application: Additives and Activators

    SAKRETE

    Patching Application: Additives and Activators

    Multiple items available4

    N/A

  • About these products
    For use with patching compounds, these additives and activators can be added to give the compounds specific properties, such as curing and sealing, or enhancing strength, adhesion, and freeze-thaw resistance.
    Patching Application: Additives and Activators
  • Ash Tray Sand,  13" Height,  12-1/2" Width/Diameter,  Black

    SAKRETE

    Ash Tray Sand, 13" Height, 12-1/2" Width/Diameter, Black

    Item # 39UV671

    Web Price
    $55.50 / each
  • Gray Self-Leveling Underlayment, 50 lb. Pail, Coverage: 25 to 30 sq. ft.

    SAKRETE

    Gray Self-Leveling Underlayment, 50 lb. Pail, Coverage: 25 to 30 sq. ft.

    Item # 39UV591

    Web Price
    $41.75 / each
  • About these products
    Leveling compounds can be used to quickly and easily level floors. They can be used as underlayment to provide a flat, smooth surface for sensitive flooring.
    Gray Self-Leveling Underlayment, 50 lb. Pail, Coverage: 25 to 30 sq. ft.
  • Gray Hydraulic Cement, 50 lb. Pail, Coverage: 300 ft. @ 1" x 1/4"

    SAKRETE

    Gray Hydraulic Cement, 50 lb. Pail, Coverage: 300 ft. @ 1" x 1/4"

    Item # 39UV651

    Web Price
    $39.00 / each
  • About these products
    Hydraulic cements stop the flow of water through breaks in concrete or masonry walls and floors. They can help stop active leaks, plug holes, repair foundation walls, and anchor equipment and machinery.
    Gray Hydraulic Cement, 50 lb. Pail, Coverage: 300 ft. @ 1" x 1/4"
  • 46.2 lb. Pail Cement, Gray, 0.5 cu. ft. Coverage, Starts to Harden in 1 day

    SAKRETE

    46.2 lb. Pail Cement, Gray, 0.5 cu. ft. Coverage, Starts to Harden in 1 day

    Item # 39UV531

    Web Price
    $27.75 / each
  • About these products
    Cement is an essential building material for pavement, sidewalks, slabs and concrete mix.
    46.2 lb. Pail Cement, Gray, 0.5 cu. ft. Coverage, Starts to Harden in 1 day
  • 1 qt. Bottle Asphalt, Concrete Cleaner, Not Specified Full Cure Time

    SAKRETE

    1 qt. Bottle Asphalt, Concrete Cleaner, Not Specified Full Cure Time

    Item # 21HC501

    Web Price
    $19.05 / each
  • About these products
    These asphalt and concrete cleaners can be applied to blacktop and concrete surfaces to remove or lighten grease stains, oil stains, and graffiti.
    1 qt. Bottle Asphalt, Concrete Cleaner, Not Specified Full Cure Time
  • Gray Concrete Refinisher, 50 lb. Pail, Coverage: 18 to 72 sq. ft.

    SAKRETE

    Gray Concrete Refinisher, 50 lb. Pail, Coverage: 18 to 72 sq. ft.

    Item # 39UV541

    Web Price
    $49.00 / each
  • About these products
    Resurfacers are designed to resurface, patch, and repair concrete. They can be applied by trowel, broom, or brush.
    Gray Concrete Refinisher, 50 lb. Pail, Coverage: 18 to 72 sq. ft.
  • 28 oz. Spray Bottle Concrete Dissolver, Not Specified Full Cure Time

    SAKRETE

    28 oz. Spray Bottle Concrete Dissolver, Not Specified Full Cure Time

    Item # 52VY641

    Web Price
    $24.00 / each
  • About these products
    Concrete dissolver is designed to turn concrete, mortar, stucco, or grout into a soft mush. It can be used to clean tools and equipment without chipping or harsh acids.
    28 oz. Spray Bottle Concrete Dissolver, Not Specified Full Cure Time
  • Concrete Mix

    SAKRETE

    Concrete Mix

    Multiple items available3

    N/A

  • About these products
    Concrete mix is formulated with sand, gravel, and cement to provide high strength support for sidewalks, floors, steps, patios, curbs, and downspout troughs.
    Concrete Mix
  • Masonry Mortar,  50 lb. Container Size,  Pail Container Style,  Starts to Harden Not Specified

    SAKRETE

    Masonry Mortar, 50 lb. Container Size, Pail Container Style, Starts to Harden Not Specified

    Item # 21HC601

    Web Price
    $21.75 / each