Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Safety-Toe Work Boots & Shoes

686 results found that include 14,862 Products

Safety-toe work boots and shoes are worn by construction and factory workers, military personnel, first responders, and people at risk of foot injuries. Safety boots (sometimes called steel-toe boots) protect against a variety of hazards including electrical, puncture, impact, and slips. Safety toes are integrated into the footwear and are made of steel, metal, or composite materials.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • GRABBERS 6" Work Boot, Steel Toe, Style Number G0019

    GRABBERS

    GRABBERS 6" Work Boot, Steel Toe, Style Number G0019

    Multiple items available21

    $65.25

  • DR. MARTENS 6" Work Boot, Steel Toe, Style Number R14403201

    DR. MARTENS

    DR. MARTENS 6" Work Boot, Steel Toe, Style Number R14403201

    Multiple items available8

    $157.06

  • KEEN Hiker Boot, Steel Toe, Style Number 1011242

    KEEN

    KEEN Hiker Boot, Steel Toe, Style Number 1011242

    Multiple items available24

    $190.00

  • WOLVERINE 6" Work Boot, Composite Toe, Style Number W10304

    WOLVERINE

    WOLVERINE 6" Work Boot, Composite Toe, Style Number W10304

    Multiple items available25

    $107.25 - $149.95

  • CAROLINA SHOE 8" Work Boot, Composite Toe, Style Number CA9582

    CAROLINA SHOE

    CAROLINA SHOE 8" Work Boot, Composite Toe, Style Number CA9582

    Multiple items available22

    $182.15

  • KEEN 6" Work Boot, Steel Toe, Style Number 1015401

    KEEN

    KEEN 6" Work Boot, Steel Toe, Style Number 1015401

    Multiple items available28

    $170.00

  • THOROGOOD SHOES Wellington Boot, Steel Toe, Style Number 804-6111

    THOROGOOD SHOES

    THOROGOOD SHOES Wellington Boot, Steel Toe, Style Number 804-6111

    Multiple items available26

    $174.22

  • CARHARTT 6" Work Boot, Composite Toe, Style Number CMA6331

    CARHARTT

    CARHARTT 6" Work Boot, Composite Toe, Style Number CMA6331

    Multiple items available15

    $168.50

  • WOLVERINE 8" Work Boot, Steel Toe, Style Number W04452

    WOLVERINE

    WOLVERINE 8" Work Boot, Steel Toe, Style Number W04452

    Multiple items available10

    $160.50

  • WOLVERINE 6" Work Boot, Composite Toe, Style Number W10326

    WOLVERINE

    WOLVERINE 6" Work Boot, Composite Toe, Style Number W10326

    Multiple items available24

    $182.00

  • TIMBERLAND PRO 6" Work Boot, Steel Toe, Style Number 65016

    TIMBERLAND PRO

    TIMBERLAND PRO 6" Work Boot, Steel Toe, Style Number 65016

    Multiple items available28

    $156.45

  • IRON AGE 6" Work Boot, Steel Toe, Style Number 5500

    IRON AGE

    IRON AGE 6" Work Boot, Steel Toe, Style Number 5500

    Multiple items available23

    $114.13

  • WOLVERINE Women's 6" Work Boot, Composite Toe, Style Number W10181

    WOLVERINE

    WOLVERINE Women's 6" Work Boot, Composite Toe, Style Number W10181

    Multiple items available23

    $138.88

  • AVENGER SAFETY FOOTWEAR 6" Work Boot, Composite Toe, Style Number A7248

    AVENGER SAFETY FOOTWEAR

    AVENGER SAFETY FOOTWEAR 6" Work Boot, Composite Toe, Style Number A7248

    Multiple items available26

    $114.22

  • ROCKPORT WORKS Boat Shoe, Steel Toe, Style Number RK6736

    ROCKPORT WORKS

    ROCKPORT WORKS Boat Shoe, Steel Toe, Style Number RK6736

    Multiple items available25

    $110.14

  • REEBOK 8" Work Boot, Composite Toe, Style Number RB8894

    REEBOK

    REEBOK 8" Work Boot, Composite Toe, Style Number RB8894

    Multiple items available44

    $137.00

  • About these products
    These military/tactical composite toe military boots, with both lacing and side zipper offer a snug and comfortable fit. These boots offer comfort and athletic responsiveness during critical situations. High-cut for stability and ankle protection.
    REEBOK 8" Work Boot, Composite Toe, Style Number RB8894