Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

ROPER WHITNEY

65 results found that include 72 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Hole Punch, 3-1/4 in Throat, 17/32 in Hole

    ROPER WHITNEY

    Hole Punch, 3-1/4 in Throat, 17/32 in Hole

    Item # 22JK581

    Web Price
    $260.00 / each
  • Hole Punch Kit

    ROPER WHITNEY

    Hole Punch Kit

    Multiple items available2

    N/A

  • Hole Punch, 1-3/4in. Throat, 3/16in. Hole

    ROPER WHITNEY

    Hole Punch, 1-3/4in. Throat, 3/16in. Hole

    Item # 22JK551

    Web Price
    $87.50 / each
  • Button Punch, 1-3/4 Throat, 3/8 in Dimple

    ROPER WHITNEY

    Button Punch, 1-3/4 Throat, 3/8 in Dimple

    Item # 22JL221

    Web Price
    $798.00 / each
  • Bench Punch, 3-1/4 in Throat, 9/16 in Hole

    ROPER WHITNEY

    Bench Punch, 3-1/4 in Throat, 9/16 in Hole

    Item # 22JK731

    Web Price
    $721.00 / each
  • Solid and Tubular Rivet Squeezer

    ROPER WHITNEY

    Solid and Tubular Rivet Squeezer

    Item # 22JL281

    Web Price
    $664.00 / each
  • About these products
    Rivet squeezers can help set rivets of various sizes. They offer high amounts of squeezing power.
    Solid and Tubular Rivet Squeezer
  • Throatless Bench Shear, 5 in Cut, 12 ga

    ROPER WHITNEY

    Throatless Bench Shear, 5 in Cut, 12 ga

    Item # 22JL161

    Web Price
    $1,100.00 / each
  • Portable Bench Shear, 12 in Cut, 24 ga

    ROPER WHITNEY

    Portable Bench Shear, 12 in Cut, 24 ga

    Item # 22JL151

    Web Price
    $827.00 / each
  • Knockout Punch, 3/16In, 222Ga.

    ROPER WHITNEY

    Knockout Punch, 3/16In, 222Ga.

    Item # 38GU661

    Web Price
    $26.00 / each
  • Foot Squaring Shear, 52 in Cut, 16 ga

    ROPER WHITNEY

    Foot Squaring Shear, 52 in Cut, 16 ga

    Item # 22JL191

    Web Price
    $4,764.00 / each
  • Hydraulic Shear, 52 in Cut, 16 ga

    ROPER WHITNEY

    Hydraulic Shear, 52 in Cut, 16 ga

    Item # 22JL211

    Web Price
    $10,668.00 / each
  • Slip Roll, 36 in Width, 16 ga Cap

    ROPER WHITNEY

    Slip Roll, 36 in Width, 16 ga Cap

    Item # 22JK881

    Web Price
    $6,872.00 / each
  • Slip Roll, 48 in Width, 22 ga Cap

    ROPER WHITNEY

    Slip Roll, 48 in Width, 22 ga Cap

    Item # 22JK861

    Web Price
    $6,506.00 / each
  • Box/Pan Bending Brake, 24 in Bend L, 16 ga

    ROPER WHITNEY

    Box/Pan Bending Brake, 24 in Bend L, 16 ga

    Item # 22JK981

    Web Price
    $5,716.00 / each
  • Bench Notcher, Hi-Speed, 16 ga, 6 in, 90 deg

    ROPER WHITNEY

    Bench Notcher, Hi-Speed, 16 ga, 6 in, 90 deg

    Item # 22JL101

    Web Price
    $2,230.00 / each
  • Hole Punch, 2-1/8 in Throat, 1/2 in Hole

    ROPER WHITNEY

    Hole Punch, 2-1/8 in Throat, 1/2 in Hole

    Item # 22JK631

    Web Price
    $580.00 / each