Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

RELIANCE

8 results found that include 18 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Appliance Load Tester, LCD Display

    RELIANCE

    Appliance Load Tester, LCD Display

    Item # 2KEP91

    Web Price
    $34.00 / each
  • Manual Transfer Switch

    RELIANCE

    Manual Transfer Switch

    Multiple items available9

    N/A

  • About these products
    These indoor surface mount Manual Transfer Switches feature quick and easy installation in commercial applications. A flexible conduit whip attaches to the load center and all wires are clearly marked to help avoid confusion. Manual Transfer Switches 422L81 and 422L81 are designed specifically for traffic control operations with an insect-resistant outdoor stainless steel cabinet. The toggle-type transfer switch is quickly connected to utility power allowing traffic signals to operate normally during the transfer to utility power.
    Manual Transfer Switch
  • Generator Alert Monitor, For Use With Transfer Switch

    RELIANCE

    Generator Alert Monitor, For Use With Transfer Switch

    Item # 13V4031

    Web Price
    $47.75 / each
  • About these products

    This equipment is designed to help monitor the performance of a standby generator from a remote location.

    Generator Alert Monitor, For Use With Transfer Switch
  • Generator Power Cord, 20 ft. Cord Length, L14-30 Connector End, L14-30 Plug End

    RELIANCE

    Generator Power Cord, 20 ft. Cord Length, L14-30 Connector End, L14-30 Plug End

    Item # 2KEP81

    Web Price
    $101.00 / each
  • About these products
    Portable generator power cords help keep power flowing to your equipment and lighting even during an outage.
    Generator Power Cord, 20 ft. Cord Length, L14-30 Connector End, L14-30 Plug End
  • Power Inlet Box, Mounting: Wall

    RELIANCE

    Power Inlet Box, Mounting: Wall

    Multiple items available3

    N/A

  • About these products
    Powder-coated steel power inlet boxes provide generous wiring space and facilitate rough-in. Wall-mount style includes 1/2" or 3/4" knockouts for direct wiring.
    Power Inlet Box, Mounting: Wall
  • Receptacle Tester with GFCI, 60 Hz, 120VAC

    RELIANCE

    Receptacle Tester with GFCI, 60 Hz, 120VAC

    Item # 13V4041

    Web Price
    $15.75 / each
  • Power Inlet Box, Surface, Plastic, L14-30

    RELIANCE

    Power Inlet Box, Surface, Plastic, L14-30

    Item # 422L781

    Web Price
    $101.50 / each
  • About these products
    Surface-mount power inlet boxes as an interface between your generator's power cord and transfer switch. Nylon resin units include flip lid.
    Power Inlet Box, Surface, Plastic, L14-30
  • Patriotic Bunting, 180 ft.H x 3 ft.W, Poly/Cotton Blend

    RELIANCE

    Patriotic Bunting, 180 ft.H x 3 ft.W, Poly/Cotton Blend

    Item # 5JGE21

    Web Price
    $580.00 / each