Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

REGENCY

84 results found that include 189 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Stack Chair

    REGENCY

    Stack Chair

    Multiple items available3

    N/A

  • Conference Table, Legacy, 42 Dia., Mahogany

    REGENCY

    Conference Table, Legacy, 42 Dia., Mahogany

    Item # 12U5211

    Web Price
    $352.00 / each
  • Guest Chair

    REGENCY

    Guest Chair

    Multiple items available11

    N/A

  • Round End Tables

    REGENCY

    Round End Tables

    Multiple items available3

    N/A

  • About these products
    Great for use alongside seating areas, these attractive end tables provide ideal surfaces for magazines, books, or promotional materials.
    Round End Tables
  • Conference Table, Prestige, 48x96, Mahgny

    REGENCY

    Conference Table, Prestige, 48x96, Mahgny

    Item # 12T3531

    Web Price
    $696.00 / each
  • Black Leather Executive Chair 27" Back Height, Arm Style: Fixed

    REGENCY

    Black Leather Executive Chair 27" Back Height, Arm Style: Fixed

    Item # 13J2941

    Web Price
    $566.00 / each
  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these adjustable chairs can accommodate a range of seated postures.
    Black Leather Executive Chair 27" Back Height, Arm Style: Fixed
  • Black Vinyl Task Chair 17" Back Height, Arm Style: No Arm

    REGENCY

    Black Vinyl Task Chair 17" Back Height, Arm Style: No Arm

    Item # 45FC771

    Web Price
    $238.00 / each
  • About these products
    Standing up to heavy daily use, these sturdy chairs are designed to provide comfort and ergonomic support in offices and other professional environments.
    Black Vinyl Task Chair 17" Back Height, Arm Style: No Arm
  • Training Tables

    REGENCY

    Training Tables

    Multiple items available13

    N/A

  • About these products
    Ideal for creating private spaces in school classrooms, libraries, or training centers, these training tables facilitate individual use, and can also be places alongside matching models to create a continuous surface with wiring pass-through. They feature secure, lockable rear raceways with steel-hinged doors. Textured, powder-coat finishes are durable and comfortable. They inhibit rust and are scratch and glare resistant. Tables have pop-out grommets in each leg for electrical connections between tables. Each features a laminated melamine surface.
    Training Tables
  • 71" x 82" x 42" Legacy Series L-Shape Reception Desk, Mahogany

    REGENCY

    71" x 82" x 42" Legacy Series L-Shape Reception Desk, Mahogany

    Item # 12U5121

    Web Price
    $1,865.00 / each
  • Conference Table, 14 ft L, 14 Seats, Cherry

    REGENCY

    Conference Table, 14 ft L, 14 Seats, Cherry

    Item # 31XK161

    Web Price
    $1,973.00 / each
  • Conference Table, 47 In x 10 ft, Mahogany

    REGENCY

    Conference Table, 47 In x 10 ft, Mahogany

    Item # 12U5331

    Web Price
    $933.00 / each
  • 14" x 24" x 65" Legacy Series Wardrobe Cabinet, Mahogany

    REGENCY

    14" x 24" x 65" Legacy Series Wardrobe Cabinet, Mahogany

    Item # 12T5751

    Web Price
    $868.00 / each
  • Conference Table, 43 In x 8 ft, Mahogany

    REGENCY

    Conference Table, 43 In x 8 ft, Mahogany

    Item # 12U5301

    Web Price
    $686.00 / each
  • Conference Table, 52 In x 12 ft, Mahogany

    REGENCY

    Conference Table, 52 In x 12 ft, Mahogany

    Item # 12U5361

    Web Price
    $1,632.00 / each
  • Conference Table, Prestige, 48x120, Mhgny

    REGENCY

    Conference Table, Prestige, 48x120, Mhgny

    Item # 12T3541

    Web Price
    $751.00 / each
  • Conference Table, 52 In x 20 ft, Cherry

    REGENCY

    Conference Table, 52 In x 20 ft, Cherry

    Item # 12U5411

    Web Price
    $2,589.00 / each