Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

RAYMOND PRODUCTS

33 results found that include 70 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Hanging Racks for Folding Chairs & Rectangular Tables

    RAYMOND PRODUCTS

    Hanging Racks for Folding Chairs & Rectangular Tables

    Multiple items available2

    N/A

  • About these products
    Hanging racks for folding chairs and rectangular tables have one top row of hanger posts and two bottom corner posts on both sides. Folding chairs can be hung from their lower cross bars on the top row of hanger posts. Collapsed rectangular folding tables can be placed on the bottom of the racks and are held in place by the racks' bottom corner posts. The racks save space when storing the chairs and tables between uses. They also keep the chairs and tables organized when not in use, which helps maximize efficiency when setting them up and taking them down. The length and width of the chairs when folded should be smaller than the vertical and horizontal spacing between the hanger posts to ensure the chairs will fit on the rack.
    Hanging Racks for Folding Chairs & Rectangular Tables
  • Student Desk Mover, 200 Lb Cap., 46x26

    RAYMOND PRODUCTS

    Student Desk Mover, 200 Lb Cap., 46x26

    Item # 4DJW31

    Web Price
    $209.00 / each
  • Carts for Folding & Stacking Chairs

    RAYMOND PRODUCTS

    Carts for Folding & Stacking Chairs

    Multiple items available2

    N/A

  • About these products
    These carts have channels on their frames that can accommodate folding chairs or stacking chairs for transporting multiple chairs at once. The length and width of the chairs should be smaller than the dimensions of the area on the cart where they will be placed to ensure the chairs will fit on the cart.
    Carts for Folding & Stacking Chairs
  • Cart for Stacking Chairs,  200 lb. Load Capacity,  For Max. Number of Chairs 12

    RAYMOND PRODUCTS

    Cart for Stacking Chairs, 200 lb. Load Capacity, For Max. Number of Chairs 12

    Item # 14G8281

    Web Price
    $130.50 / each
  • About these products
    These carts are used to move multiple stacking chairs at once. The length and width of the chairs should be smaller than the dimensions of the area on the cart where they will be placed to ensure the chairs will fit on the cart.
    Cart for Stacking Chairs, 200 lb. Load Capacity, For Max. Number of Chairs 12
  • Desk Mover, 600 lb., 16 In. D

    RAYMOND PRODUCTS

    Desk Mover, 600 lb., 16 In. D

    Item # 4ADE21

    Web Price
    $301.00 / each
  • Desk Mover, 600 lb., 40 In. W

    RAYMOND PRODUCTS

    Desk Mover, 600 lb., 40 In. W

    Item # 4ADE61

    Web Price
    $379.00 / each
  • Single-Height Vertical Panel Trucks with Nonmarring Adjustable Rails

    RAYMOND PRODUCTS

    Single-Height Vertical Panel Trucks with Nonmarring Adjustable Rails

    Multiple items available3

    N/A

  • About these products
    The platform and vertical uprights of these panel trucks have a vinyl coating that helps prevent damage to delicate finishes or surfaces on items carried on the trucks. The coating also keeps items from sliding on the trucks. The uprights are all the same height. They are oriented at 90° to the trucks' deck and span the length of the trucks to support items on the deck. The uprights can be adjusted or removed to accommodate items of different sizes and save space when storing the trucks. The trucks have multiple sockets that the uprights can be installed into to set the spacing between the uprights at an appropriate distance for the items being transported on the trucks.
    Single-Height Vertical Panel Trucks with Nonmarring Adjustable Rails
  • Desk Mover, 800 lb., 16 In. D, 26 In. W

    RAYMOND PRODUCTS

    Desk Mover, 800 lb., 16 In. D, 26 In. W

    Item # 4ADK41

    Web Price
    $109.50 / each
  • Flow-Through Steel-Deck Platform Trucks

    RAYMOND PRODUCTS

    Flow-Through Steel-Deck Platform Trucks

    Multiple items available9

    N/A

  • About these products
    These flow-through steel-deck platform trucks have perforated or grated decks with openings that allow debris and moisture to fall through the deck instead of collecting on it. Sometimes called garden carts, these platform trucks are used in garden centers, warehouses, manufacturing plants, and other areas where the carts will frequently be exposed to dirt, moisture, or washdowns. They have low decks that reduce the distance heavy or bulky materials must be lifted when loading and unloading them.
    Flow-Through Steel-Deck Platform Trucks
  • Desk Mover, 800 lb., 20 In. D, 30 In. W

    RAYMOND PRODUCTS

    Desk Mover, 800 lb., 20 In. D, 30 In. W

    Item # 4ADK51

    Web Price
    $115.00 / each
  • Multiheight Vertical Panel Trucks with Adjustable Rails

    RAYMOND PRODUCTS

    Multiheight Vertical Panel Trucks with Adjustable Rails

    Multiple items available22

    N/A

  • About these products
    The vertical uprights on these panel trucks are different heights, which makes it easier to store and organize different sizes of items on the trucks than single-height panel trucks. The uprights are oriented at 90° to the trucks' deck and span the length of the trucks to support items on the deck. They can be adjusted or removed to accommodate items of different sizes and save space when storing the trucks. The trucks have multiple sockets that the uprights can be installed into to set the spacing between the uprights at an appropriate distance for the items being transported on the trucks.
    Multiheight Vertical Panel Trucks with Adjustable Rails
  • Pull Handle, For Use With Raymond Model 1436, 1420, 1430

    RAYMOND PRODUCTS

    Pull Handle, For Use With Raymond Model 1436, 1420, 1430

    Item # 4ADK71

    Web Price
    $48.00 / each
  • Single Pedestal Attachment, For Use With Moving Desks without Removing Drawers

    RAYMOND PRODUCTS

    Single Pedestal Attachment, For Use With Moving Desks without Removing Drawers

    Item # 4ADF71

    Web Price
    $178.00 / each
  • Desk Mover, 600 lb., 16 In. D, 46 In. W

    RAYMOND PRODUCTS

    Desk Mover, 600 lb., 16 In. D, 46 In. W

    Item # 4ADF41

    Web Price
    $453.00 / each
  • Table Tote,  600 lb. Load Capacity,  Max. Number of Tables 1

    RAYMOND PRODUCTS

    Table Tote, 600 lb. Load Capacity, Max. Number of Tables 1

    Item # 4ADN91

    Web Price
    $617.00 / each
  • Desk Mover, 600 lb., 16 In. D, 46 In. W

    RAYMOND PRODUCTS

    Desk Mover, 600 lb., 16 In. D, 46 In. W

    Item # 4ADF11

    Web Price
    $407.00 / each