Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

RAILHEAD GEAR

34 results found that include 58 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • LED Safety Light, 1300 lm, Rectangular, LED

    RAILHEAD GEAR

    LED Safety Light, 1300 lm, Rectangular, LED

    Item # 20HJ551

    Web Price
    $153.00 / each
  • Amber Flashing

    RAILHEAD GEAR

    Amber Flashing

    Multiple items available2

    N/A

  • Magnetic Safety/Warning Light, LED, (2) D Batteries (Not Included)

    RAILHEAD GEAR

    Magnetic Safety/Warning Light, LED, (2) D Batteries (Not Included)

    Multiple items available3

    N/A

  • Tactical Handheld Flashlight, Lumens Range: 0 to 49

    RAILHEAD GEAR

    Tactical Handheld Flashlight, Lumens Range: 0 to 49

    Multiple items available2

    N/A

  • About these products

    Small and compact, these tactical flashlights are suitable for use in personal applications ranging from reading documents and maps, to searching through crawlspaces and storage units.

    Plastic flashlight bodies may include nylon, PVC, vinyl, polystyrene, and polypropylene. They are often durable and impact-resistant, helping them withstand falls and prolonged use.

    Tactical Handheld Flashlight, Lumens Range: 0 to 49
  • Rechargeable Safety Light, LED, Solar

    RAILHEAD GEAR

    Rechargeable Safety Light, LED, Solar

    Multiple items available3

    N/A

  • LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 450, Black

    RAILHEAD GEAR

    LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 450, Black

    Item # 39F1231

    Web Price
    $48.50 / each
  • About these products
    For use in general purpose applications, each of these lights features a mounting strap for wearing on the head, helmet, or hat. Use for safety in the rail industry and other low-light environments. A Lumen is a unit of measurement for visible light. A lamp with a higher Lumen count will produce more visible light. A lamp in this category producing 36 Lumens can produce a beam distance of approximately 101 feet.
    LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 450, Black
  • Revolving Safety/Warning Light, LED, (2) D Batteries (Not Included)

    RAILHEAD GEAR

    Revolving Safety/Warning Light, LED, (2) D Batteries (Not Included)

    Multiple items available3

    N/A

  • Personal Warning/Safety Light, LED, (2) AA Batteries (Not Included)

    RAILHEAD GEAR

    Personal Warning/Safety Light, LED, (2) AA Batteries (Not Included)

    Multiple items available6

    N/A

  • Portable Rail Clamp Sign Holder and Sign,  Stop Men At Work,  12" (Sign) Width

    RAILHEAD GEAR

    Portable Rail Clamp Sign Holder and Sign, Stop Men At Work, 12" (Sign) Width

    Item # 39F1171

    Web Price
    $82.50 / each
  • Magnetic Safety Light, LED, (2) D Batteries (Not Included)

    RAILHEAD GEAR

    Magnetic Safety Light, LED, (2) D Batteries (Not Included)

    Multiple items available5

    N/A

  • Spot Light, 2900 lm, Rectangular, LED, 4" H

    RAILHEAD GEAR

    Spot Light, 2900 lm, Rectangular, LED, 4" H

    Item # 20HJ601

    Web Price
    $140.00 / each
  • Warning Strobe,  LED,  (1) D Battery (Not Included),  Flashes per Minute 90, 180,  4-1/2" Height

    RAILHEAD GEAR

    Warning Strobe, LED, (1) D Battery (Not Included), Flashes per Minute 90, 180, 4-1/2" Height

    Item # 39F1051

    Web Price
    $48.50 / each
  • LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 140, Black

    RAILHEAD GEAR

    LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 140, Black

    Item # 39F1221

    Web Price
    $40.00 / each
  • About these products
    These compact lights can be mounted on helmets or hats with elastic straps. Tiltable models can be aimed to a desired location. Models with red lenses can help preserve night vision during use. A Lumen is a unit of measurement for visible light. A lamp with a higher Lumen count will produce more visible light. A lamp in this category producing 150 Lumens can produce a beam distance of approximately 220 feet.
    LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 140, Black
  • Forklift Safety Light, 2-3/4" L, 3-1/4" W

    RAILHEAD GEAR

    Forklift Safety Light, 2-3/4" L, 3-1/4" W

    Item # 45TX841

    Web Price
    $110.50 / each
  • Spot Light, 5100lm, Rectangular, LED

    RAILHEAD GEAR

    Spot Light, 5100lm, Rectangular, LED

    Item # 20HJ611

    Web Price
    $230.00 / each
  • Forklift Arrow Light, 2600 lm, Round, Blue

    RAILHEAD GEAR

    Forklift Arrow Light, 2600 lm, Round, Blue

    Item # 54UD061

    Web Price
    $84.00 / each