Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

PROPAC, INC.

11 results found that include 18 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Nitrile Powder-Free Disposable Gloves

    PROPAC, INC.

    Nitrile Powder-Free Disposable Gloves

    Multiple items available5

    $29.79

  • About these products
    Powder-free nitrile disposable gloves provide high resistance to puncture, tearing, and abrasion, and good resistance to accidental chemical splash. Nitrile gloves are generally thinner and more tactile than vinyl and latex gloves, while maintaining strength. Powder-free, general purpose disposable gloves provide basic hand protection against non-hazardous materials and do not have a powder coating inside the glove, reducing the risk of allergic reactions and contamination.
    Nitrile Powder-Free Disposable Gloves
  • Zika Kit,  Number of Components 4,  People Served 1,  Clear,  8" Height,  13" Width,  15" Length

    PROPAC, INC.

    Zika Kit, Number of Components 4, People Served 1, Clear, 8" Height, 13" Width, 15" Length

    Item # 493Y611

    Web Price
    $56.00 / each
  • Foldable Type, Corded (AC) Temporary Job Site Lights

    PROPAC, INC.

    Foldable Type, Corded (AC) Temporary Job Site Lights

    Multiple items available4

    N/A

  • Zika Kit,  Number of Components 6,  People Served 1,  Black,  8" Height,  13" Width,  15" Length

    PROPAC, INC.

    Zika Kit, Number of Components 6, People Served 1, Black, 8" Height, 13" Width, 15" Length

    Item # 493Y591

    Web Price
    $79.50 / each
  • Deployment Kit,  Number of Components 23,  People Served 1,  Red/Black,  17" Height,  16" Width

    PROPAC, INC.

    Deployment Kit, Number of Components 23, People Served 1, Red/Black, 17" Height, 16" Width

    Item # 493Y621

    Web Price
    $364.00 / each
  • Zika Kit,  Number of Components 4,  People Served 1,  Red/Black,  8" Height,  13" Width,  15" Length

    PROPAC, INC.

    Zika Kit, Number of Components 4, People Served 1, Red/Black, 8" Height, 13" Width, 15" Length

    Item # 493Y601

    Web Price
    $61.50 / each
  • Zika Kit,  Number of Components 6,  People Served 1,  Clear,  8" Height,  13" Width,  15" Length

    PROPAC, INC.

    Zika Kit, Number of Components 6, People Served 1, Clear, 8" Height, 13" Width, 15" Length

    Item # 493Y581

    Web Price
    $76.00 / each
  • Flood Clean Up Kit,  Number of Components 18,  People Served 4,  White,  13" Height,  16" Width

    PROPAC, INC.

    Flood Clean Up Kit, Number of Components 18, People Served 4, White, 13" Height, 16" Width

    Item # 493Y641

    Web Price
    $90.00 / each
  • Zika Kit,  Number of Components 6,  People Served 1,  Red/Black,  8" Height,  13" Width,  15" Length

    PROPAC, INC.

    Zika Kit, Number of Components 6, People Served 1, Red/Black, 8" Height, 13" Width, 15" Length

    Item # 493Y571

    Web Price
    $84.50 / each
  • First Aid Kit,  Number of Components 12,  People Served 1,  Black,  8" Height,  8" Width,  8" Length

    PROPAC, INC.

    First Aid Kit, Number of Components 12, People Served 1, Black, 8" Height, 8" Width, 8" Length

    Item # 493Y631

    Web Price
    $324.00 / each
  • Emergency Drinking Water,  Number of Courses 1,  0 Calories per Meal,  1 to 6 People Served

    PROPAC, INC.

    Emergency Drinking Water, Number of Courses 1, 0 Calories per Meal, 1 to 6 People Served

    Item # 493Y651

    Web Price
    $63.00 / pkg. of 6