Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

PRO-SET

11 results found that include 18 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Replacement Hose Set,  0° to 122°F Temp. Range,  60" Length

    PRO-SET

    Replacement Hose Set, 0° to 122°F Temp. Range, 60" Length

    Item # 406D531

    Web Price
    $92.50 / each
  • Eccentric Flaring Tool, 45 deg. Flare

    PRO-SET

    Eccentric Flaring Tool, 45 deg. Flare

    Item # 406D521

    Web Price
    $135.50 / each
  • Low Side AC Coupler,  0° to 122°F Temp. Range,  2" Length

    PRO-SET

    Low Side AC Coupler, 0° to 122°F Temp. Range, 2" Length

    Item # 406D691

    Web Price
    $48.00 / each
  • PRO-SET Vacuum Pumps

    PRO-SET

    PRO-SET Vacuum Pumps

    Multiple items available7

    N/A

  • Hose Adaptor,  0° to 122°F Temp. Range,  1-3/8" Length,  For Use With Mini-Split, Ductless

    PRO-SET

    Hose Adaptor, 0° to 122°F Temp. Range, 1-3/8" Length, For Use With Mini-Split, Ductless

    Item # 406D661

    Web Price
    $6.05 / each
  • Vacuum Gauge,  LCD Display,  Measuring Range 0 to 99,000 Microns,  1/4" Flare Connection

    PRO-SET

    Vacuum Gauge, LCD Display, Measuring Range 0 to 99,000 Microns, 1/4" Flare Connection

    Item # 406D541

    Web Price
    $182.00 / each
  • High Side AC Coupler,  0° to 122°F Temp. Range,  2" Length

    PRO-SET

    High Side AC Coupler, 0° to 122°F Temp. Range, 2" Length

    Item # 406D681

    Web Price
    $48.00 / each
  • PRO-SET Refrigerant Recovery Machines

    PRO-SET

    PRO-SET Refrigerant Recovery Machines

    Multiple items available2

    N/A

  • Hose Angled Adaptor,  0° to 122°F Temp. Range,  1-3/4" Length,  For Use With Mini-Split, Ductless

    PRO-SET

    Hose Angled Adaptor, 0° to 122°F Temp. Range, 1-3/4" Length, For Use With Mini-Split, Ductless

    Item # 406D671

    Web Price
    $7.20 / each
  • Mechanical Manifold Gauge Set, Number of Valves: 2, ±1.00% Gauge Accuracy

    PRO-SET

    Mechanical Manifold Gauge Set, Number of Valves: 2, ±1.00% Gauge Accuracy

    Item # 406D491

    Web Price
    $152.00 / each
  • Mechanical Manifold Gauge Set, Number of Valves: 2, ±1.00% Gauge Accuracy

    PRO-SET

    Mechanical Manifold Gauge Set, Number of Valves: 2, ±1.00% Gauge Accuracy

    Item # 406D481

    Web Price
    $121.00 / each