Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Prewired Raceways

4 results found that include 44 Products

Prewired raceways save installation time by eliminating the need to prepare and piece together separate components. They consist of a length of raceway with wiring and receptacles already in place. The end of the channel terminates with wires for attaching to a splice box. Mount these raceways to a wall, floor, ceiling, or other flat surface to provide power to new areas or adapt to changing power and data needs.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Legrand Plugmold(R) Series

    LEGRAND

    Legrand Plugmold(R) Series

    Multiple items available26

    N/A

  • About these products

    • 120VAC receptacles (NEMA 5-15)M
    • 12-ga. insulated solid wire

    Multioutlet, hardwired units have multiple spacing configurations for great flexibility in designing wire and cable installations. Optional entrance fittings adapt raceways to existing power circuits. Select 6" or 12" centers—up to 12 outlets per raceway. Include 2 end caps. UL and C-UL Listed.

    Legrand Plugmold(R) Series
  • Prewired Raceway, Almond, 20 Amps, Number of Outlets: 12, 3 ft. Length

    TRIPP LITE

    Prewired Raceway, Almond, 20 Amps, Number of Outlets: 12, 3 ft. Length

    Item # 33L7031

    Web Price
    $77.50 / each
  • Hubbell Wiring Device-Kellems PlugTrak(R) Series

    HUBBELL WIRING DEVICE-KELLEMS

    Hubbell Wiring Device-Kellems PlugTrak(R) Series

    Multiple items available16

    N/A

  • About these products
    Convenient strips deliver power safely to where you need it. The resettable overload circuit breaker provides extra protection for your electrical equipment. For indoor use only, in environments like offices, computer rooms, and factories.
    Hubbell Wiring Device-Kellems PlugTrak(R) Series
  • Prewired Raceway, Ivory, 15 Amps, Number of Outlets: 6, 6 ft. Length

    LEGRAND

    Prewired Raceway, Ivory, 15 Amps, Number of Outlets: 6, 6 ft. Length

    Item # 5HN641

    Web Price
    $71.00 / each