Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

PREDATOR

5 results found that include 89 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • High Performance Fiber Discs - Ceramic and Diamond

    PREDATOR

    High Performance Fiber Discs - Ceramic and Diamond

    Multiple items available28

    N/A

  • About these products
    Ceramic discs are ideal for grinding mild steel and carbon steel. Performance-coated discs are designed for aluminum, soft metals, and alloys. Proprietary coating helps to resist loading for high cut rate and performance. Ceramic abrasive grain requires less pressure, reducing operator fatigue. Diamond discs are ideal for polishing surfaces such as marble and granite.
    High Performance Fiber Discs - Ceramic and Diamond
  • Type 2 Quick Change Discs with TS/TSM Turn-On/Off Attachment 3" - 7" Diameter

    PREDATOR

    Type 2 Quick Change Discs with TS/TSM Turn-On/Off Attachment 3" - 7" Diameter

    Multiple items available13

    N/A

  • About these products
    Quick Change Discs with (Type 2) TS/TSM Turn-On/Off Discs Attachment Systems are designed to provide fast, tool-free disc changes. Discs are available in various grits, grades, and abrasive materials for a variety of applications
    Type 2 Quick Change Discs with TS/TSM Turn-On/Off Attachment 3" - 7" Diameter
  • Type 3 Quick Change Discs with TR Roll-On/Off Discs Attachment 3/4" - 2" Diameter

    PREDATOR

    Type 3 Quick Change Discs with TR Roll-On/Off Discs Attachment 3/4" - 2" Diameter

    Multiple items available17

    N/A

  • About these products
    Quick Change Discs with (Type 3) TR Roll-On/Off Discs Attachment Systems lock securely to back-up pads by twisting. They help to provide fast, tool-free disc changes. Models are available for various applications, such as removing surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Choose from a variety of dimensions, grades, grits, and abrasive materials.
    Type 3 Quick Change Discs with TR Roll-On/Off Discs Attachment 3/4" - 2" Diameter
  • Type 2 Quick Change Discs with TS/TSM Turn-On/Off Attachment 3/4" - 2" Diameter

    PREDATOR

    Type 2 Quick Change Discs with TS/TSM Turn-On/Off Attachment 3/4" - 2" Diameter

    Multiple items available15

    N/A

  • About these products
    Quick Change Discs with (Type 2) TS/TSM Turn-On/Off Discs Attachment Systems are designed to provide fast, tool-free disc changes. Discs are available in various grits, grades, and abrasive materials for a variety of applications.
    Type 2 Quick Change Discs with TS/TSM Turn-On/Off Attachment 3/4" - 2" Diameter
  • Type 3 Quick Change Discs with TR Roll-On/Off Attachment 3" - 5" Diameter

    PREDATOR

    Type 3 Quick Change Discs with TR Roll-On/Off Attachment 3" - 5" Diameter

    Multiple items available16

    N/A

  • About these products
    Quick Change Discs with (Type 3) TR Roll-On/Off Discs Attachment Systems lock securely to back-up pads by twisting. They help to provide fast, tool-free disc changes. Models are available for various applications, such as removing surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Choose from a variety of dimensions, grades, grits, and abrasive materials.
    Type 3 Quick Change Discs with TR Roll-On/Off Attachment 3" - 5" Diameter