Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

PORTER CABLE

162 results found that include 211 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Electric Heat Gun 120VAC, Variable Temp. Settings, 120° to 1150°F

    PORTER CABLE

    Electric Heat Gun 120VAC, Variable Temp. Settings, 120° to 1150°F

    Item # 34G8331

    Web Price
    $48.75 / each
  • About these products
    Pistol-grip heat guns are ideal for various applications. They can help to shrink tubing, bend plastics, cure adhesives, heat or dry parts, or strip paint.
    Electric Heat Gun 120VAC, Variable Temp. Settings, 120° to 1150°F
  • Oil Free Portable Air Compressor

    PORTER CABLE

    Oil Free Portable Air Compressor

    Multiple items available2

    N/A

  • About these products
    You can take these portable electric air compressors with you to the jobsite, workshop, and wherever else they’re needed. Oil free pump helps reduce maintenance.
    Oil Free Portable Air Compressor
  • Vacuum Bag,  Paper,  2-Ply,  Standard Bag Filtration Type,  For Vacuum Type Shop Vacuum

    PORTER CABLE

    Vacuum Bag, Paper, 2-Ply, Standard Bag Filtration Type, For Vacuum Type Shop Vacuum

    Item # 6CXP11

    Web Price
    $32.25 / pkg. of 3
  • About these products
    Shop vacuum bags fit compatible shop vacuums to collect dry materials picked up during vacuuming.
    Vacuum Bag, Paper, 2-Ply, Standard Bag Filtration Type, For Vacuum Type Shop Vacuum
  • Cordless Flashlight, Black/Gray, LED

    PORTER CABLE

    Cordless Flashlight, Black/Gray, LED

    Item # 25DT671

    Web Price
    $31.00 / each
  • Polishing Pad

    PORTER CABLE

    Polishing Pad

    Item # 6VEE01

    Web Price
    $17.95 / each
  • Steel Collated Finish Nail, Galvanized Finish

    PORTER CABLE

    Steel Collated Finish Nail, Galvanized Finish

    Multiple items available5

    N/A

  • PORTER CABLE Cordless Straight Impact Drivers

    PORTER CABLE

    PORTER CABLE Cordless Straight Impact Drivers

    Multiple items available4

    N/A

  • About these products
    These cordless impact drivers feature high-torque motors and high-performance transmissions for fast and efficient driving in a variety of applications. They are also compact, for use in tight spaces to reduce fatigue. Kits may include batteries, chargers, cases, and more. Click on individual items for details.
    PORTER CABLE Cordless Straight Impact Drivers
  • PORTER CABLE Cordless Drills

    PORTER CABLE

    PORTER CABLE Cordless Drills

    Multiple items available3

    N/A

  • About these products
    These cordless drills feature 2-speed gearboxes for high-speed drilling and high-torque fastening. Variable-speed triggers and adjustable clutches also help to provide outstanding control and versatility.
    PORTER CABLE Cordless Drills
  • Right Angle Random Orbit Sander, Corded, PSA, 5" Pad Size, 4.5 Amps, Variable Speed Type

    PORTER CABLE

    Right Angle Random Orbit Sander, Corded, PSA, 5" Pad Size, 4.5 Amps, Variable Speed Type

    Item # 3MUX91

    Web Price
    $163.00 / each
  • PORTER CABLE 20V Cordless Combination Kits

    PORTER CABLE

    PORTER CABLE 20V Cordless Combination Kits

    Multiple items available7

    N/A

  • About these products
    PORTER CABLE® 20V Cordless Combination Kits offer cordless solutions for a variety of applications drilling, cutting, grinding, driving, fastening, and more. Combo kits are also supplied with batteries and chargers for added convenience.
    PORTER CABLE 20V Cordless Combination Kits
  • Air Finishing Stapler with Rear Exhaust, Pressure Range: 70 to 120 psi, Gray

    PORTER CABLE

    Air Finishing Stapler with Rear Exhaust, Pressure Range: 70 to 120 psi, Gray

    Item # 45YJ651

    Web Price
    $106.50 / each
  • Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    PORTER CABLE

    Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Item # 34G8321

    Web Price
    $60.00 / each
  • About these products
    Porter Cable electric angle grinders are engineered to power through jobsite tasks with ease. They operate with high rpm to facilitate high-speed material removal. 3-position side handles help to provide control, and tool-free guards are easily adjustable.
    Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch
  • Steel Collated Brad Nail, Galvanized Finish

    PORTER CABLE

    Steel Collated Brad Nail, Galvanized Finish

    Multiple items available7

    N/A

  • Random Orbital Sander, Corded, Hook-and-Loop, 5" Pad Size, 1.9 Amps, Single Speed Type

    PORTER CABLE

    Random Orbital Sander, Corded, Hook-and-Loop, 5" Pad Size, 1.9 Amps, Single Speed Type

    Item # 6XZU21

    Web Price
    $54.00 / each
  • Wood Blade Pack For Oscillating Tool,  Number of Pieces 3,  PK 3

    PORTER CABLE

    Wood Blade Pack For Oscillating Tool, Number of Pieces 3, PK 3

    Item # 42W4491

    Web Price
    $67.00 / pkg. of 3
  • Sander, Belt, 3 X 21 In

    PORTER CABLE

    Sander, Belt, 3 X 21 In

    Item # 4Z9541

    Web Price
    $223.00 / each
  • About these products
    With the power to quickly grind down wood-stock and soft metal, and to correct imperfections, a belt sander is a useful tool for any professional woodworker or contractor.
    Sander, Belt, 3 X 21 In