Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

POND BOSS

18 results found that include 29 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Pond Light Kit, 12V, 3W, LED, 30 ft. Cord

    POND BOSS

    Pond Light Kit, 12V, 3W, LED, 30 ft. Cord

    Item # 38CD291

    Web Price
    $52.50 / each
  • POND BOSS Waterfall Pumps

    POND BOSS

    POND BOSS Waterfall Pumps

    Multiple items available4

    N/A

  • About these products

    Pond Boss waterfall pumps are recommended for high flow, low head height, low pressure, and solids handling capability with fewer clogs. The pumps provide a high flow rate per watt for energy-efficient continuous operation, and are safe for fish and plants. Use with filtration systems, water courses, and waterfalls.

    POND BOSS Waterfall Pumps
  • Waterfall Spillways

    POND BOSS

    Waterfall Spillways

    Multiple items available3

    N/A

  • About these products
    Install in a pond or stream to help with pond skimming and waterfall filtering. Waterfall spillways help illuminated waterfalls.
    Waterfall Spillways
  • POND BOSS Fountain Pumps

    POND BOSS

    POND BOSS Fountain Pumps

    Multiple items available4

    N/A

  • About these products

    Pond Boss fountain pumps are suitable for high head pressure and high-height clean water applications. Each unit features an automatic low water shut-off to help prevent pump damage.

    POND BOSS Fountain Pumps
  • Pond and Stone Foam Sealant, Polyurethane

    POND BOSS

    Pond and Stone Foam Sealant, Polyurethane

    Item # 38CD161

    Web Price
    $18.50 / each
  • Telescoping Fish Net, 1/8" Mesh Size, 18-1/2" Net Depth, 11" Bow Width, 14-1/2" Bow Length

    POND BOSS

    Telescoping Fish Net, 1/8" Mesh Size, 18-1/2" Net Depth, 11" Bow Width, 14-1/2" Bow Length

    Item # 38EJ441

    Web Price
    $38.50 / each
  • About these products
    The perfect solution for removing unwanted debris, the Pond Boss® Fish Net has a telescoping handle that extends 62” to help you reach otherwise inaccessible areas. Features coated frame and durable net to help protect pond liner and fish. The heavy-duty pole is lightweight and easy to handle.
    Telescoping Fish Net, 1/8" Mesh Size, 18-1/2" Net Depth, 11" Bow Width, 14-1/2" Bow Length
  • ABS Aerator, Type: Submersible, Ideal For Water Aeration/Oxygenation

    POND BOSS

    ABS Aerator, Type: Submersible, Ideal For Water Aeration/Oxygenation

    Item # 38EF191

    Web Price
    $146.00 / each
  • PVC Aeration Tubing

    POND BOSS

    PVC Aeration Tubing

    Multiple items available2

    N/A

  • Waterfall Filters and Pond Skimmers

    POND BOSS

    Waterfall Filters and Pond Skimmers

    Multiple items available3

    N/A

  • About these products
    Use this filter system to clean pond water. Includes built-in cleaning mechanism for easy maintenance, along with indicators for temperature and pollution level.
    Waterfall Filters and Pond Skimmers
  • Pond Liner Patch Kit, 18in L, 6in W, PVC

    POND BOSS

    Pond Liner Patch Kit, 18in L, 6in W, PVC

    Item # 38CD141

    Web Price
    $12.25 / each
  • Pond Skin Liner, 20 ft. L, 13 ft.W, PVC

    POND BOSS

    Pond Skin Liner, 20 ft. L, 13 ft.W, PVC

    Item # 38CD121

    Web Price
    $167.00 / each
  • Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord

    POND BOSS

    Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord

    Item # 38CD271

    Web Price
    $74.00 / each
  • Pond Skin Liner, 10 ft. L, 7 ft.W, PVC

    POND BOSS

    Pond Skin Liner, 10 ft. L, 7 ft.W, PVC

    Item # 38CD131

    Web Price
    $60.00 / each
  • Pond Liner Seaming Tape, 25ft L, 3in W, PVC

    POND BOSS

    Pond Liner Seaming Tape, 25ft L, 3in W, PVC

    Item # 38CD151

    Web Price
    $46.50 / each
  • Clarifier Replacement Bulb,  Fits Brand Pond Boss,  For Use With Grainger Item Number 38EJ49

    POND BOSS

    Clarifier Replacement Bulb, Fits Brand Pond Boss, For Use With Grainger Item Number 38EJ49

    Item # 38EJ431

    Web Price
    $22.25 / each
  • Pond Skin Liner, 13 ft. L, 10 ft.W, PVC

    POND BOSS

    Pond Skin Liner, 13 ft. L, 10 ft.W, PVC

    Item # 38CD111

    Web Price
    $84.50 / each