Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

PNEUMADYNE INC

11 results found that include 161 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Manifolds

    PNEUMADYNE INC

    Manifolds

    Multiple items available73

    $17.50 - $180.00

  • About these products
    These metal and plastic manifolds feature a simple, tube-run design and layout to reduce clutter, ease troubleshooting, and provide the basis for orderly tube runs. FNPT connections.
    Manifolds
  • 90 Degree Manifolds

    PNEUMADYNE INC

    90 Degree Manifolds

    Multiple items available34

    $23.00 - $166.00

  • About these products
    Anodized Aluminum Manifolds with 90° Ports feature 90° port orientation with manifolds to be configured and mounted in difficult applications. FNPT connections. Max. pressure: 1000 psi Temp. range: -10° to 200°F.
    90 Degree Manifolds
  • Toggle Valves

    PNEUMADYNE INC

    Toggle Valves

    Multiple items available23

    $23.25 - $89.50

  • About these products
    These valves are equipped with a toggle flow control handle. They help to deliver easy on/off service in moderate temperature and pressure applications. Choose from a variety of materials, sizes, and connection types.
    Toggle Valves
  • Metal Adapters

    PNEUMADYNE INC

    Metal Adapters

    Multiple items available15

    $1.60 - $14.45

  • About these products
    These compact, 1-pc. push-on fittings quickly connect polyethylene tubing for use in environmental pneumatic controls and other low-pressure applications with water and air. Low-lead fittings are certified for use in potable water applications. Corrosion-resistant 303 stainless steel fittings can be used in most commercial food handling applications. The barbs help provide secure, leaktight connections.
    Metal Adapters
  • 1/8 Bleed Valve

    PNEUMADYNE INC

    1/8 Bleed Valve

    Item # 14F3041

    Web Price
    $19.75 / each
  • About these products
    Bleed valves release excess pressure from a system. Compact and durable, these valves have been tested to ensure dependability and maximum flow. Nickel-plated for corrosion-resistance.
    1/8 Bleed Valve
  • Check Valve,  1/8",  Single,  Inline,  Brass, Electroless Nickel,  FNPT x FNPT

    PNEUMADYNE INC

    Check Valve, 1/8", Single, Inline, Brass, Electroless Nickel, FNPT x FNPT

    Item # 14F3011

    Web Price
    $9.05 / each
  • Pneumadyne Inc 3-Way, 2 Position Manual Air Control Valves

    PNEUMADYNE INC

    Pneumadyne Inc 3-Way, 2 Position Manual Air Control Valves

    Multiple items available9

    $22.50 - $75.00

  • About these products
    3-way, 2-position manual air control valves feature a swivel output port as well as push-in connections to ease tubing installation. A selection of input ports to accommodate plumbing requirements for a variety of applications.
    Pneumadyne Inc 3-Way, 2 Position Manual Air Control Valves
  • Pneumadyne Inc 5-Way, 2 Position Manual Air Control Valves

    PNEUMADYNE INC

    Pneumadyne Inc 5-Way, 2 Position Manual Air Control Valves

    Multiple items available2

    $46.75 - $55.50

  • About these products
    5-way, 2-position manual air control valves feature a manual acutuator controlled directly by the operator for precise movement. The exhaust ports can be used to capture and remove exhaust flow from the application. Durable nylon and metal push buttons are offered to fit actuation requirements.
    Pneumadyne Inc 5-Way, 2 Position Manual Air Control Valves
  • Barbed x MNPT Elbow, 90° Fixed Male, Brass, 1/8" Barb Size, Brass

    PNEUMADYNE INC

    Barbed x MNPT Elbow, 90° Fixed Male, Brass, 1/8" Barb Size, Brass

    Item # 5LWJ81

    Web Price
    $6.05 / each
  • About these products
    Change the direction of your pneumatic tubing with these metal 90° elbow fittings. The compact, 1-pc. push-on fittings quickly connect polyethylene tubing for use in environmental pneumatic controls and other low-pressure applications with water and air. Low-lead fittings are certified for use in potable water applications. Corrosion-resistant 303 stainless steel fittings can be used in most commercial food handling applications. The barbs help provide secure, leaktight connections.
    Barbed x MNPT Elbow, 90° Fixed Male, Brass, 1/8" Barb Size, Brass
  • Quick Exhaust

    PNEUMADYNE INC

    Quick Exhaust

    Item # 14F3031

    Web Price
    $24.75 / each
  • Check Valve,  5/16",  Single,  Inline,  Brass, Electroless Nickel,  FNPT x FNPT

    PNEUMADYNE INC

    Check Valve, 5/16", Single, Inline, Brass, Electroless Nickel, FNPT x FNPT

    Item # 14F3021

    Web Price
    $7.95 / each