Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Pipe Locators

7 results found that include 7 Products

Use high-quality pipe locators from Grainger to help find underground utility services quickly and easily. A sonde locator can locate inline transmitters, remote transmitters and energized direct buried cables, providing pushbutton readings up to 15 ft., depending on solid conditions and signal strength. Modular utility locators help locate, trace and mark underground services up to 10 ft. underground. Find these high-quality products and more when you shop for pipe locators at Grainger!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • NaviTrack Scout Locator, Sonde/Line

    RIDGID

    NaviTrack Scout Locator, Sonde/Line

    Item # 1VUT81

    Web Price
    $1,656.00 / each
  • Pipe/Cable/Sonde Locator, 15 ft. Depth

    ROTHENBERGER

    Pipe/Cable/Sonde Locator, 15 ft. Depth

    Item # 4ETA51

    Web Price
    $1,782.00 / each
  • Transmitter/Sonde

    RIDGID

    Transmitter/Sonde

    Item # 4GB211

    Web Price
    $371.00 / each
  • Sonde/Line Locator, 32 in. L, 4-5/16 in. W

    RIDGID

    Sonde/Line Locator, 32 in. L, 4-5/16 in. W

    Item # 40GL461

    Web Price
    $3,309.00 / each
  • Magnet Locator, 42-3/4 In L, (6) AA Batt

    CST/BERGER

    Magnet Locator, 42-3/4 In L, (6) AA Batt

    Item # 8VXV21

    Web Price
    $860.00 / each
  • Magnet Locator, 40 In L, (6) AA Batteries

    CST/BERGER

    Magnet Locator, 40 In L, (6) AA Batteries

    Item # 8CEJ61

    Web Price
    $730.00 / each
  • Pipe/Sonde Locating Device, 12-39/64" L

    ROTHENBERGER

    Pipe/Sonde Locating Device, 12-39/64" L

    Item # 53RF331

    Web Price
    $1,436.00 / each