Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Pipe Inspection Equipment

40 results found that include 40 Products

Pipe inspection equipment from Grainger includes inspection cameras with analog or digital cable, inspection camera reels, electronic water detectors and more. Find a complete drain inspection system that includes the camera, interchangeable drum and rechargeable Li Ion battery. Help document results with a digital recording monitor that features a waterproof connector. Help make pipe examinations easier and more accurate with high-quality pipe inspection equipment from Grainger.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Drain Inspection System, 1-3 In Cap, 65 ft

    RIDGID

    Drain Inspection System, 1-3 In Cap, 65 ft

    Item # 26C1631

    Web Price
    $3,662.00 / each
  • Drain Inspect System, 1.5 to 4 Cap, 100 ft

    RIDGID

    Drain Inspect System, 1.5 to 4 Cap, 100 ft

    Item # 26C1641

    Web Price
    $4,720.00 / each
  • Pipe Inspection Camera Reel, 18-1/2 in. L

    RIDGID

    Pipe Inspection Camera Reel, 18-1/2 in. L

    Item # 40GL551

    Web Price
    $4,029.00 / each
  • Pipe Inspect Camera, 1.5-6 In Cap, 200 ft

    RIDGID

    Pipe Inspect Camera, 1.5-6 In Cap, 200 ft

    Item # 34F8241

    Web Price
    $7,972.00 / each
  • Pipe Inspection System, 20" L, 17" W

    WOHLER

    Pipe Inspection System, 20" L, 17" W

    Item # 52JJ211

    Web Price
    $2,274.00 / each
  • Digital Pipe Inspection System, 24" H

    GENERAL

    Digital Pipe Inspection System, 24" H

    Item # 48VG721

    Web Price
    $1,683.00 / each
  • Pipe Inspection System, 20" L, 17" W

    WOHLER

    Pipe Inspection System, 20" L, 17" W

    Item # 52JJ191

    Web Price
    $1,800.00 / each
  • RIDGID NanoReel Camera, 85 ft.

    RIDGID

    RIDGID NanoReel Camera, 85 ft.

    Item # 13C5921

    Web Price
    $4,508.00 / each
  • microDrain Reel, 18V Cordless

    RIDGID

    microDrain Reel, 18V Cordless

    Item # 6EEE01

    Web Price
    $3,093.00 / each
  • Digital Recording Monitor, 16" L, 9-1/2" H

    RIDGID

    Digital Recording Monitor, 16" L, 9-1/2" H

    Item # 53RH231

    Web Price
    $4,923.00 / each
  • Drain Inspection System, microReel(R)

    RIDGID

    Drain Inspection System, microReel(R)

    Item # 6DNY31

    Web Price
    $4,249.00 / each
  • Pipe Inspection System, 20" L, 17" W

    WOHLER

    Pipe Inspection System, 20" L, 17" W

    Item # 52JJ251

    Web Price
    $6,461.00 / each
  • Pipe Inspection System, 20" L, 17" W

    WOHLER

    Pipe Inspection System, 20" L, 17" W

    Item # 52JJ221

    Web Price
    $3,510.00 / each
  • Digital Recording Monitor, Size 12-7/64"

    RIDGID

    Digital Recording Monitor, Size 12-7/64"

    Item # 53VA611

    Web Price
    $4,463.00 / each
  • Pipe Inspection System, 20" L, 17" W

    WOHLER

    Pipe Inspection System, 20" L, 17" W

    Item # 52JJ201

    Web Price
    $2,766.00 / each
  • Wireless Plumbing VideoScope Kit

    EXTECH

    Wireless Plumbing VideoScope Kit

    Item # 21RV511

    Web Price
    $3,299.00 / each