Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

PHYSICIANSCARE

18 results found that include 30 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Personal Eye Wash Bottle

    PHYSICIANSCARE

    Personal Eye Wash Bottle

    Multiple items available5

    N/A

  • Dry, Chapped Skin Application

    PHYSICIANSCARE

    Dry, Chapped Skin Application

    Multiple items available2

    N/A

  • General Purpose Kit, 11-25 People Served

    PHYSICIANSCARE

    General Purpose Kit, 11-25 People Served

    Multiple items available2

    N/A

  • About these products
    These first aid kits contain essential first aid items for up to 25 people. They can help address emergency situations in a variety of environments. Kits can include bandages, dressings, medicines, and other equipment. Contents will vary. Click on individual items to view a complete list of supplies in each kit.
    General Purpose Kit, 11-25 People Served
  • First Aid Kit,  Number of Components 105,  People Served 10,  Blue,  7" Height,  2-1/2" Width

    PHYSICIANSCARE

    First Aid Kit, Number of Components 105, People Served 10, Blue, 7" Height, 2-1/2" Width

    Item # 49H3801

    Web Price
    $21.00 / each
  • Eye Wash Station,  (2) 32 oz. Bottle Size,  2 yr. Shelf Life,  14-1/2" Height,  19" Width,  4" Depth

    PHYSICIANSCARE

    Eye Wash Station, (2) 32 oz. Bottle Size, 2 yr. Shelf Life, 14-1/2" Height, 19" Width, 4" Depth

    Item # 22FX251

    Web Price
    $43.75 / each
  • CPR Barrier,  10 People Served,  Number of Components 10,  Paper,  1-1/2" Height,  2-1/8" Width

    PHYSICIANSCARE

    CPR Barrier, 10 People Served, Number of Components 10, Paper, 1-1/2" Height, 2-1/8" Width

    Item # 22FX751

    Web Price
    $16.05 / pkg. of 10
  • Personal Eye Care Kit

    PHYSICIANSCARE

    Personal Eye Care Kit

    Multiple items available2

    N/A

  • Eye Wash Station

    PHYSICIANSCARE

    Eye Wash Station

    Multiple items available3

    N/A

  • Eye Wash Preservative, For Use With Eye Wash Stations

    PHYSICIANSCARE

    Eye Wash Preservative, For Use With Eye Wash Stations

    Item # 33RH741

    Web Price
    $11.90 / each
  • Eye Cup

    PHYSICIANSCARE

    Eye Cup

    Multiple items available2

    N/A

  • Pain Relief

    PHYSICIANSCARE

    Pain Relief

    Multiple items available2

    N/A

  • Personal Eye Wash Bottle

    PHYSICIANSCARE

    Personal Eye Wash Bottle

    Multiple items available2

    N/A

  • Handheld Multipurpose Radio,  Hand Crank Power Generator, Internal Rechargeable Batteries

    PHYSICIANSCARE

    Handheld Multipurpose Radio, Hand Crank Power Generator, Internal Rechargeable Batteries

    Item # 49H4121

    Web Price
    $25.00 / each
  • Eye Wash Station,  8 oz. Bottle Size,  2 yr. Shelf Life,  11" Height,  12" Width,  2" Depth

    PHYSICIANSCARE

    Eye Wash Station, 8 oz. Bottle Size, 2 yr. Shelf Life, 11" Height, 12" Width, 2" Depth

    Item # 31AR011

    Web Price
    $36.50 / each
  • Medical Scissors,  Overall Length 3-1/2",  Color Blue,  Blade End Style Angled

    PHYSICIANSCARE

    Medical Scissors, Overall Length 3-1/2", Color Blue, Blade End Style Angled

    Item # 39F0271

    Web Price
    $4.63 / each
  • About these products
    Bandage scissors offer fast, smooth cutting. Ideal for bandages, gauze, and tape.
    Medical Scissors, Overall Length 3-1/2", Color Blue, Blade End Style Angled
  • EMT Utility Scissors,  Overall Length 7",  Color Gray,  Blade End Style Rounded

    PHYSICIANSCARE

    EMT Utility Scissors, Overall Length 7", Color Gray, Blade End Style Rounded

    Item # 39N8341

    Web Price
    $8.85 / each
  • About these products
    EMT shears feature offset blades with a longer lever arm. Ideal for EMTs, paramedics and other first responders to cut through car seat belts, leather, denim, and more. May also be used by fishermen, soldiers, and scuba divers as alternatives to knives.
    EMT Utility Scissors, Overall Length 7", Color Gray, Blade End Style Rounded