Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

PHILIPS-BODINE

5 results found that include 18 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Fluorescent Emergency Ballasts

    PHILIPS-BODINE

    Fluorescent Emergency Ballasts

    Multiple items available13

    N/A

  • About these products
    Fluorescent Backup Lighting Systems work in conjunction with an AC ballast to allow existing fluorescent lighting to provide emergency lighting upon loss of normal power.
    Fluorescent Emergency Ballasts
  • 17 to 215W Self-Testing Emergency Ballast, Up to 1400 Initial Lumens, 1 or 2 Lamp(s) Supported, Stee

    PHILIPS-BODINE

    17 to 215W Self-Testing Emergency Ballast, Up to 1400 Initial Lumens, 1 or 2 Lamp(s) Supported, Stee

    Item # 34E6531

    Web Price
    $303.00 / each
  • About these products
    Self-testing emergency lighting ballasts offer automatic code-compliant testing. They are designed for damp locations, and have one or two lamp emergency illumination, universal input, and are end of lamp life compatible.
    17 to 215W Self-Testing Emergency Ballast, Up to 1400 Initial Lumens, 1 or 2 Lamp(s) Supported, Stee
  • Emergency Lighting Relay Controls

    PHILIPS-BODINE

    Emergency Lighting Relay Controls

    Multiple items available2

    N/A

  • About these products

    Emergency lighting relay controls are designed for transferring emergency lighting power to a secondary power source when the switch detects that primary power has been interrupted. The lighting load is switched to a designated alternate power source, bypassing wall switches or most dimming controls in the process.

    Emergency Lighting Relay Controls
  • Generator Transfer Device Initial Lumens, 1 Lamp(s) Supported, Steel Housing Material

    PHILIPS-BODINE

    Generator Transfer Device Initial Lumens, 1 Lamp(s) Supported, Steel Housing Material

    Item # 12X2371

    Web Price
    $121.00 / each
  • About these products
    A Generator Transfer Device operates as a transfer device and functions by transferring both the hot and the neutral. It is designed for areas in which only one fixture may be needed for egress lighting, such as a stairwell or classroom, or in areas where multiple switches are in use.
    Generator Transfer Device Initial Lumens, 1 Lamp(s) Supported, Steel Housing Material
  • Rechargeable Emergency Lighting UPS, Above or Beside Fixture, or Remote (up to 250 ft. away) Mountin

    PHILIPS-BODINE

    Rechargeable Emergency Lighting UPS, Above or Beside Fixture, or Remote (up to 250 ft. away) Mountin

    Item # 12X2441

    Web Price
    $379.00 / each
  • About these products
    Uninterruptible AC Power Systems are designed for automatic standby AC power with no interruption for use with HID, LED, incandescent, and fluorescent emergency lighting systems. Provides up to 90 minutes of emergency illumination.
    Rechargeable Emergency Lighting UPS, Above or Beside Fixture, or Remote (up to 250 ft. away) Mountin