Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

PGI

8 results found that include 8 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Chain Saw Chaps,  Para-Aramid/Nylon,  Green,  Size 40"

    PGI

    Chain Saw Chaps, Para-Aramid/Nylon, Green, Size 40"

    Item # 13G3361

    Clearance Price
    $22.90 / each
    Web Price $111.50
  • Chemical Resistant Bib Apron, Yellow, 48" Length, 35" Width, Nitrile Material, EA 1

    PGI

    Chemical Resistant Bib Apron, Yellow, 48" Length, 35" Width, Nitrile Material, EA 1

    Item # 3RYR21

    Clearance Price
    $8.08 / each
    Web Price $44.00
  • 12 mil Thickness, Elastic Cuff Styles, 1 PR

    PGI

    12 mil Thickness, Elastic Cuff Styles, 1 PR

    Item # 3TCD61

    Clearance Price
    $1.67 / pair
    Web Price $17.25
  • About these products
    General purpose chemical-resistant sleeves are worn over clothes or bare arms to protect lab technicians and chemical workers from chemical spills and splashes.
    12 mil Thickness, Elastic Cuff Styles, 1 PR
  • Flame-Resistant Sleeve,  Universal,  18" Length,  Yellow,  Kevlar®,  Elastic Both Ends Cuff Styles

    PGI

    Flame-Resistant Sleeve, Universal, 18" Length, Yellow, Kevlar®, Elastic Both Ends Cuff Styles

    Item # 3NER81

    Clearance Price
    $4.19 / pair
    Web Price $48.60
  • Chain Saw Chaps,  Para Aramid Felt And Nylon Shell,  Orange,  28" Length,  Size 28"

    PGI

    Chain Saw Chaps, Para Aramid Felt And Nylon Shell, Orange, 28" Length, Size 28"

    Item # 3MTZ51

    Clearance Price
    $19.89 / each
    Web Price $110.50
  • Chemical Resistant Bib Apron, White, 48" Length, 35" Width, Nitrile Material, EA 1

    PGI

    Chemical Resistant Bib Apron, White, 48" Length, 35" Width, Nitrile Material, EA 1

    Item # 3RYR11

    Clearance Price
    $4.85 / each
    Web Price $43.00
  • Chain Saw Chaps,  Para Aramid Felt And Nylon Shell,  Green,  28" Length,  Size 28"

    PGI

    Chain Saw Chaps, Para Aramid Felt And Nylon Shell, Green, 28" Length, Size 28"

    Item # 3MTZ41

    Clearance Price
    $19.89 / each
    Web Price $115.00
  • Chemical Resistant Sleeve Apron, Yellow, Nitrile Material, PR 1

    PGI

    Chemical Resistant Sleeve Apron, Yellow, Nitrile Material, PR 1

    Item # 3JZP81

    Clearance Price
    $2.96 / pair
    Web Price $24.55