Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

PBC LINEAR

442 results found that include 467 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Linear Rail, 48.75 In L, 0.343 W, 0.875 H

    PBC LINEAR

    Linear Rail, 48.75 In L, 0.343 W, 0.875 H

    Item # 2CTB11

    Web Price
    $76.50 / each
  • Linear Rail, 36.75 In L, 0.343 W, 0.875 H

    PBC LINEAR

    Linear Rail, 36.75 In L, 0.343 W, 0.875 H

    Item # 2CTA91

    Web Price
    $60.00 / each
  • Standard Linear Bearing, 3/8 In.

    PBC LINEAR

    Standard Linear Bearing, 3/8 In.

    Item # 2CPD31

    Web Price
    $19.65 / each
  • Linear Guide, 24 In L, 1.330 W, 0.620 H

    PBC LINEAR

    Linear Guide, 24 In L, 1.330 W, 0.620 H

    Item # 2CRK81

    Web Price
    $85.00 / each
  • Standard Linear Bearing, 5/8 In.

    PBC LINEAR

    Standard Linear Bearing, 5/8 In.

    Item # 2CPD51

    Web Price
    $23.50 / each
  • Linear Carriage, Carriage Height 0.702 In

    PBC LINEAR

    Linear Carriage, Carriage Height 0.702 In

    Item # 2CRK31

    Web Price
    $107.50 / each
  • 1.3800" Roller Dia. Crowned Stud Cam Follower;Plain Face Design

    PBC LINEAR

    1.3800" Roller Dia. Crowned Stud Cam Follower;Plain Face Design

    Item # 2CPP41

    Web Price
    $26.00 / each
  • About these products
    These cam followers feature a crowned roller shape and a concentric stud roller style. They also feature steel construction for durability when supporting heavy loads.
    1.3800" Roller Dia. Crowned Stud Cam Follower;Plain Face Design
  • Crown Rail, 96 In L, 1.655 In W, 0.875 In H

    PBC LINEAR

    Crown Rail, 96 In L, 1.655 In W, 0.875 In H

    Item # 2CPR41

    Web Price
    $107.00 / each
  • Linear Carriage, Carriage Height 14.10 mm

    PBC LINEAR

    Linear Carriage, Carriage Height 14.10 mm

    Item # 2CRP91

    Web Price
    $45.25 / each
  • Flange Bearing, 1.000 In Bore, 2.812 In L

    PBC LINEAR

    Flange Bearing, 1.000 In Bore, 2.812 In L

    Item # 2CPL51

    Web Price
    $133.50 / each
  • Flange Bearing, 1.000 In Bore, 5.625 In L

    PBC LINEAR

    Flange Bearing, 1.000 In Bore, 5.625 In L

    Item # 2CPL81

    Web Price
    $230.00 / each
  • Flange Bearing, 0.500 In Bore, 3.375 In L

    PBC LINEAR

    Flange Bearing, 0.500 In Bore, 3.375 In L

    Item # 2CPL61

    Web Price
    $134.00 / each
  • Linear Rail, 24.50 In L, 0.187 W, 0.437 H

    PBC LINEAR

    Linear Rail, 24.50 In L, 0.187 W, 0.437 H

    Item # 2CRW61

    Web Price
    $25.50 / each
  • Linear Rail, 48 In L, 0.437 W, 1.062 In H

    PBC LINEAR

    Linear Rail, 48 In L, 0.437 W, 1.062 In H

    Item # 2CTD21

    Web Price
    $84.00 / each
  • Linear Rail, 36.75 In L, 0.343 W, 0.875 H

    PBC LINEAR

    Linear Rail, 36.75 In L, 0.343 W, 0.875 H

    Item # 2CTB81

    Web Price
    $84.50 / each
  • PBC LINEAR V-Guide Standard Bushings

    PBC LINEAR

    PBC LINEAR V-Guide Standard Bushings

    Multiple items available8

    N/A

  • About these products
    Standard bushings can be ideal for linear motion applications in dirty, severe environments. Use bushings to help mount the appropriate fastener for fixed or adjustable applications.
    PBC LINEAR V-Guide Standard Bushings