Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

PARLEC

472 results found that include 474 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Blank Bar,  CAT40 Taper Size,  2.500" Nose Dia.,  8.00" Projection

    PARLEC

    Blank Bar, CAT40 Taper Size, 2.500" Nose Dia., 8.00" Projection

    Item # 2WTU31

    Web Price
    $271.00 / each
  • Retention Knob,  0.747" Knob Dia.,  0.788" Flange to Knob Length,  75° Angle,  5/8"-11 Thread Size

    PARLEC

    Retention Knob, 0.747" Knob Dia., 0.788" Flange to Knob Length, 75° Angle, 5/8"-11 Thread Size

    Item # 2MLP81

    Web Price
    $37.25 / each
  • End Mill Holder,  CAT40 Taper Size,  0.1875" Bore Dia.,  2.50" Projection,  0.690" Nose Dia.

    PARLEC

    End Mill Holder, CAT40 Taper Size, 0.1875" Bore Dia., 2.50" Projection, 0.690" Nose Dia.

    Item # 2MKH51

    Web Price
    $120.00 / each
  • Collet Nut,  Collet Series ER 20,  For Use With Mfr. No. 20ERHNW, TWN-20ERHNW

    PARLEC

    Collet Nut, Collet Series ER 20, For Use With Mfr. No. 20ERHNW, TWN-20ERHNW

    Item # 32UT751

    Web Price
    $43.00 / each
  • Double Angle Compression Nut,  Collet Series DA200,  For Use With DA200 Series Collets,  Includes 1

    PARLEC

    Double Angle Compression Nut, Collet Series DA200, For Use With DA200 Series Collets, Includes 1

    Item # 2WUG61

    Sale Price
    $32.31 / each
    Web Price $41.00
    Offer Ends 06/14/20
  • Collet Chuck Extension,  For Use With DA100 Collets,    Size

    PARLEC

    Collet Chuck Extension, For Use With DA100 Collets, Size

    Item # 2MLN21

    Web Price
    $131.00 / each
  • Double Angle Compression Nut,  Collet Series DA300,  For Use With DA300 Series Collets,  Includes 1

    PARLEC

    Double Angle Compression Nut, Collet Series DA300, For Use With DA300 Series Collets, Includes 1

    Item # 2WUG21

    Web Price
    $36.00 / each
  • Collet Chuck,  DA200,  CAT40 Taper Size,  3.000" Projection

    PARLEC

    Collet Chuck, DA200, CAT40 Taper Size, 3.000" Projection

    Item # 2WTZ51

    Web Price
    $185.00 / each
  • Collet Chuck,  ER16,  BT30 Taper Size,  2.360" Projection

    PARLEC

    Collet Chuck, ER16, BT30 Taper Size, 2.360" Projection

    Item # 2WTV61

    Web Price
    $180.00 / each
  • Shell Mill Holder,  CAT40 Taper Size,  1.00" Pilot Dia.,  0.68" Pilot Length,  2.00" Projection

    PARLEC

    Shell Mill Holder, CAT40 Taper Size, 1.00" Pilot Dia., 0.68" Pilot Length, 2.00" Projection

    Item # 2MLE91

    Web Price
    $154.00 / each
  • Collet,  Collet Series ER32,  0.484" to 0.500" Range,  1/2" Size

    PARLEC

    Collet, Collet Series ER32, 0.484" to 0.500" Range, 1/2" Size

    Item # 32UU221

    Web Price
    $32.50 / each
  • Retention Knob,  0.588" Knob Dia.,  0.990" Flange to Knob Length,  45° Angle,  5/8"-11 Thread Size

    PARLEC

    Retention Knob, 0.588" Knob Dia., 0.990" Flange to Knob Length, 45° Angle, 5/8"-11 Thread Size

    Item # 2MLP31

    Web Price
    $27.50 / each
  • Collet,  Collet Series ER25,  0.484" to 0.500" Range,  1/2" Size

    PARLEC

    Collet, Collet Series ER25, 0.484" to 0.500" Range, 1/2" Size

    Item # 32UU171

    Web Price
    $30.50 / each
  • Retention Knob,  0.740" Knob Dia.,  0.440" Flange to Knob Length,  45° Angle,  5/8"-11 Thread Size

    PARLEC

    Retention Knob, 0.740" Knob Dia., 0.440" Flange to Knob Length, 45° Angle, 5/8"-11 Thread Size

    Item # 2MLR11

    Web Price
    $23.25 / each
  • Retention Knob,  0.430" Knob Dia.,  0.710" Flange to Knob Length,  45° Angle

    PARLEC

    Retention Knob, 0.430" Knob Dia., 0.710" Flange to Knob Length, 45° Angle

    Item # 2MLN41

    Web Price
    $22.25 / each
  • Collet Chuck Extension,  For Use With DA300 Collets,    Size

    PARLEC

    Collet Chuck Extension, For Use With DA300 Collets, Size

    Item # 2MLN11

    Web Price
    $112.00 / each