Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

DEWALT Outdoor Equipment

50 results found that include 63 Products

Outdoor equipment and landscaping supplies are used in forestry, lawn care, logging, construction, agriculture, and grounds maintenance tasks. Electrical generators provide a portable power source for operating tools and equipment. Landscaping tools (such as cutting and pruning tools, lawnmowers, leaf blowers, wheelbarrows, shovels, and digging tools) clear outdoor areas of dead vegetation, overgrown grass and plants, fallen branches, and other debris. Temporary outdoor structures and accessories protect workers and equipment from the elements. Fencing and fencing hardware can be used to build and maintain barriers around areas such as job sites, building grounds, playgrounds, and agricultural fields. Pressure washers and steam cleaners wash away dirt and grime from outdoor surfaces.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Cordless Battery Operated Handheld Blowers

    DEWALT

    Cordless Battery Operated Handheld Blowers

    Multiple items available9

    N/A

  • About these products
    These cordless blowers offer continuous operation from a single charge at high speed. They help clear leaves and debris from driveways and walkways quickly, easily, and efficiently.
    Cordless Battery Operated Handheld Blowers
  • Pressure Washer

    DEWALT

    Pressure Washer

    Item # 33M5961

    Web Price
    $1,010.00 / each
  • About these products
    Great for use on cars, trucks, boats, patio furniture, fences, siding, and decks, these lightweight pressure washers remove mud, dirt, and other debris from a variety of surfaces. The fluid pressure is generated by an electric motor, which provides cleaner, quieter operation than a gas-powered engine.
    Pressure Washer
  • Hedge Trimmer Kit,  Double-Sided Blade Type,  22" Bar Length

    DEWALT

    Hedge Trimmer Kit, Double-Sided Blade Type, 22" Bar Length

    Item # 58JM251

    Web Price
    $352.00 / each
  • Pressure Washer

    DEWALT

    Pressure Washer

    Item # 33M5971

    Web Price
    $995.00 / each
  • About these products
    Perfect for outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.
    Pressure Washer
  • String Trimmer Line

    DEWALT

    String Trimmer Line

    Multiple items available2

    N/A

  • Hedge Trimmer, 22" Bar Length

    DEWALT

    Hedge Trimmer, 22" Bar Length

    Multiple items available2

    N/A

  • Spray Gun - M22 - 3400 PSI

    DEWALT

    Spray Gun - M22 - 3400 PSI

    Item # 42DA291

    Web Price
    $42.75 / each
  • QC Nozzle Set - Size 3.0, PK5

    DEWALT

    QC Nozzle Set - Size 3.0, PK5

    Item # 42DA361

    Web Price
    $27.00 / pkg. of 5
  • Industrial Duty Gas Cart Pressure Washers

    DEWALT

    Industrial Duty Gas Cart Pressure Washers

    Multiple items available4

    N/A

  • About these products
    Perfect for extra-heavy-duty outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.
    Industrial Duty Gas Cart Pressure Washers
  • 16",  60V,  Battery Powered,  Cordless Chain Saw,  Battery Amperage 3.0Ah

    DEWALT

    16", 60V, Battery Powered, Cordless Chain Saw, Battery Amperage 3.0Ah

    Item # 53JH211

    Web Price
    $509.00 / each
  • Cordless Hedge Trimmer Kit,  Double-Sided Blade Type,  22" Bar Length

    DEWALT

    Cordless Hedge Trimmer Kit, Double-Sided Blade Type, 22" Bar Length

    Item # 65DG551

    Web Price
    $424.00 / each
  • Steel-braided Hose 1/4 in. x 25 ft.

    DEWALT

    Steel-braided Hose 1/4 in. x 25 ft.

    Item # 42DA331

    Web Price
    $48.00 / each
  • Cordless String Trimmer,  Battery Fuel Type,  15" Cutting Width,  45" Shaft Length

    DEWALT

    Cordless String Trimmer, Battery Fuel Type, 15" Cutting Width, 45" Shaft Length

    Item # 53JH201

    Web Price
    $343.00 / each
  • Pump

    DEWALT

    Pump

    Item # 42DA441

    Web Price
    $1,155.00 / each
  • Cordless String Trimmer,  Battery Fuel Type,  15" Cutting Width,  45" Shaft Length

    DEWALT

    Cordless String Trimmer, Battery Fuel Type, 15" Cutting Width, 45" Shaft Length

    Item # 458P061

    Web Price
    $227.00 / each
  • Spray Wand 16 in.

    DEWALT

    Spray Wand 16 in.

    Item # 42DA311

    Web Price
    $27.50 / each