Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

OFM INC

50 results found that include 93 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Black Vinyl Desk Chair 20-1/2" Back Height, Arm Style: Adjustable

    OFM INC

    Black Vinyl Desk Chair 20-1/2" Back Height, Arm Style: Adjustable

    Item # 46KL881

    Web Price
    $479.00 / each
  • About these products
    Ideal for heavy-duty, around-the-clock use, these comfortable, ergonomic chairs feature contoured, waterfall-edge seats and easy-rolling casters. They're fully adjustable, supporting a range of seated postures.
    Black Vinyl Desk Chair 20-1/2" Back Height, Arm Style: Adjustable
  • Arm Chair

    OFM INC

    Arm Chair

    Multiple items available2

    N/A

  • Black Fabric Desk Chair 20-1/2" Back Height, Arm Style: Adjustable

    OFM INC

    Black Fabric Desk Chair 20-1/2" Back Height, Arm Style: Adjustable

    Item # 46KL871

    Web Price
    $463.00 / each
  • About these products
    Providing comfort and ergonomic support, these chairs offer a variety of backrest, arm, and seat adjustments to accommodate individual needs. They deliver high performance, standing up to heavy around-the-clock use. Features include easy-rolling casters and contoured backrests and seats.
    Black Fabric Desk Chair 20-1/2" Back Height, Arm Style: Adjustable
  • Leather Executive Chairs with Fixed Arms

    OFM INC

    Leather Executive Chairs with Fixed Arms

    Multiple items available7

    N/A

  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these adjustable chairs can accommodate a range of seated postures.
    Leather Executive Chairs with Fixed Arms
  • Black Mesh Big and Tall Executive Chair 29-1/2" Back Height, Arm Style: Adjustable

    OFM INC

    Black Mesh Big and Tall Executive Chair 29-1/2" Back Height, Arm Style: Adjustable

    Item # 64ZT051

    Web Price
    $296.00 / each
  • About these products
    A broader seat and back width on these big and tall mesh executive chairs offers comfort for larger individuals. The high back design helps to relieve tension in the lower back.
    Black Mesh Big and Tall Executive Chair 29-1/2" Back Height, Arm Style: Adjustable
  • Black Leather Managers Chair 19-1/4" Back Height, Arm Style: Fixed

    OFM INC

    Black Leather Managers Chair 19-1/4" Back Height, Arm Style: Fixed

    Item # 64ZU091

    Web Price
    $133.00 / each
  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these adjustable chairs can accommodate a range of seated postures.
    Black Leather Managers Chair 19-1/4" Back Height, Arm Style: Fixed
  • Mesh Task Chairs with Adjustable Arms

    OFM INC

    Mesh Task Chairs with Adjustable Arms

    Multiple items available3

    N/A

  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these adjustable, easy-rolling chairs can accommodate a range of seated postures.
    Mesh Task Chairs with Adjustable Arms
  • Mesh Task Chairs with Fixed Arms

    OFM INC

    Mesh Task Chairs with Fixed Arms

    Multiple items available2

    N/A

  • Brown Leather Big and Tall Executive Chair 30-1/2" Back Height, Arm Style: Fixed

    OFM INC

    Brown Leather Big and Tall Executive Chair 30-1/2" Back Height, Arm Style: Fixed

    Item # 64ZT041

    Web Price
    $325.00 / each
  • About these products
    These comfortable, ergonomic chairs offer a high weight capacity to accommodate larger individuals. The adjustable-height headrest customizes head support. Additional functions include tilt, tilt tension, swivel, and seat height adjustment. The chrome arms are padded, and the heavy-duty chrome base is designed with dual-wheel casters.
    Brown Leather Big and Tall Executive Chair 30-1/2" Back Height, Arm Style: Fixed
  • Black Leather Big and Tall Task Chair 29-1/2" Back Height, Arm Style: Fixed

    OFM INC

    Black Leather Big and Tall Task Chair 29-1/2" Back Height, Arm Style: Fixed

    Item # 64ZU221

    Web Price
    $348.00 / each
  • About these products
    Fully adjustable to support a range of seated postures, these comfortable, ergonomic chairs offer a high weight capacity to accommodate larger individuals.
    Black Leather Big and Tall Task Chair 29-1/2" Back Height, Arm Style: Fixed
  • Mesh Task Chairs

    OFM INC

    Mesh Task Chairs

    Multiple items available3

    N/A

  • About these products
    Designed to provide comfort and ergonomic support in offices and other professional environments, these adjustable, easy-rolling chairs can accommodate a range of seated postures.
    Mesh Task Chairs
  • Leather Side Chairs with Fixed Arms

    OFM INC

    Leather Side Chairs with Fixed Arms

    Multiple items available2

    N/A

  • About these products
    Standing up to heavy daily use, these padded chairs are designed to provide comfort and ergonomic support in offices and other professional environments.
    Leather Side Chairs with Fixed Arms
  • Lounge Chair

    OFM INC

    Lounge Chair

    Multiple items available4

    N/A

  • Guest Chair, Black, Fabric, 250 lb Capacity

    OFM INC

    Guest Chair, Black, Fabric, 250 lb Capacity

    Item # 65PC011

    Web Price
    $145.50 / each
  • Armless Chair

    OFM INC

    Armless Chair

    Multiple items available3

    N/A

  • Chrome Steel Stacking Chair with Black Seat Color, 1EA

    OFM INC

    Chrome Steel Stacking Chair with Black Seat Color, 1EA

    Item # 65NY471

    Web Price
    $291.00 / each