Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

OATEY

102 results found that include 163 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Milky-Clear Solvent Cement, Size 8, For Use With PVC, CPVC, and ABS Pipe and Fittings

    OATEY

    Milky-Clear Solvent Cement, Size 8, For Use With PVC, CPVC, and ABS Pipe and Fittings

    Item # 29FH911

    Web Price
    $13.25 / each
  • 14 oz. Plumbers Putty, Beige

    OATEY

    14 oz. Plumbers Putty, Beige

    Item # 49K2151

    Web Price
    $2.83 / each
  • Clear PVC Primer, Primer, Size 8 , For Use With PVC Pipe And Fittings

    OATEY

    Clear PVC Primer, Primer, Size 8 , For Use With PVC Pipe And Fittings

    Item # 39AN841

    Web Price
    $9.30 / each
  • Paste Flux, Paste, Petroleum, 4 oz.

    OATEY

    Paste Flux, Paste, Petroleum, 4 oz.

    Item # 39AP041

    Web Price
    $5.15 / each
  • Lead Free Solder

    OATEY

    Lead Free Solder

    Item # 41GP101

    Web Price
    $49.25 / each
  • Drain Grates, Grids and Strainers

    OATEY

    Drain Grates, Grids and Strainers

    Multiple items available11

    N/A

  • About these products
    These drain grates are for use in kitchens, restrooms, showers, and other areas where foot traffic is expected. Round drains are ideal for most poured finished floors. Square drains are for floors finished with materials in a square or straight-line pattern. They help to prevent large pieces of debris from clogging connected piping and drain sumps.
    Drain Grates, Grids and Strainers
  • Clear Pipe Cleaner, PVC, CPVC, ABS, Size 16, For Use With PVC, CPVC, and ABS Pipe and Fittings

    OATEY

    Clear Pipe Cleaner, PVC, CPVC, ABS, Size 16, For Use With PVC, CPVC, and ABS Pipe and Fittings

    Item # 29FJ021

    Web Price
    $15.15 / each
  • Toilet Flanges

    OATEY

    Toilet Flanges

    Multiple items available19

    N/A

  • About these products
    Toilet flanges connect the outlet of a toilet to the waste line. These pipe fittings help stabilize the toilet and prevent leaks at the drainpipe. They're used when mounting new toilets or replacing waste-line connections on existing toilets. Toilet flanges typically need replacement when the toilet wobbles or loosens from the drainpipe.
    Toilet Flanges
  • Clear Solvent Cement, PVC, Regular Bodied, Size 8, For Use With PVC Pipe and Fittings

    OATEY

    Clear Solvent Cement, PVC, Regular Bodied, Size 8, For Use With PVC Pipe and Fittings

    Item # 29FH881

    Web Price
    $9.35 / each
  • Clear PVC Cement, Heavy Bodied, Size 32, For Use With PVC Pipe And Fittings

    OATEY

    Clear PVC Cement, Heavy Bodied, Size 32, For Use With PVC Pipe And Fittings

    Item # 39AP121

    Web Price
    $24.00 / each
  • Clear Pipe Cleaner, PVC and CPVC, Size 32, For Use With PVC and CPVC Pipe and Fittings

    OATEY

    Clear Pipe Cleaner, PVC and CPVC, Size 32, For Use With PVC and CPVC Pipe and Fittings

    Item # 41GP141

    Web Price
    $47.25 / each
  • Purple Primer, PVC, CPVC, Size 8, For Use With PVC, and CPVC Pipe and Fittings

    OATEY

    Purple Primer, PVC, CPVC, Size 8, For Use With PVC, and CPVC Pipe and Fittings

    Item # 29FH951

    Web Price
    $9.65 / each
  • Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 1-1/2" W, 120 Grit

    OATEY

    Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 1-1/2" W, 120 Grit

    Item # 39AN911

    Web Price
    $10.45 / each
  • About these products
    Cut-to-fit abrasive rolls provide uniform polishing and blending. Conformable abrasive strip gets into hard-to-reach areas. Suitable for hand use. Can be used for light deburring, blending machine tool marks, and cleaning pipe and tubing.
    Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 1-1/2" W, 120 Grit
  • 1/2"W PTFE Pipe Thread Sealant Tape, Yellow, 260" Length

    OATEY

    1/2"W PTFE Pipe Thread Sealant Tape, Yellow, 260" Length

    Item # 39AT481

    Web Price
    $6.30 / each
  • Roof Flashing,  Rubber Collar Type,  Number of Pipes 1,  3 Pipe Size (In.)

    OATEY

    Roof Flashing, Rubber Collar Type, Number of Pipes 1, 3 Pipe Size (In.)

    Item # 1VNH61

    Web Price
    $5.05 / each
  • Blue PVC Cement, Medium Body, Size 4 , For Use With PVC Pipe And Fittings

    OATEY

    Blue PVC Cement, Medium Body, Size 4 , For Use With PVC Pipe And Fittings

    Item # 39AP091

    Web Price
    $9.20 / each