Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

NU-CALGON

29 results found that include 146 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • NU-CALGON Condenser or Evaporator Cleaners

    NU-CALGON

    NU-CALGON Condenser or Evaporator Cleaners

    Multiple items available27

    N/A

  • About these products

    These cleaners are designed for use with air conditioners, ice makers, and refrigeration products. They can help to keep HVAC systems operating at peak efficiency.

    NU-CALGON Condenser or Evaporator Cleaners
  • NU-CALGON Condensate Pan Treatments

    NU-CALGON

    NU-CALGON Condensate Pan Treatments

    Multiple items available19

    N/A

  • Ice Machine Sanitizer, Nickel Safe Yes, 16 oz., Liquid

    NU-CALGON

    Ice Machine Sanitizer, Nickel Safe Yes, 16 oz., Liquid

    Item # 45YY101

    Web Price
    $16.25 / each
  • About these products
    Ice machine sanitizers are specifically designed to disinfect ice machines and to help prevent slime build-up and unpleasant odors.
    Ice Machine Sanitizer, Nickel Safe Yes, 16 oz., Liquid
  • Ice Machine Cleaners

    NU-CALGON

    Ice Machine Cleaners

    Multiple items available5

    N/A

  • About these products
    Fast-acting ice machine cleaners quickly dissolve lime scale for increased machine efficiency and improved taste.
    Ice Machine Cleaners
  • NU-CALGON Leak Detectors

    NU-CALGON

    NU-CALGON Leak Detectors

    Multiple items available5

    N/A

  • Scale Inhibitors and Removers

    NU-CALGON

    Scale Inhibitors and Removers

    Multiple items available6

    N/A

  • About these products

    These products are formulated to inhibit and remove scale from HVAC equipment.

    Scale Inhibitors and Removers
  • Leak Sealer,  Black

    NU-CALGON

    Leak Sealer, Black

    Item # 20LP951

    Web Price
    $25.50 / each
  • Repair Compound,  White

    NU-CALGON

    Repair Compound, White

    Item # 1ANJ91

    Web Price
    $23.75 / each
  • Propylene Glycols

    NU-CALGON

    Propylene Glycols

    Multiple items available5

    N/A

  • About these products

    These chemicals are formulated to help in keeping pipes from freezing. Use in water chillers, refrigeration systems, thermal storage, solar systems, heating and cooling loops, and radiant heating systems.

    Propylene Glycols
  • Black Cork Tape, Width 2", Length 30 ft., Thickness 1/8"

    NU-CALGON

    Black Cork Tape, Width 2", Length 30 ft., Thickness 1/8"

    Item # 3CFR11

    Web Price
    $15.95 / each
  • About these products
    Cork tapes are used to insulate pipe and duct work.
    Black Cork Tape, Width 2", Length 30 ft., Thickness 1/8"
  • NU-CALGON A/C Refrigeration System Flush Kits

    NU-CALGON

    NU-CALGON A/C Refrigeration System Flush Kits

    Multiple items available14

    N/A

  • Refrigeration Lubricants

    NU-CALGON

    Refrigeration Lubricants

    Multiple items available15

    N/A

  • NU-CALGON Coil Guns and Accessories

    NU-CALGON

    NU-CALGON Coil Guns and Accessories

    Multiple items available3

    N/A

  • Adhesive, Aerosol Spray, 12.00 oz. Aerosol Can

    NU-CALGON

    Adhesive, Aerosol Spray, 12.00 oz. Aerosol Can

    Item # 3CFP51

    Web Price
    $6.95 / each
  • About these products
    Spray adhesives in aerosol cans can be applied quickly and typically have a short drying time. High portability means they can be easily repositioned.
    Adhesive, Aerosol Spray, 12.00 oz. Aerosol Can
  • Heat Sink Compounds

    NU-CALGON

    Heat Sink Compounds

    Multiple items available3

    N/A

  • About these products

    These compounds dissipate heat during welding, brazing, and soldering. They are spread onto adjacent pipes and absorb heat so as to protect the equipment that they are plumbed up to.

    Heat Sink Compounds
  • Refrigerant Leak Repair Kits and Accessories

    NU-CALGON

    Refrigerant Leak Repair Kits and Accessories

    Multiple items available8

    N/A

  • About these products

    These leak prevention/repair kits are designed for use with air conditioning refrigerants. They can be injected into a refrigerant line prior to any leaking, or once a leak is detected, and will help to seal the leak.

    Refrigerant Leak Repair Kits and Accessories