Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Multi-Bit Screwdrivers

16 results found that include 137 Products

Pick up the multi-bit screwdriver you need from Grainger. Browse through a huge selection of tough steel multi-bit screwdrivers with shanks that can release and accept different types of bits. Find everything here from a no-frills bit driver to a lighted, 8-in-1, ratcheting screwdriver with telescoping magnetic finder. Multi-bit screwdriver sets contain a wide range of assortments. Shop Grainger today for multi-bit screwdrivers that can help you get the job done!Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • General Purpose Multi-Bit Screwdrivers

    KLEIN TOOLS

    General Purpose Multi-Bit Screwdrivers

    Multiple items available56

    N/A

  • About these products
    General Purpose Multi-Bit Screwdrivers are ideal for a variety of projects. They feature interchangeable bit heads to accommodate various screw types and sizes. Models with onboard storage are capable of holding the extra bit heads in the handle. Ratcheting models are available.
    General Purpose Multi-Bit Screwdrivers
  • Multi-Bit Screwdriver Sets

    WIHA TOOLS

    Multi-Bit Screwdriver Sets

    Multiple items available22

    N/A

  • About these products
    Multi-Bit Screwdriver Sets are ideal for a variety of projects. They feature interchangeable bit heads to accommodate various screw types and sizes. Models with onboard storage are capable of holding the extra bit heads in the handle.
    Multi-Bit Screwdriver Sets
  • Pocket Multi-Bit Screwdrivers

    STANLEY

    Pocket Multi-Bit Screwdrivers

    Multiple items available5

    N/A

  • About these products
    Pocket Multi-Bit Screwdrivers are designed to safely store multiple screwdriver bits for pocket storage. The concealed design resembles a fountain pen with a cap. Ideal for small screws.
    Pocket Multi-Bit Screwdrivers
  • ESD Multi-Bit Screwdrivers

    WERA

    ESD Multi-Bit Screwdrivers

    Multiple items available7

    N/A

  • About these products
    ESD Multi-Bit Screwdrivers are designed to offer dependable protection against electrostatic energy and associated damage during use. Wera models feature multi-component Kraftform handles that help to facilitate ergonomic comfort and high torque transfer. They are ideal for use in electronics applications.
    ESD Multi-Bit Screwdrivers
  • Ratcheting Multi-Bit Screwdrivers

    MEGAPRO

    Ratcheting Multi-Bit Screwdrivers

    Multiple items available16

    N/A

  • About these products
    Ratcheting Multi-Bit Screwdrivers help to make short work of screwdriving applications by allowing you to drive or remove screws without repositioning. Multiple bits equip you with a variety of screwdriver heads in a single tool.
    Ratcheting Multi-Bit Screwdrivers
  • Insulated Multi-Bit Screwdriver Sets

    BONDHUS

    Insulated Multi-Bit Screwdriver Sets

    Multiple items available7

    N/A

  • About these products
    Insulated Multi-Bit Screwdriver Sets are designed to help prevent electric shock. They are available with a variety of bits, including Phillips, Pozidriv®, Robertson Square Recess, Slotted, Torx®, and Xeno. Various lengths and sizes are also available. See individual items for voltage rating.
    Insulated Multi-Bit Screwdriver Sets
  • Precision Multi-Bit Screwdrivers

    GENERAL

    Precision Multi-Bit Screwdrivers

    Multiple items available4

    N/A

  • About these products
    Precision Multi-Bit Screwdrivers equip you with a variety of screwdriver heads in a single tool. The precision size is ideal for small parts and hardware.
    Precision Multi-Bit Screwdrivers
  • Offset Multi-Bit Screwdriver 3-Pc., 2-in-1, General Purpose, 9-3/4" Overall Length

    KLEIN TOOLS

    Offset Multi-Bit Screwdriver 3-Pc., 2-in-1, General Purpose, 9-3/4" Overall Length

    Item # 15W1521

    Web Price
    $19.45 / each
  • About these products
    Offset Multi-Bit Screwdrivers feature interchangeable bits for various applications, and crank-action handles that spin screws fast with just 1 hand. Suitable for light-duty screw driving.
    Offset Multi-Bit Screwdriver 3-Pc., 2-in-1, General Purpose, 9-3/4" Overall Length
  • Ratcheting Multi-Bit Screwdriver Sets

    STANLEY

    Ratcheting Multi-Bit Screwdriver Sets

    Multiple items available7

    N/A

  • About these products
    Ratcheting Multi-Bit Screwdriver Sets help to make short work of screwdriving applications by allowing you to drive or remove screws without repositioning. Multiple bits equip you with a variety of screwdriver heads in a single tool. Sets include a variety of bits in different sizes.
    Ratcheting Multi-Bit Screwdriver Sets
  • Voltage Sensing Multi-Bit Screwdriver 5-Pc., 10-in-1, Electrician, 11-1/2" Overall Length

    AW SPERRY INSTRUMENTS

    Voltage Sensing Multi-Bit Screwdriver 5-Pc., 10-in-1, Electrician, 11-1/2" Overall Length

    Item # 8ZKJ51

    Web Price
    $31.25 / each
  • About these products
    Voltage Sensing Multi-Bit Screwdrivers include models capable of non-contact AC voltage detection. In addition to multiple bits and sizes, the screwdrivers are equipped with voltage sensors that can notify users if voltage is present in a wire or device. Gardner Bender® models feature detachable voltage sensors.
    Voltage Sensing Multi-Bit Screwdriver 5-Pc., 10-in-1, Electrician, 11-1/2" Overall Length
  • Multi-Blade Screwdrivers

    WIHA TOOLS

    Multi-Blade Screwdrivers

    Multiple items available3

    N/A

  • About these products
    These Multi-Blade Screwdrivers include models designed for use by electricians. The multi-blade style allows you to carry multiple tools without sacrificing storage space.
    Multi-Blade Screwdrivers
  • Ratcheting Offset Multi-Bit Screwdrivers

    GENERAL

    Ratcheting Offset Multi-Bit Screwdrivers

    Multiple items available3

    N/A

  • About these products
    Ratcheting Offset Multi-Bit Screwdrivers are ideal for use where screws are concealed or obstructed, leverage is required, or turning space is limited. The ratcheting style operates much like a socket wrench, allowing you to apply greater torque to stubborn hardware.
    Ratcheting Offset Multi-Bit Screwdrivers
  • Insulated Multi-Bit Screwdriver 1-Pc., Blade, 4" Overall Length

    WERA

    Insulated Multi-Bit Screwdriver 1-Pc., Blade, 4" Overall Length

    Item # 3EKJ41

    Web Price
    $24.50 / each
  • About these products
    Insulated Multi-Bit Screwdrivers are designed to help prevent electric shock. They are available with a variety of bits, including Hex, Phillips, Robertson Square Recess, and Slotted. Various lengths and sizes are also available. See individual items for voltage rating.
    Insulated Multi-Bit Screwdriver 1-Pc., Blade, 4" Overall Length
  • Multi-Bit Screwdriver with Holster 9-Pc., 15-in-1, General Purpose, 8-1/2" Overall Length

    MEGAPRO

    Multi-Bit Screwdriver with Holster 9-Pc., 15-in-1, General Purpose, 8-1/2" Overall Length

    Item # 2MRT71

    Web Price
    $29.50 / each
  • About these products
    Multi-Bit Screwdrivers and Holsters allow you to keep a wide range of tools on-hand without taking up valuable pocket space. The multi-blade screwdrivers are available with interchangeable Phillips, Slotted, Square Recess, and Torx® bits that store inside the tool handles when not in use. Belt holsters allow you to keep the tools at your side for easy access.
    Multi-Bit Screwdriver with Holster 9-Pc., 15-in-1, General Purpose, 8-1/2" Overall Length
  • Key Chain Multi-Bit Screwdriver-Pc., 4-in-1, General Purpose, 1-9/16" Overall Length

    WESTWARD

    Key Chain Multi-Bit Screwdriver-Pc., 4-in-1, General Purpose, 1-9/16" Overall Length

    Item # 401L141

    Web Price
    $1.88 / each
  • About these products
    Key Chain Multi-Bit Screwdrivers allow you to keep several tools on-hand without sacrificing valuable storage space. They include a range of sizes suitable for a variety of hardware applications. Magnetic models are also available.
    Key Chain Multi-Bit Screwdriver-Pc., 4-in-1, General Purpose, 1-9/16" Overall Length
  • Stubby Multi-Bit Screwdrivers

    WESTWARD

    Stubby Multi-Bit Screwdrivers

    Multiple items available2

    N/A

  • About these products
    Stubby Multi-Bit Screwdrivers equip you with a variety of tools without taking up storage space. The multiple bits fit safely and easily inside the tool handle.
    Stubby Multi-Bit Screwdrivers