Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

MS SEDCO

14 results found that include 14 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Handicap Door Access Switch,  Square, Weather Protection,  4-1/2" Height,  4-1/2" Width

    MS SEDCO

    Handicap Door Access Switch, Square, Weather Protection, 4-1/2" Height, 4-1/2" Width

    Item # 53DG911

    Web Price
    $83.00 / each
  • Handicap Door Access Switch,  Wall Mounted Transmitter,  4-1/2" Height,  4-1/2" Width

    MS SEDCO

    Handicap Door Access Switch, Wall Mounted Transmitter, 4-1/2" Height, 4-1/2" Width

    Item # 53DG981

    Web Price
    $166.00 / each
  • Handicap Door Access Switch,  Square, Weather Protection,  4-1/2" Height,  4-1/2" Width

    MS SEDCO

    Handicap Door Access Switch, Square, Weather Protection, 4-1/2" Height, 4-1/2" Width

    Item # 53DG931

    Web Price
    $83.00 / each
  • Time Delay Module

    MS SEDCO

    Time Delay Module

    Item # 53DG941

    Web Price
    $90.50 / each
  • Wall Mount Transmitter,  Round,  5" Height,  5" Width,  Plastic

    MS SEDCO

    Wall Mount Transmitter, Round, 5" Height, 5" Width, Plastic

    Item # 53DH011

    Web Price
    $93.50 / each
  • Touchless Switch,  Wave to Open,  4-1/2" Height,  4-1/2" Width,  Stainless Steel

    MS SEDCO

    Touchless Switch, Wave to Open, 4-1/2" Height, 4-1/2" Width, Stainless Steel

    Item # 53DG891

    Web Price
    $287.00 / each
  • Switch Plate Cover, SS, Powder Coated

    MS SEDCO

    Switch Plate Cover, SS, Powder Coated

    Item # 53DG971

    Web Price
    $53.50 / each
  • Mounting Box, 2 Pieces/Surface Mount, 6" L

    MS SEDCO

    Mounting Box, 2 Pieces/Surface Mount, 6" L

    Item # 53DH021

    Web Price
    $40.75 / each
  • Double Gang Switch,  Square, Weather Protection,  4-1/2" Height,  4-1/2" Width,  Stainless Steel

    MS SEDCO

    Double Gang Switch, Square, Weather Protection, 4-1/2" Height, 4-1/2" Width, Stainless Steel

    Item # 53DG921

    Web Price
    $83.00 / each
  • Multi-Mode Receiver,  Mode 1 Standard and Mode 2 Adjustable Time Delay 0 to 20 sec.,  1" Height

    MS SEDCO

    Multi-Mode Receiver, Mode 1 Standard and Mode 2 Adjustable Time Delay 0 to 20 sec., 1" Height

    Item # 53DG961

    Web Price
    $97.50 / each
  • Transmitter,  Surface Mounted,  4-3/4" Height,  4-3/4" Width,  Stainless Steel

    MS SEDCO

    Transmitter, Surface Mounted, 4-3/4" Height, 4-3/4" Width, Stainless Steel

    Item # 53DG951

    Web Price
    $94.50 / each
  • Ultrasonic Presence Detector,  Sensor,  3" Height,  4" Width,  Aluminum

    MS SEDCO

    Ultrasonic Presence Detector, Sensor, 3" Height, 4" Width, Aluminum

    Item # 53DG991

    Web Price
    $791.00 / each
  • Multi-Mode Receiver,  Wireless Receiver,  1" Height,  4" Width,  Plastic

    MS SEDCO

    Multi-Mode Receiver, Wireless Receiver, 1" Height, 4" Width, Plastic

    Item # 53DH031

    Web Price
    $153.00 / each
  • Press Wall Plate, Surface Mount, SS

    MS SEDCO

    Press Wall Plate, Surface Mount, SS

    Item # 423P201

    Web Price
    $148.50 / each