Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

MONARCH

228 results found that include 300 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Tape, Reflective

    MONARCH

    Tape, Reflective

    Item # 3A1451

    Web Price
    $18.10 / each
  • Electric Lowering Valves

    MONARCH

    Electric Lowering Valves

    Multiple items available2

    N/A

  • Data Logger

    MONARCH

    Data Logger

    Multiple items available26

    N/A

  • Laser Tachometer

    MONARCH

    Laser Tachometer

    Multiple items available2

    N/A

  • Panel Tachometer, 1 Pulse per Revolution

    MONARCH

    Panel Tachometer, 1 Pulse per Revolution

    Item # 5TDG81

    Web Price
    $300.00 / each
  • Compact AC Hydraulic Power Units

    MONARCH

    Compact AC Hydraulic Power Units

    Multiple items available10

    N/A

  • About these products
    Compact AC hydraulic power units have a smaller tank than standard units, which allows these units to be mounted directly to the equipment being operated. The smaller tank size makes them suitable for powering auto hoists, scissor lifts, dock levers, and other light-to-medium duty applications with smaller hydraulic units.
    Compact AC Hydraulic Power Units
  • Tachometer, 5 to 99, 999 rpm

    MONARCH

    Tachometer, 5 to 99, 999 rpm

    Item # 4YE851

    Web Price
    $167.00 / each
  • Hydraulic Power Unit,  2.1 HP,  12VDC,  3000 psi Max. Pressure,  2.5 gpm,  1 gal. Reservoir Capacity

    MONARCH

    Hydraulic Power Unit, 2.1 HP, 12VDC, 3000 psi Max. Pressure, 2.5 gpm, 1 gal. Reservoir Capacity

    Item # 36NE091

    Web Price
    $626.00 / each
  • About these products
    Double-acting DC hydraulic power units (HPUs) come with the control valve necessary for operating double-acting cylinders to provide power in two directions (usually up and down). A double-acting HPU and cylinder system allows precise control of upward and downward movement when raising and lowering platforms. By contrast, a single-acting system provides power in one direction only, such as raising a lift and relying on gravity to return the lift to the ground.
    Hydraulic Power Unit, 2.1 HP, 12VDC, 3000 psi Max. Pressure, 2.5 gpm, 1 gal. Reservoir Capacity
  • Hydraulic Power Unit Reservoirs

    MONARCH

    Hydraulic Power Unit Reservoirs

    Multiple items available8

    N/A

  • About these products
    Power unit reservoirs for hydraulic power units (HPUs) hold overflow fluid to accommodate fluctuating fluid-volume requirements and compensate for fluid leaks. They also can act as a radiator to help dissipate heat from the fluid and compensate for volume loss when the fluid cools. Reservoirs should have a capacity 3 to 5 times larger than the system requires.
    Hydraulic Power Unit Reservoirs
  • Tachometer, Panel

    MONARCH

    Tachometer, Panel

    Item # 4KF461

    Web Price
    $383.00 / each
  • Standard AC Hydraulic Power Units

    MONARCH

    Standard AC Hydraulic Power Units

    Multiple items available24

    N/A

  • About these products
    Standard AC hydraulic power units provide power to industrial machinery such as lathes, injection molding machinery, presses, and heavy lifting equipment. They are floorstanding and have a larger tank than compact units, enabling them to power larger systems. The steel reservoir is nonporous and can be used in rugged conditions. 
    Standard AC Hydraulic Power Units
  • Hydraulic Gear Pump, Pressure Balanced,  For Use With Grainger Item Number 36ND82

    MONARCH

    Hydraulic Gear Pump, Pressure Balanced, For Use With Grainger Item Number 36ND82

    Item # 38ZF341

    Web Price
    $233.00 / each
  • Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W

    MONARCH

    Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W

    Item # 1WAC31

    Web Price
    $21.50 / each
  • Sensor, Proximity

    MONARCH

    Sensor, Proximity

    Item # 4KF501

    Web Price
    $176.00 / each
  • Motor Start Relay Solenoid, 12 VDC

    MONARCH

    Motor Start Relay Solenoid, 12 VDC

    Item # 38ZE781

    Web Price
    $34.50 / each
  • Vibration Tester

    MONARCH

    Vibration Tester

    Item # 6KX531

    Web Price
    $1,364.00 / each