Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

MOBILEAID

4 results found that include 4 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • First Aid Bag,  Nylon,  Portable,  18-1/2" Height,  12-1/4" Width,  14" Depth

    MOBILEAID

    First Aid Bag, Nylon, Portable, 18-1/2" Height, 12-1/4" Width, 14" Depth

    Item # 31XR161

    Web Price
    $531.00 / each
  • AED Backpack,  Number of Components 0,  People Served 1,  Red,  19" Height,  10-1/2" Width

    MOBILEAID

    AED Backpack, Number of Components 0, People Served 1, Red, 19" Height, 10-1/2" Width

    Item # 31XR181

    Web Price
    $245.00 / each
  • First Aid Kit,  Number of Components 103,  People Served 100 to 200,  Green,  19" Height,  16" Width

    MOBILEAID

    First Aid Kit, Number of Components 103, People Served 100 to 200, Green, 19" Height, 16" Width

    Item # 31XR201

    Web Price
    $1,066.00 / each
  • Mounted Flashlight Set,  Number of Components 4,  People Served 1,  Black,  8-7/8" Length

    MOBILEAID

    Mounted Flashlight Set, Number of Components 4, People Served 1, Black, 8-7/8" Length

    Item # 31XR191

    Web Price
    $137.50 / each