Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

MKT FASTENING

35 results found that include 455 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • MKT FASTENING Wedge Anchors

    MKT FASTENING

    MKT FASTENING Wedge Anchors

    Multiple items available276

    N/A

  • About these products
    Mkt Fastening wedge anchors include deeper embedment anchors designed for increased load value, and stainless steel anchors for continuous low-temperature applications. Wedge-Style, drop-in anchors offer more holding capacity than standard drop-in anchors, and can be used in a bottomless hole. Mechanical anchors are ideal for applications with anchor spacing and edge distances that are closer than those needed for drop-in anchors, such as suspended ceilings, fastening flat steel structures, ducts, vent systems, and railings.
    MKT FASTENING Wedge Anchors
  • MKT FASTENING Epoxy Adhesives

    MKT FASTENING

    MKT FASTENING Epoxy Adhesives

    Multiple items available2

    N/A

  • About these products
    MKT® Fastening Epoxy Adhesives include premeasured adhesives designed for use in concrete applications. LiquidRoc 500 provides excellent chemical-resistance once cured. It is suitable for long-term loading at room temperature or below. It is also not recommended for overhead applications.
    MKT FASTENING Epoxy Adhesives
  • Lag Screw Expansion Anchors

    MKT FASTENING

    Lag Screw Expansion Anchors

    Multiple items available8

    N/A

  • About these products
    These lag screw expansion anchors are ideal for medium to heavy loads in dead, variable, or vibratory conditions with all types of masonry and natural stone. The anchors provide quick installation of lightweight fixtures, and are not affected by chemicals or moisture. Minimum embedment equals anchor length. Note: Screw length needs to be at least the length of the anchor, plus the thickness of the material.
    Lag Screw Expansion Anchors
  • Steel Non-Flange Drop-In Anchors

    MKT FASTENING

    Steel Non-Flange Drop-In Anchors

    Multiple items available6

    N/A

  • Machine Screw Expansion Anchors

    MKT FASTENING

    Machine Screw Expansion Anchors

    Multiple items available10

    N/A

  • About these products
    Machine screw expansion anchors are suitable for medium to heavy loads in dead, variable, or vibratory conditions in all types of masonry and natural stone. They help provide quick installation of lightweight fixtures, and are not affected by chemicals or moisture. Minimum embedment equals anchor length. Note: Screw length needs to be at least the length of the anchor plus the thickness of the material.
    Machine Screw Expansion Anchors
  • Stainless Steel Non-Flange Drop-In Anchors

    MKT FASTENING

    Stainless Steel Non-Flange Drop-In Anchors

    Multiple items available10

    N/A

  • Acorn Nut Sleeve Anchors

    MKT FASTENING

    Acorn Nut Sleeve Anchors

    Multiple items available5

    N/A

  • About these products
    Sleeve anchors feature an expandable sleeve over a threaded bolt, with a nut and washer. Filler sleeves help eliminate galling between sleeves and tapered bolt heads. Use in concrete, hollow or shallow masonry, or grout-filled blocks.
    Acorn Nut Sleeve Anchors
  • Machine Screw Expansion Shields

    MKT FASTENING

    Machine Screw Expansion Shields

    Multiple items available6

    N/A

  • About these products
    Machine screw expansion shields are suitable for medium to heavy loads in dead, variable, or vibratory conditions in all types of masonry and natural stone. Minimum embedment equals anchor length. Note: Screw length needs to be at least the length of the anchor plus the thickness of the material.
    Machine Screw Expansion Shields
  • Sheet Metal Screw Expansion Anchors

    MKT FASTENING

    Sheet Metal Screw Expansion Anchors

    Multiple items available6

    N/A

  • About these products
    For use with sheet metal screws, these expansion anchors allow you to secure medium to heavy loads in dead, variable, or vibratory conditions in all types of masonry and natural stone. Lead anchors provide quick installation of lightweight fixtures in masonry and concrete. Not affected by chemicals or moisture. Minimum embedment equals anchor length. Note: Screw length needs to be at least the length of the anchor plus the thickness of the material.
    Sheet Metal Screw Expansion Anchors
  • Round Head Slotted Sleeve Anchors

    MKT FASTENING

    Round Head Slotted Sleeve Anchors

    Multiple items available3

    N/A

  • About these products
    Round Head Slotted Sleeve Anchors feature an expandable sleeve over a threaded bolt, with a nut and washer. Filler sleeves help eliminate galling between sleeves and tapered bolt heads. Use in concrete, hollow or shallow masonry, or grout-filled blocks.
    Round Head Slotted Sleeve Anchors
  • Double Taper Bolt with Expansion Nuts

    MKT FASTENING

    Double Taper Bolt with Expansion Nuts

    Multiple items available16

    N/A

  • About these products
    The Taper Bolt® concrete anchor is a two-component, expansion-type unit offering high strength and a finished head style. It consists of a Grade 5 bolt with special threads on a tapered end, and a matching-thread, two-part expander nut. When inserted into a drilled hole, the expander nut bears against the sides of the hole and, as the anchor is turned, the nut expands parallel to the sides of the hole. It delivers uniform expansion for greater strength and holding power. The anchor is removable and can be reused multiple times.
    Double Taper Bolt with Expansion Nuts
  • Flat Head Phillips Sleeve Anchors

    MKT FASTENING

    Flat Head Phillips Sleeve Anchors

    Multiple items available4

    N/A

  • About these products
    Phillips Sleeve Anchors feature an expandable sleeve over threaded bolt, with a nut and washer. Use in masonry applications such as concrete, hollow or shallow masonry, or grout-filled blocks.
    Flat Head Phillips Sleeve Anchors
  • Concrete and Masonry Adhesive

    MKT FASTENING

    Concrete and Masonry Adhesive

    Multiple items available4

    N/A

  • About these products
    Concrete and masonry adhesive creates a permanent bond between metal rods and concrete or masonry. Also known as anchoring adhesive, it's used to set bolts, threaded rod, railings, and rebar into drilled holes in concrete and masonry. It's ideal for installing handrails on sidewalks and porches as well as attaching walls and posts to concrete flooring.
    Concrete and Masonry Adhesive
  • Hex Nut Sleeve Anchors

    MKT FASTENING

    Hex Nut Sleeve Anchors

    Multiple items available24

    N/A

  • About these products
    Hex Nut Sleeve Anchors feature an expandable sleeve over a threaded bolt, with a nut and washer. Filler sleeves help eliminate galling between sleeves and tapered bolt heads. Use in concrete, hollow or shallow masonry, or grout-filled blocks.
    Hex Nut Sleeve Anchors
  • Epoxy Grip Anchors

    MKT FASTENING

    Epoxy Grip Anchors

    Multiple items available6

    N/A

  • About these products
    Epoxy grip anchors can be set in place with adhesives for stress-free anchoring that remains stress-free until force is applied to the bolt. Use in strength design applications, or where close edge distance is required, such as the installation of handrails in concrete ramps.
    Epoxy Grip Anchors
  • Green/Gray Anchor Adhesive, 10 oz. Dual Cartridge

    MKT FASTENING

    Green/Gray Anchor Adhesive, 10 oz. Dual Cartridge

    Item # 44ZT901

    Web Price
    $26.00 / each
  • About these products
    These anchoring adhesives provide high performance for greater tension load capacity. They can be used to anchor threaded rods, bolts, and dowels into concrete, grout-filled block, and masonry.
    Green/Gray Anchor Adhesive, 10 oz. Dual Cartridge