Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

MILWAUKEE VALVE

176 results found that include 718 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Brass Inline Ball Valves, 2-Piece Valve Structure

    MILWAUKEE VALVE

    Brass Inline Ball Valves, 2-Piece Valve Structure

    Multiple items available60

    N/A

  • About these products
    Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
    Brass Inline Ball Valves, 2-Piece Valve Structure
  • Check Valve,  3/4",  Single,  Y Swing,  Bronze,  FNPT x FNPT

    MILWAUKEE VALVE

    Check Valve, 3/4", Single, Y Swing, Bronze, FNPT x FNPT

    Item # 13N4411

    Web Price
    $62.50 / each
  • Bronze Gate Valves, FNPT

    MILWAUKEE VALVE

    Bronze Gate Valves, FNPT

    Multiple items available83

    N/A

  • About these products
    Acting as a positive shutoff, these full port valves can be used fully open or fully closed in steam, water, and compressed air applications.
    Bronze Gate Valves, FNPT
  • Check Valve,  1-1/2",  Single,  Y Swing,  Bronze,  FNPT x FNPT

    MILWAUKEE VALVE

    Check Valve, 1-1/2", Single, Y Swing, Bronze, FNPT x FNPT

    Item # 13N4441

    Web Price
    $130.50 / each
  • Stainless Steel 3-Way Ball Valves, 2-Piece Valve Structure

    MILWAUKEE VALVE

    Stainless Steel 3-Way Ball Valves, 2-Piece Valve Structure

    Multiple items available7

    N/A

  • About these products

    Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

    316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

    3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets.

    Stainless Steel 3-Way Ball Valves, 2-Piece Valve Structure
  • Butterfly Valve

    MILWAUKEE VALVE

    Butterfly Valve

    Multiple items available155

    N/A

  • Stainless Steel Inline Fire Safe Ball Valves, 1-Piece Valve Structure

    MILWAUKEE VALVE

    Stainless Steel Inline Fire Safe Ball Valves, 1-Piece Valve Structure

    Multiple items available8

    N/A

  • About these products

    Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

    316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

    Stainless Steel Inline Fire Safe Ball Valves, 1-Piece Valve Structure
  • Bronze Globe Valve, FNPT

    MILWAUKEE VALVE

    Bronze Globe Valve, FNPT

    Multiple items available40

    N/A

  • About these products
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    Bronze Globe Valve, FNPT
  • Check Valve,  1-1/2",  Single,  Y Swing,  Bronze,  FNPT x FNPT

    MILWAUKEE VALVE

    Check Valve, 1-1/2", Single, Y Swing, Bronze, FNPT x FNPT

    Item # 13N4541

    Web Price
    $166.00 / each
  • Check Valve,  1/2",  Single,  Y Swing,  Bronze,  FNPT x FNPT

    MILWAUKEE VALVE

    Check Valve, 1/2", Single, Y Swing, Bronze, FNPT x FNPT

    Item # 13N4401

    Web Price
    $49.50 / each
  • Pneumatically Actuated Butterfly Valve

    MILWAUKEE VALVE

    Pneumatically Actuated Butterfly Valve

    Multiple items available34

    N/A

  • Bronze Angle Globe Valve, FNPT

    MILWAUKEE VALVE

    Bronze Angle Globe Valve, FNPT

    Multiple items available16

    N/A

  • About these products
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    Bronze Angle Globe Valve, FNPT
  • Check Valve,  2",  Single,  Inline Swing,  Brass,  FNPT x FNPT

    MILWAUKEE VALVE

    Check Valve, 2", Single, Inline Swing, Brass, FNPT x FNPT

    Item # 12K6511

    Web Price
    $165.00 / each
  • Cast Iron Gate Valves, Flange

    MILWAUKEE VALVE

    Cast Iron Gate Valves, Flange

    Multiple items available20

    N/A

  • About these products
    These rugged gate valves can be used fully open or fully closed in high-pressure applications.
    Cast Iron Gate Valves, Flange
  • Check Valve,  1",  Single,  Y Swing,  Bronze,  FNPT x FNPT

    MILWAUKEE VALVE

    Check Valve, 1", Single, Y Swing, Bronze, FNPT x FNPT

    Item # 13N4521

    Web Price
    $96.00 / each
  • Lead-Free Brass Gate Valves, NPT

    MILWAUKEE VALVE

    Lead-Free Brass Gate Valves, NPT

    Multiple items available8

    N/A

  • About these products
    Certified for use in potable water applications, these valves feature nonrising stems that are ideal for use in areas with limited vertical space. The wheel handles are made of cast iron.
    Lead-Free Brass Gate Valves, NPT