Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Mechanical Machining Shears

24 results found that include 24 Products

Mechanical machining shears can cut through sheet metal, rebar, or round stock. They can be mounted to a number of surfaces for stationary use.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Plate Shear,  8 In

    DAYTON

    Plate Shear, 8 In

    Item # 13W8791

    Web Price
    $133.00 / each
  • Bench Plate Shear, 12 In, 1/2 In Dia

    DAYTON

    Bench Plate Shear, 12 In, 1/2 In Dia

    Item # 13W8711

    Web Price
    $191.00 / each
  • Hand Shear

    BAILEIGH INDUSTRIAL

    Hand Shear

    Item # 15V7991

    Web Price
    $236.00 / each
  • Tube Notcher, 2" Cutting Capacity Round

    BAILEIGH INDUSTRIAL

    Tube Notcher, 2" Cutting Capacity Round

    Item # 31XW081

    Web Price
    $325.00 / each
  • Throatless Bench Shear, 2-1/2In

    BAILEIGH INDUSTRIAL

    Throatless Bench Shear, 2-1/2In

    Item # 31XV211

    Web Price
    $394.00 / each
  • Foot Shear, 16 Ga,  37 In

    DAYTON

    Foot Shear, 16 Ga, 37 In

    Item # 13W8721

    Web Price
    $1,960.00 / each
  • Foot Shear, 16 Ga,  52 In

    DAYTON

    Foot Shear, 16 Ga, 52 In

    Item # 13W8781

    Web Price
    $2,604.00 / each
  • Foot Shear, 52 L. of Cut, 33" Back Gauge

    BAILEIGH INDUSTRIAL

    Foot Shear, 52 L. of Cut, 33" Back Gauge

    Item # 31XV641

    Web Price
    $2,500.00 / each
  • Portable Bench Shear, 12 in Cut, 24 ga

    ROPER WHITNEY

    Portable Bench Shear, 12 in Cut, 24 ga

    Item # 22JL151

    Web Price
    $827.00 / each
  • Throatless Bench Shear, 5 in Cut, 12 ga

    ROPER WHITNEY

    Throatless Bench Shear, 5 in Cut, 12 ga

    Item # 22JL161

    Web Price
    $1,100.00 / each
  • Multi-Purpose Shear, 12In

    BAILEIGH INDUSTRIAL

    Multi-Purpose Shear, 12In

    Item # 31XV221

    Web Price
    $287.00 / each
  • Multi-Purpose Shear, 10 ga., Steel

    BAILEIGH INDUSTRIAL

    Multi-Purpose Shear, 10 ga., Steel

    Item # 45AW451

    Web Price
    $550.00 / each
  • Foot Shear, 52" L. of Cut, 24" Back Gauge

    BAILEIGH INDUSTRIAL

    Foot Shear, 52" L. of Cut, 24" Back Gauge

    Item # 31XV631

    Web Price
    $4,148.00 / each
  • Foot Shear, 52in. Blade, 16 Gauge Steel

    JET

    Foot Shear, 52in. Blade, 16 Gauge Steel

    Item # 48RJ411

    Web Price
    $3,276.00 / each
  • Foot Squaring Shear, 52 in Cut, 16 ga

    ROPER WHITNEY

    Foot Squaring Shear, 52 in Cut, 16 ga

    Item # 22JL191

    Web Price
    $4,764.00 / each
  • Manual Pipe Notcher, For Schedule 40 Pipe

    BAILEIGH INDUSTRIAL

    Manual Pipe Notcher, For Schedule 40 Pipe

    Item # 31XW101

    Web Price
    $339.00 / each