Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

MCKINNEY

19 results found that include 118 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Full Mortise Hinge, Stainless Steel

    MCKINNEY

    Full Mortise Hinge, Stainless Steel

    Multiple items available5

    N/A

  • About these products
    When security is a concern, use these tamper-resistant hospital-tip hinges on all high frequency and/or heavy wood or metal doors. The easy-to-clean design is an excellent choice for hospital psych wards and other areas with stringent security requirements.
    Full Mortise Hinge, Stainless Steel
  • Full Mortise Hinge, Steel

    MCKINNEY

    Full Mortise Hinge, Steel

    Multiple items available9

    N/A

  • About these products
    These butt hinges feature steel construction and are designed primarily for doors.
    Full Mortise Hinge, Steel
  • Full Mortise Hinge, Stainless Steel

    MCKINNEY

    Full Mortise Hinge, Stainless Steel

    Multiple items available6

    N/A

  • About these products
    These full mortise butt hinges provide at least 270° range of motion. The stainless steel construction helps resist corrosion in demanding environments.
    Full Mortise Hinge, Stainless Steel
  • Non Handed Pivot Hinge, Center Hung Mounting, Dull Chrome Finish

    MCKINNEY

    Non Handed Pivot Hinge, Center Hung Mounting, Dull Chrome Finish

    Item # 25HE221

    Web Price
    $196.00 / each
  • About these products
    These pivot sets are recommended for installations on average frequency double-acting doors in schools, hospitals, institutions, and other public buildings. Sets include top, header mounts and bottom, base-plate mounts.
    Non Handed Pivot Hinge, Center Hung Mounting, Dull Chrome Finish
  • Steel,  Door Stop,  Wall Mount,  Satin Chrome Finish,  1/2" Projection,  4-1/2" Height

    MCKINNEY

    Steel, Door Stop, Wall Mount, Satin Chrome Finish, 1/2" Projection, 4-1/2" Height

    Item # 20JZ281

    Web Price
    $130.50 / each
  • Wiring Harness

    MCKINNEY

    Wiring Harness

    Multiple items available2

    N/A

  • Full Mortise Hinge, Steel

    MCKINNEY

    Full Mortise Hinge, Steel

    Multiple items available14

    N/A

  • About these products
    These butt hinges feature steel construction and are designed primarily for doors.
    Full Mortise Hinge, Steel
  • Gate Spring, Unfinished, 9" L, 1" Throw Sz

    MCKINNEY

    Gate Spring, Unfinished, 9" L, 1" Throw Sz

    Item # 487V801

    Web Price
    $14.50 / each
  • Gate Spring, Unfinished, 13" L, 1" Throw Sz

    MCKINNEY

    Gate Spring, Unfinished, 13" L, 1" Throw Sz

    Item # 487V821

    Web Price
    $17.50 / each
  • Gate Spring, Unfinished, 11" L, 1" Throw Sz

    MCKINNEY

    Gate Spring, Unfinished, 11" L, 1" Throw Sz

    Item # 487V811

    Web Price
    $17.05 / each
  • Screw-On Butt Hinge, Steel

    MCKINNEY

    Screw-On Butt Hinge, Steel

    Multiple items available7

    N/A

  • About these products
    Steel screw-on butt hinges are durable and available in bright brass and satin chrome finishes. They are available in a range of sizes, with various ranges of motion.
    Screw-On Butt Hinge, Steel
  • Swing Clear Hinges

    MCKINNEY

    Swing Clear Hinges

    Multiple items available4

    N/A

  • About these products
    Swing-clear hinges help create barrier-free openings by moving the hinge barrel and door edge out of the way. They are recommended for use on standard-weight, medium-frequency doors in schools, hospitals, and other public buildings. The hinges allow for maximum clearance for passage of beds, tables or other equipment through the doorway.
    Swing Clear Hinges
  • Flush Five Knuckle Hinge, Steel

    MCKINNEY

    Flush Five Knuckle Hinge, Steel

    Multiple items available40

    N/A

  • About these products
    Standard weight series 5-knuckle hinges are one of the most popular types of hinges and can be used commercial or residential applications. They feature a full mortise plain-bearing hinge and are recommended for low-frequency doors. Steel base material for long life.
    Flush Five Knuckle Hinge, Steel
  • Flush Five Knuckle Hinge, Stainless Steel

    MCKINNEY

    Flush Five Knuckle Hinge, Stainless Steel

    Multiple items available5

    N/A

  • About these products
    Standard weight series 5-knuckle hinges are one of the most popular types of hinges and can be used commercial or residential applications. They feature a full mortise plain-bearing hinge and are recommended for low-frequency doors. Stainless steel base material offers corrosion resistance.
    Flush Five Knuckle Hinge, Stainless Steel
  • Electric Hinge

    MCKINNEY

    Electric Hinge

    Item # 56HL811

    Web Price
    $18.99 / each
  • MCKINNEY Continuous Hinge

    MCKINNEY

    MCKINNEY Continuous Hinge

    Multiple items available8

    N/A

  • About these products
    McKinney self-aligning continuous hinges extend the full height of the door, and bond the door and frame into an integrated unit. The hinges help present a streamlined, no-gap surface, affording privacy, safety and outstanding performance. The high load capacity of these hinges makes them ideal for use in high-frequency areas where hinges are subject to abuse. The hinge design also helps promote resistance to vandalism.
    MCKINNEY Continuous Hinge