Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

MARKEL PRODUCTS

56 results found that include 145 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Hazardous-Location Electric Cabinet Wall Heaters

    MARKEL PRODUCTS

    Hazardous-Location Electric Cabinet Wall Heaters

    Multiple items available8

    N/A

  • About these products
    Hazardous-location electric cabinet wall heaters use convection heating to warm the air and don't have moving parts, so they're quieter than unit heaters. They're used in hazardous industrial environments like petroleum refineries, gasoline storage areas, petrochemical facilities, and dry cleaning plants. They mount on the wall to free up floorspace. These heaters do not have a thermostat.
    Hazardous-Location Electric Cabinet Wall Heaters
  • Register-Style Recessed Electric Wall Heaters

    MARKEL PRODUCTS

    Register-Style Recessed Electric Wall Heaters

    Multiple items available2

    N/A

  • About these products
    Register-style recessed electric wall heaters have a grille design similar to most central air vents, so they blend into the room. These heaters are compact and used to heat areas with limited space, like bedrooms, dens, basements, small offices, and other residential and light commercial applications. These fan-forced heaters install in an opening in the wall near the floor so heat flows into the space to be heated. They come with a built-in thermostat.
    Register-Style Recessed Electric Wall Heaters
  • Large Recessed Electric Wall Heaters

    MARKEL PRODUCTS

    Large Recessed Electric Wall Heaters

    Multiple items available10

    N/A

  • About these products
    Large recessed electric wall heaters are larger than compact and register heaters and are used to heat areas like offices, reception rooms, family rooms, and other residential and small commercial spaces. These fan-forced heaters install in an opening in the wall near the floor so heat flows into the space to be heated. These heaters have a built-in thermostat.
    Large Recessed Electric Wall Heaters
  • Compact Recessed Electric Wall Heaters

    MARKEL PRODUCTS

    Compact Recessed Electric Wall Heaters

    Multiple items available6

    N/A

  • About these products
    Compact recessed electric wall heaters heat areas with limited installation or mounting space, like restrooms, bedrooms, hallways, or offices. These fan-forced heaters install in an opening in the wall near the floor so heat flows into the space to be heated. They have a built-in thermostat.
    Compact Recessed Electric Wall Heaters
  • 0.75kW/0.9kW/1.5kW,  Portable Electric Jobsite & Garage Heater,  120VAC, 1-Phase,  5-15P

    MARKEL PRODUCTS

    0.75kW/0.9kW/1.5kW, Portable Electric Jobsite & Garage Heater, 120VAC, 1-Phase, 5-15P

    Item # 31TR311

    Web Price
    $105.00 / each
  • About these products
    Portable standard electric jobsite and garage heaters have a tubular heating element for high-efficiency heating and use fan-forced air to distribute heat throughout the space. These heaters are protected with an internal thermal cutout, which shuts off the heater in the event of overheating and can be manually reset when the temperature returns to normal. These heaters have a unit-mounted thermostat.
    0.75kW/0.9kW/1.5kW, Portable Electric Jobsite & Garage Heater, 120VAC, 1-Phase, 5-15P
  • Washdown Electric Wall & Ceiling Unit Heaters

    MARKEL PRODUCTS

    Washdown Electric Wall & Ceiling Unit Heaters

    Multiple items available8

    N/A

  • About these products
    Washdown electric wall and ceiling unit heaters provide warmth in applications where equipment frequently needs to be washed or hosed off, like wastewater treatment plants, coal handling areas, food processing plants, and car washes. They have corrosion-resistant housing and enclosed internal parts to prevent damage. These units may be mounted on walls or ceilings with a mounting bracket to free up floor space. They use a forced air system to heat the area. An internal element heats the air around it, and a fan pushes that hot air into the room. These heaters come with a thermostat.
    Washdown Electric Wall & Ceiling Unit Heaters
  • Electric Wall & Ceiling Heater Mounting Brackets & Frames

    MARKEL PRODUCTS

    Electric Wall & Ceiling Heater Mounting Brackets & Frames

    Multiple items available17

    N/A

  • About these products
    These mounting brackets and frames are used to install wall and ceiling heaters. They're used to either complete an initial installation or to modify the mounting style of the heater, such as surface mounting a recessed heater.
    Electric Wall & Ceiling Heater Mounting Brackets & Frames
  • Hazardous-Location Portable Electric Heaters

    MARKEL PRODUCTS

    Hazardous-Location Portable Electric Heaters

    Multiple items available3

    N/A

  • About these products
    Hazardous-location portable electric heaters have permanently sealed parts to prevent sparking while heating potentially hazardous locations. They can be used where flammable gases, vapors, powdered metals, or dust is present. These heaters are mounted on a lightweight aluminum portable cart so they can be moved wherever extra heat is needed. They are factory wired for direct plug-in and have a cast aluminum Killark male/female connection. These heaters come with a built-in thermostat.
    Hazardous-Location Portable Electric Heaters
  • Electric Wall & Ceiling Heater Thermostats

    MARKEL PRODUCTS

    Electric Wall & Ceiling Heater Thermostats

    Multiple items available3

    N/A

  • About these products
    These thermostats control the temperature of electric wall and ceiling heaters. The temperature range is digitally or electronically programmed or set with a dial and will turn the heater on and off to maintain the desired temperature.
    Electric Wall & Ceiling Heater Thermostats
  • Motor, Wall Heater 3320, 277V, 3-4.8kW,  For Use With Grainger Item Number 31TR57

    MARKEL PRODUCTS

    Motor, Wall Heater 3320, 277V, 3-4.8kW, For Use With Grainger Item Number 31TR57

    Item # 56XM621

    Web Price
    $124.50 / each
  • Motor, Wall Heater 3310, 240-208V

    MARKEL PRODUCTS

    Motor, Wall Heater 3310, 240-208V

    Item # 56XM631

    Web Price
    $112.00 / each
  • Electric Wall & Ceiling Heater Switches

    MARKEL PRODUCTS

    Electric Wall & Ceiling Heater Switches

    Multiple items available4

    N/A

  • About these products
    These switches replace worn or damaged switches in electric wall and ceiling heaters. They can turn heaters on or off, disconnect them from power, or run the fan in hot weather.
    Electric Wall & Ceiling Heater Switches
  • Fan Delay Switch 3320,  For Use With Grainger Item Number 31TR51

    MARKEL PRODUCTS

    Fan Delay Switch 3320, For Use With Grainger Item Number 31TR51

    Item # 56XM971

    Web Price
    $41.75 / each
  • Suspended Electric Wall & Ceiling Unit Heaters

    MARKEL PRODUCTS

    Suspended Electric Wall & Ceiling Unit Heaters

    Multiple items available23

    N/A

  • About these products
    Suspended electric wall and ceiling unit heaters suspend from a bracket or threaded rod for use in downflow or horizontal applications and save limited floorspace. They provide primary or supplementary heating in large or exposed areas like factories, warehouses, and stock rooms. They use a forced air system that heats the air using a heating element and a fan.
    Suspended Electric Wall & Ceiling Unit Heaters
  • Knob, Wall Heater 3310,  For Use With Grainger Item Number 31TR47, 31TR48, 31TR49

    MARKEL PRODUCTS

    Knob, Wall Heater 3310, For Use With Grainger Item Number 31TR47, 31TR48, 31TR49

    Item # 56XM761

    Web Price
    $9.30 / each
  • Knob, Wall Heater 4300, 120V,  For Use With Grainger Item Number 31TR36

    MARKEL PRODUCTS

    Knob, Wall Heater 4300, 120V, For Use With Grainger Item Number 31TR36

    Item # 56XM721

    Web Price
    $9.30 / each