Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

MAPA

7 results found that include 23 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Heat Resistant Gloves,  Nitrile,  9,  480°F Max. Temp.,  12-1/2" Length,  Black,  1 PR

    MAPA

    Heat Resistant Gloves, Nitrile, 9, 480°F Max. Temp., 12-1/2" Length, Black, 1 PR

    Item # 2MYW61

    Web Price
    $40.50 / pair
  • MAPA Neoprene Chemical Resistant Gloves

    MAPA

    MAPA Neoprene Chemical Resistant Gloves

    Multiple items available4

    N/A

  • About these products
    Made to resist degradation, these gloves protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. Gloves with a knit lining absorb perspiration for added comfort.
    MAPA Neoprene Chemical Resistant Gloves
  • Natural Rubber Latex / Neoprene Chemical Resistant Gloves,  6,  12-1/2" Glove Length,  Black,  1 PR

    MAPA

    Natural Rubber Latex / Neoprene Chemical Resistant Gloves, 6, 12-1/2" Glove Length, Black, 1 PR

    Item # 3RZJ21

    Clearance Price
    $0.54 / pair
    Web Price $5.85
  • About these products
    Featuring multilayer construction with a natural rubber inner layer, these gloves are made to resist degradation and protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. They offer superior dexterity and puncture/tear resistance, and are great for light chemical protection in manufacturing, automotive, chemical, maintenance, and food processing applications. The lining absorbs perspiration and adds comfort.
    Natural Rubber Latex / Neoprene Chemical Resistant Gloves, 6, 12-1/2" Glove Length, Black, 1 PR
  • MAPA Nitrile Chemical Resistant Gloves

    MAPA

    MAPA Nitrile Chemical Resistant Gloves

    Multiple items available14

    N/A

  • About these products
    Suitable for people with latex allergies, these lightweight gloves provide excellent dexterity and tactile sensitivity. They resist punctures, cuts, snags, and abrasions.
    MAPA Nitrile Chemical Resistant Gloves
  • Nitrile,  Coated Gloves,  2XL,  4 ANSI/ISEA Abrasion Level,  Full Glove Coating Coverage,  1 PR

    MAPA

    Nitrile, Coated Gloves, 2XL, 4 ANSI/ISEA Abrasion Level, Full Glove Coating Coverage, 1 PR

    Item # 2YKJ41

    Clearance Price
    $2.34 / pair
    Web Price $23.92
  • Cut Resistant Gloves,  S,  Full,  Nitrile Glove Coating Material,  1 PR

    MAPA

    Cut Resistant Gloves, S, Full, Nitrile Glove Coating Material, 1 PR

    Item # 2YKJ51

    Clearance Price
    $5.69 / pair
    Web Price $63.50
  • Natural Rubber Latex Chemical Resistant Gloves,  10,  12-1/2" Glove Length,  Orange

    MAPA

    Natural Rubber Latex Chemical Resistant Gloves, 10, 12-1/2" Glove Length, Orange

    Item # 33E9731

    Clearance Price
    $0.95 / pair
    Web Price $9.90
  • About these products
    Designed with a reinforced etched grip for safety, and textile support for comfort, these gloves offer a high resistance to abrasion. They also provide excellent resistance to acids and caustics, and they're great for handling fish and other slippery food products.
    Natural Rubber Latex Chemical Resistant Gloves, 10, 12-1/2" Glove Length, Orange