Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

KONG USA

14 results found that include 14 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Lifting Bridle,  Black,  44-3/4" Length,  5" Width,  Nylon Webbing

    KONG USA

    Lifting Bridle, Black, 44-3/4" Length, 5" Width, Nylon Webbing

    Item # 52YH261

    Web Price
    $248.00 / each
  • Vacuum Mattress,  Black,  72" Length,  17" Width,  Nylon Webbing,  For Use With Stretchers

    KONG USA

    Vacuum Mattress, Black, 72" Length, 17" Width, Nylon Webbing, For Use With Stretchers

    Item # 52YH271

    Web Price
    $3,891.00 / each
  • Basket Stretcher,  84" Length,  24" Width,  8" Height,  Yellow,  330 lb. Weight Capacity

    KONG USA

    Basket Stretcher, 84" Length, 24" Width, 8" Height, Yellow, 330 lb. Weight Capacity

    Item # 52YH281

    Web Price
    $11,957.00 / each
  • Basket Stretcher,  84" Length,  24" Width,  8" Height,  Orange,  900 lb. Weight Capacity

    KONG USA

    Basket Stretcher, 84" Length, 24" Width, 8" Height, Orange, 900 lb. Weight Capacity

    Item # 52YH241

    Web Price
    $4,955.00 / each
  • Lifting Bridle Kit,  Black,  72" Length,  17" Width,  Nylon Webbing

    KONG USA

    Lifting Bridle Kit, Black, 72" Length, 17" Width, Nylon Webbing

    Item # 52YH171

    Web Price
    $462.00 / each
  • Basket Stretcher,  84" Length,  24" Width,  8" Height,  Silver,  330 lb. Weight Capacity

    KONG USA

    Basket Stretcher, 84" Length, 24" Width, 8" Height, Silver, 330 lb. Weight Capacity

    Item # 52YH291

    Web Price
    $2,478.00 / each
  • Basket Stretcher,  84" Length,  30" Width,  8" Height,  Orange,  900 lb. Weight Capacity

    KONG USA

    Basket Stretcher, 84" Length, 30" Width, 8" Height, Orange, 900 lb. Weight Capacity

    Item # 52YH251

    Web Price
    $10,165.00 / each
  • Stretcher,  72" Length,  18" Width,  8" Height,  Orange,  660 lb. Weight Capacity,  Aluminum

    KONG USA

    Stretcher, 72" Length, 18" Width, 8" Height, Orange, 660 lb. Weight Capacity, Aluminum

    Item # 52YH231

    Web Price
    $7,926.00 / each
  • Lifting Harness,  Orange/Black,  24" Length,  16" Width,  Nylon Webbing,  For Use With Dogs

    KONG USA

    Lifting Harness, Orange/Black, 24" Length, 16" Width, Nylon Webbing, For Use With Dogs

    Item # 52YH121

    Web Price
    $301.00 / each
  • Lifting Harness,  Black,  84" Length,  60" Width,  Nylon Webbing

    KONG USA

    Lifting Harness, Black, 84" Length, 60" Width, Nylon Webbing

    Item # 52YH321

    Web Price
    $2,471.00 / each
  • Folding Stretcher,  72" Length,  18" Width,  6" Height,  Black,  330 lb. Weight Capacity,  Aluminum

    KONG USA

    Folding Stretcher, 72" Length, 18" Width, 6" Height, Black, 330 lb. Weight Capacity, Aluminum

    Item # 52YH221

    Web Price
    $4,597.00 / each
  • Two-Way Folding Stretcher,  72" Length,  18" Width,  6" Height,  Black,  330 lb. Weight Capacity

    KONG USA

    Two-Way Folding Stretcher, 72" Length, 18" Width, 6" Height, Black, 330 lb. Weight Capacity

    Item # 52YH191

    Web Price
    $3,711.00 / each
  • Lifting Bridle,  Black,  72" Length,  17" Width,  Nylon Webbing

    KONG USA

    Lifting Bridle, Black, 72" Length, 17" Width, Nylon Webbing

    Item # 52YH301

    Web Price
    $336.00 / each
  • Strap System,  Black,  72" Length,  17" Width,  Nylon Webbing,  For Use With Stretchers

    KONG USA

    Strap System, Black, 72" Length, 17" Width, Nylon Webbing, For Use With Stretchers

    Item # 52YH141

    Web Price
    $293.00 / each