Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

Knockout Punch Tools & Sets

162 results found that include 188 Products

Knockout punch tools and sets are used for punching holes through steel and are often used to punch new holes in an electrical box or panel. Punch tools make a cleaner hole compared to using a hole saw and drill. Knockout punch sets provide a choice of different sizes of knockouts.Close

  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Back-Out Punch, w/ Handle, 1/2 x 15 In L

    COUNCIL TOOL

    Back-Out Punch, w/ Handle, 1/2 x 15 In L

    Item # 12N1581

    Web Price
    $53.00 / each
  • Knockout Punch Set

    GREENLEE

    Knockout Punch Set

    Multiple items available2

    N/A

  • Punch, Knockout, 0.492 In

    GREENLEE

    Punch, Knockout, 0.492 In

    Item # 1ED801

    Web Price
    $65.50 / each
  • Knockout Punch Driver Set

    GREENLEE

    Knockout Punch Driver Set

    Multiple items available6

    N/A

  • Hole Punch, 3-1/4 in Throat, 17/32 in Hole

    ROPER WHITNEY

    Hole Punch, 3-1/4 in Throat, 17/32 in Hole

    Item # 22JK581

    Web Price
    $260.00 / each
  • Hole Punch Kit

    ROPER WHITNEY

    Hole Punch Kit

    Multiple items available2

    N/A

  • Hydraulic Punch Driver Set

    GREENLEE

    Hydraulic Punch Driver Set

    Multiple items available8

    N/A

  • Knockout Punch Set

    MILWAUKEE

    Knockout Punch Set

    Multiple items available4

    N/A

  • Punch, D-Shaped, 0.500in

    GREENLEE

    Punch, D-Shaped, 0.500in

    Item # 4JA581

    Web Price
    $304.00 / each
  • Knockout Punch Set, 10 Pieces, 10ga. Steel

    ECLIPSE

    Knockout Punch Set, 10 Pieces, 10ga. Steel

    Item # 39CG581

    Web Price
    $221.00 / each
  • Mechanical Punch Driver Set

    GARDNER BENDER

    Mechanical Punch Driver Set

    Multiple items available2

    N/A

  • Knockout Punch/Die, For 10 ga SS, 3 in

    GREENLEE

    Knockout Punch/Die, For 10 ga SS, 3 in

    Item # 40H6791

    Web Price
    $568.00 / each
  • Punch, D-Shaped, 0.769in

    GREENLEE

    Punch, D-Shaped, 0.769in

    Item # 4JA611

    Web Price
    $402.00 / each
  • Knockout Punch/Die Kit, 1/2in. Conduit Sz

    ECLIPSE

    Knockout Punch/Die Kit, 1/2in. Conduit Sz

    Item # 48YD181

    Web Price
    $13.15 / each
  • Round Knockout Punch Kit, 1/2 to 1-1/4 In

    GREENLEE

    Round Knockout Punch Kit, 1/2 to 1-1/4 In

    Item # 3UME61

    Web Price
    $341.00 / each
  • Punch, Knockout, Round, 3/4 In

    GREENLEE

    Punch, Knockout, Round, 3/4 In

    Item # 4A7171

    Web Price
    $81.00 / each