Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

KISSLER & CO. INC.

4 results found that include 4 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Length 20",  Smooth,  Plastic,  Toilet Seat,  White

    KISSLER & CO. INC.

    Length 20", Smooth, Plastic, Toilet Seat, White

    Item # 54YP081

    Web Price
    $47.75 / each
  • Round or Elongated,  Open Front Type,  White

    KISSLER & CO. INC.

    Round or Elongated, Open Front Type, White

    Item # 54YP071

    Web Price
    $50.50 / each
  • About these products
    Standard elongated toilet seats fit elongated (also called oval) toilet bowls, which are about two inches longer from back to front than standard round bowls. The extra space created by an elongated toilet seat and bowl improves comfort for adults and supplies a larger target area to reduce drips and mess around the bowl. These bolt-on toilet attachments are commonly used on toilets in workplace and public restrooms.
    Round or Elongated, Open Front Type, White
  • Length 17",  Adjustable,  Aluminum,  Safety Rail/Bar,  Silver

    KISSLER & CO. INC.

    Length 17", Adjustable, Aluminum, Safety Rail/Bar, Silver

    Item # 54YP061

    Web Price
    $48.00 / each
  • Length 31",  Adjustable,  Aluminum, Plastic,  Bench,  White

    KISSLER & CO. INC.

    Length 31", Adjustable, Aluminum, Plastic, Bench, White

    Item # 54YP051

    Web Price
    $115.50 / each