Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

KINGSCOTE

15 results found that include 17 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • KINGSCOTE Air Cleaner Accessories

    KINGSCOTE

    KINGSCOTE Air Cleaner Accessories

    Multiple items available3

    N/A

  • About these products
    Kingscote Air Cleaner Accessories include adapters and thermal smoke agents, designed for use in leak-detection applications.
    KINGSCOTE Air Cleaner Accessories
  • Color Coding Dye, Red, 4 oz.

    KINGSCOTE

    Color Coding Dye, Red, 4 oz.

    Item # 45H1501

    Web Price
    $22.75 / each
  • Smoke Machine,  500 Volume (Cu.-Ft.)

    KINGSCOTE

    Smoke Machine, 500 Volume (Cu.-Ft.)

    Item # 45H1541

    Web Price
    $1,441.00 / each
  • Leak Detection Dye, Red Fluorescent,  4 oz

    KINGSCOTE

    Leak Detection Dye, Red Fluorescent, 4 oz

    Item # 45H1511

    Web Price
    $65.50 / each
  • Dye Tracer Liquid, Blue, 1 Gallon

    KINGSCOTE

    Dye Tracer Liquid, Blue, 1 Gallon

    Item # 9AH661

    Web Price
    $62.50 / each
  • Color Coding Dye, Blue, 4 oz.

    KINGSCOTE

    Color Coding Dye, Blue, 4 oz.

    Item # 45H1531

    Web Price
    $35.50 / each
  • Dye Tracer Cake, Yellow/Green, 1.25 oz

    KINGSCOTE

    Dye Tracer Cake, Yellow/Green, 1.25 oz

    Item # 8C3641

    Web Price
    $13.85 / each
  • Color Coding Dye, Yellow, 4 oz.

    KINGSCOTE

    Color Coding Dye, Yellow, 4 oz.

    Item # 45H1521

    Web Price
    $29.00 / each
  • Dye Tracer Cake, Red, 1.25 oz

    KINGSCOTE

    Dye Tracer Cake, Red, 1.25 oz

    Item # 9VZJ81

    Web Price
    $18.30 / each
  • Pond Dye, Blue/Green, 4 oz, PK4

    KINGSCOTE

    Pond Dye, Blue/Green, 4 oz, PK4

    Item # 45H1481

    Web Price
    $63.00 / pkg. of 4
  • Pond Dye, Blue, 5 gal.

    KINGSCOTE

    Pond Dye, Blue, 5 gal.

    Item # 45H1451

    Web Price
    $271.00 / each
  • Pond Dye Bag, Blue, Pk4

    KINGSCOTE

    Pond Dye Bag, Blue, Pk4

    Item # 9MFP31

    Web Price
    $65.00 / pkg. of 4
  • Pond Dye, Blue/Green, 5 gal.

    KINGSCOTE

    Pond Dye, Blue/Green, 5 gal.

    Item # 45H1461

    Web Price
    $271.00 / each
  • Pond Dye, Blue/Black, 5 gal.

    KINGSCOTE

    Pond Dye, Blue/Black, 5 gal.

    Item # 45H1471

    Web Price
    $317.00 / each
  • Pond Dye, Blue/Black, 4 oz, PK4

    KINGSCOTE

    Pond Dye, Blue/Black, 4 oz, PK4

    Item # 45H1491

    Web Price
    $73.00 / pkg. of 4