Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

KEN-TOOL

155 results found that include 193 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Drain Pan,  .96 Capacity (Gal.),  6 Height (In.),  22-1/2" to 24-1/2" Dia.,  Plastic,  21" Length

    KEN-TOOL

    Drain Pan, .96 Capacity (Gal.), 6 Height (In.), 22-1/2" to 24-1/2" Dia., Plastic, 21" Length

    Item # 20KR871

    Web Price
    $37.25 / each
  • Lug Wrench, 14in.L, Chrome, 4 Way

    KEN-TOOL

    Lug Wrench, 14in.L, Chrome, 4 Way

    Item # 46UA531

    Web Price
    $16.30 / each
  • Lug Wrench, 20in.L, Chrome, 4 Way

    KEN-TOOL

    Lug Wrench, 20in.L, Chrome, 4 Way

    Item # 46UA511

    Web Price
    $25.75 / each
  • Mount and Demount Iron

    KEN-TOOL

    Mount and Demount Iron

    Multiple items available3

    N/A

  • Europaste Tire Lubricant, 8 lb.

    KEN-TOOL

    Europaste Tire Lubricant, 8 lb.

    Item # 6ZCF71

    Web Price
    $44.75 / each
  • 4-Way Lug Wrench, 23 In.

    KEN-TOOL

    4-Way Lug Wrench, 23 In.

    Item # 36P4191

    Web Price
    $59.50 / each
  • Thin-Wall Impact Socket Set

    KEN-TOOL

    Thin-Wall Impact Socket Set

    Item # 20KR861

    Web Price
    $91.50 / each
  • Wheel Stud Remover, Heavy-Duty, Steel

    KEN-TOOL

    Wheel Stud Remover, Heavy-Duty, Steel

    Item # 20KR881

    Web Price
    $97.50 / each
  • Cap Nut Wrench, Metric, 41 mm

    KEN-TOOL

    Cap Nut Wrench, Metric, 41 mm

    Item # 2WFC71

    Web Price
    $24.25 / each
  • Fiberglass Valve Cap Core Remover

    KEN-TOOL

    Fiberglass Valve Cap Core Remover

    Item # 20KR841

    Web Price
    $15.85 / each
  • Impact Sockets, Deep Length, 1" Drive

    KEN-TOOL

    Impact Sockets, Deep Length, 1" Drive

    Item # 2WFC41

    Web Price
    $42.75 / each
  • About these products
    1-1/2" Drive SAE Impact Sockets are designed for use on stubborn or damaged fasteners, or on fasteners made from soft materials. The TorquePlus drive configuration uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. The internal design helps minimize fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners.
    Impact Sockets, Deep Length, 1" Drive
  • Rim and Ring Tool, 23-1/2 In, 11/16 In Stk

    KEN-TOOL

    Rim and Ring Tool, 23-1/2 In, 11/16 In Stk

    Item # 2WFD51

    Web Price
    $31.50 / each
  • Deluxe Wheel Lock Removal Kit, 13PC

    KEN-TOOL

    Deluxe Wheel Lock Removal Kit, 13PC

    Item # 6ZAY91

    Web Price
    $157.00 / each
  • Bead Seater

    KEN-TOOL

    Bead Seater

    Multiple items available5

    N/A

  • Bead-Eze Penetrating Tire Lubricant, 1gal

    KEN-TOOL

    Bead-Eze Penetrating Tire Lubricant, 1gal

    Item # 2WFN71

    Web Price
    $29.25 / each
  • OSHA Tire Service Charts Kits

    KEN-TOOL

    OSHA Tire Service Charts Kits

    Item # 36P4401

    Web Price
    $31.50 / each