Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

K-FLEX USA

24 results found that include 350 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Halogen-Free NBR Pipe Insulation Sheets

    K-FLEX USA

    Halogen-Free NBR Pipe Insulation Sheets

    Multiple items available3

    N/A

  • About these products
    K-Flex® ECO® insulation sheet is a flexible elastomeric foam insulation that’s environmentally-friendly and free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde, and fibers. Material has an EPA-registered antimicrobial agent that helps provide additional protection against bacterial, fungal, and mold growth. This insulation sheet can be used to help retard heat gain and prevent condensation or frost formation on below-ambient applications, including chilled water, cold water plumbing, refrigerant, and industrial process lines. Sheets can also be used to help retard heat loss from medium hot systems, including hot water plumbing, liquid heating, dual temperature, and solar thermal piping.
    Halogen-Free NBR Pipe Insulation Sheets
  • Unslit NBR/PVC Pipe Insulation

    K-FLEX USA

    Unslit NBR/PVC Pipe Insulation

    Multiple items available53

    N/A

  • About these products
    This unslit pipe insulation features NBR/PVC construction. The elastomeric material can help retard heat loss, prevent condensation, and provide effective moisture vapor resistance. It is environmentally friendly, CFC-free, mold- and mildew-resistant, fiber-free, and nondusting. Can be used in underground applications above the water table. It can also withstand temperatures between -297° to 220°F.
    Unslit NBR/PVC Pipe Insulation
  • Pre-Slit and Pre-Glued with Overlap NBR/PVC Pipe Insulation

    K-FLEX USA

    Pre-Slit and Pre-Glued with Overlap NBR/PVC Pipe Insulation

    Multiple items available48

    N/A

  • About these products
    This flexible pipe insulation features NBR/PVC body material. It is a closed-cell, preslit, flexible elastomeric foam material that comes with a pressure-sensitive adhesive on the seam. The flexible PVC overlap tape with acrylic adhesive also helps provide added security. Insulation is preslit and preglued, and can withstand temperatures between -70° to 220°F. It also comes with an antimicrobial agent that is mold-, fungi-, and bacteria-resistant. Use on chilled water and refrigerant lines, and to help prevent heat loss in hot water plumbing, liquid heating, and solar thermal applications.
    Pre-Slit and Pre-Glued with Overlap NBR/PVC Pipe Insulation
  • Pipe Insulation Tapes

    K-FLEX USA

    Pipe Insulation Tapes

    Multiple items available16

    N/A

  • About these products

    This tape is designed for use with pipe insulation.

    Pipe Insulation Tapes
  • NBR/PVC Pipe Insulation Sheets

    K-FLEX USA

    NBR/PVC Pipe Insulation Sheets

    Multiple items available6

    N/A

  • About these products
    Highly flexible insulation sheets have a durable skin finish that resists solvents and chemicals. Smooth surfaces improve adhesive coverage. Insulate ductwork, pipes, fittings, and tanks.
    NBR/PVC Pipe Insulation Sheets
  • K-FLEX USA Contact Cement

    K-FLEX USA

    K-FLEX USA Contact Cement

    Multiple items available4

    N/A

  • Brush Can, For Use With: Adhesives

    K-FLEX USA

    Brush Can, For Use With: Adhesives

    Item # 45AT571

    Web Price
    $82.00 / each
  • NBR/PVC Pipe Fitting Insulation for 90 Degree Elbow Fittings

    K-FLEX USA

    NBR/PVC Pipe Fitting Insulation for 90 Degree Elbow Fittings

    Multiple items available48

    N/A

  • About these products
    NBR/PVC Pipe Fitting Insulation for 90 Degree Elbow Fittings are prefabricated and designed to fit over elbows with no additional cutting or molding. Easy to install provides a cleaner appearance than field-constructed insulation. Ideal for hot/cold water, chilled water, refrigeration, and air conditioning applications.
    NBR/PVC Pipe Fitting Insulation for 90 Degree Elbow Fittings
  • Noise Barrier

    K-FLEX USA

    Noise Barrier

    Multiple items available5

    N/A

  • Unslit Halogen-Free NBR/PVC Pipe Insulation

    K-FLEX USA

    Unslit Halogen-Free NBR/PVC Pipe Insulation

    Multiple items available13

    N/A

  • About these products
    This unslit pipe insulation features Halogen-Free NBR construction. It can be used for hot/cold water, chilled water, refrigeration, and air conditioning applications. It can also withstand temperatures between -297° to 250°F.
    Unslit Halogen-Free NBR/PVC Pipe Insulation
  • Brush,  Fits Brand K-Flex

    K-FLEX USA

    Brush, Fits Brand K-Flex

    Item # 45AR691

    Web Price
    $5.70 / each
  • Insulated Pipe Supports

    K-FLEX USA

    Insulated Pipe Supports

    Multiple items available15

    N/A

  • Noise Absorber

    K-FLEX USA

    Noise Absorber

    Multiple items available4

    N/A

  • K-FLEX USA Protective Jacketing

    K-FLEX USA

    K-FLEX USA Protective Jacketing

    Multiple items available4

    N/A

  • About these products
    Featuring a vapor barrier and a smooth finish, this jacketing protects against freezing. Use it on bare pipe and pipe insulation.
    K-FLEX USA Protective Jacketing
  • NBR/PVC Pipe Fitting Insulation for Tee Fittings

    K-FLEX USA

    NBR/PVC Pipe Fitting Insulation for Tee Fittings

    Multiple items available42

    N/A

  • About these products
    NBR/PVC Pipe Fitting Insulation for Tee Fittings is easier to install and provides a cleaner appearance than field-constructed insulation. Prefabricated and designed to fit over tees with no additional cutting or molding. Use for hot/cold water, chilled water, refrigeration, and air conditioning applications.
    NBR/PVC Pipe Fitting Insulation for Tee Fittings
  • Caulk, For Use With: Clad WT Jacketing

    K-FLEX USA

    Caulk, For Use With: Clad WT Jacketing

    Item # 45AR871

    Web Price
    $52.50 / each