Sorry, we’ve encountered a problem displaying product pricing. Please Refresh the page.

IRWIN VISE-GRIP

31 results found that include 122 Products
  • FILTER
  • SORT
Show All Selected Filters Show Less Selected Filters
  • Locking C-Clamps

    IRWIN VISE-GRIP

    Locking C-Clamps

    Multiple items available10

    N/A

  • About these products
    Locking C-Clamps combine clamps and pliers into an easy-to-use tool that locks and securely holds smaller items in place. Easy-release trigger plus adjustment screw mechanism for firmer grip. Swivel pads help protect work surfaces.
    Locking C-Clamps
  • Locking Pliers

    IRWIN VISE-GRIP

    Locking Pliers

    Multiple items available28

    N/A

  • About these products
    Locking Pliers are equipped with adjusting screws and release triggers to help provide secure holding and easy use on a wide range of objects. They are available with various jaw styles to securely grip round, flat, and large objects. Ideal for plumbing, welding, and other industrial applications.
    Locking Pliers
  • Locking C-Clamps with Swivel Pads

    IRWIN VISE-GRIP

    Locking C-Clamps with Swivel Pads

    Multiple items available6

    N/A

  • About these products
    Locking C-Clamps with Swivel Pads combine clamps and pliers into an easy-to-use tool that securely holds and locks smaller items in place. Includes swivel pads to help protect work surfaces. Easy-release trigger plus adjustment screw mechanism are designed for a firmer grip.
    Locking C-Clamps with Swivel Pads
  • Long Nose Pliers

    IRWIN VISE-GRIP

    Long Nose Pliers

    Multiple items available7

    N/A

  • About these products
    These Long Nose Pliers have extended, slender jaws that taper to fit in confined and or deep spaces. The inside surface of the jaws may be smooth or serrated depending on the model. The smooth surface may help avoid marring or scratching, while the serrated surface helps provide a firmer grip. They are suitable for grabbing, looping, and cutting wire, gripping small objects, and reaching awkward places.
    Long Nose Pliers
  • Diagonal Cutting Pliers

    IRWIN VISE-GRIP

    Diagonal Cutting Pliers

    Multiple items available8

    N/A

  • About these products
    Diagonal Cutting Pliers, also known as side-cutting pliers or wire cutters, are intended for the cutting of wire, screws, and nails. Because the cutting edges are diagonally offset, they can cut objects very closely. The diagonal cutting pliers can also cut in areas that cannot be reached by larger cutting tools. The pliers are broken down by tool material. Alloy Steel has a small percentage of one or more metals besides iron, which changes the properties of the steel depending on what is added and in what quantity. Usually the properties increase hardness or reduce brittleness in the tool. Aluminum Bronze Alloy provides tensile strength, good ductility, and exceptional resistance to fatigue and deformation, making the tool suitable for high-load, high-wear tasks. Black Atramentized Steel is tough to help a tool withstand stress without breaking.
    Diagonal Cutting Pliers
  • Adjustable Wrenches

    IRWIN VISE-GRIP

    Adjustable Wrenches

    Multiple items available4

    N/A

  • About these products
    Use these durable wrenches to tighten and loosen bolts, nuts, and other fasteners. The jaws can be adjusted to various diameter ranges to help ensure a tight grip.
    Adjustable Wrenches
  • 9" Locking Chain Clamp, 3-3/8" Max. Opening

    IRWIN VISE-GRIP

    9" Locking Chain Clamp, 3-3/8" Max. Opening

    Item # 6C6641

    Web Price
    $36.00 / each
  • About these products
    Locking Chain Clamps hold and lock around any size or shape, won't slip or crush thin-walled pipe. Clamps are adjustable in either direction. Micro-adjustment screw mechanism.
    9" Locking Chain Clamp, 3-3/8" Max. Opening
  • Locking Sheet Metal Clamps

    IRWIN VISE-GRIP

    Locking Sheet Metal Clamps

    Multiple items available2

    N/A

  • About these products

    Use Locking Sheet Metal Clamps for clamping, bending, forming, and crimping sheet metal jobs. Wide jaw profile allows a powerful grip on large thin surfaces. Screw mechanism helps adjust clamping pressure.

    Locking Sheet Metal Clamps
  • 18" Replacement Chain

    IRWIN VISE-GRIP

    18" Replacement Chain

    Item # 6C6651

    Web Price
    $18.75 / each
  • About these products
    Replacement Chains for Locking Chain Clamps replace the chain that holds and locks around any shape or size of pipe.
    18" Replacement Chain
  • Locking Plier Sets

    IRWIN VISE-GRIP

    Locking Plier Sets

    Multiple items available24

    N/A

  • About these products
    Locking Plier Sets include locking pliers in a range of sizes for various applications. Locking pliers feature adjusting screws and release triggers to help provide secure holding and easy use on a wide range of objects. They are available with various jaw styles to securely grip round, flat, and large objects.
    Locking Plier Sets
  • Straight Jaw Fencing Pliers, Ergonomic Handle, Jaw Length: 13/16", Jaw Width: 3-3/16"

    IRWIN VISE-GRIP

    Straight Jaw Fencing Pliers, Ergonomic Handle, Jaw Length: 13/16", Jaw Width: 3-3/16"

    Item # 10J8901

    Web Price
    $25.00 / each
  • About these products
    In general, Specialty Pliers are designed to help provide gripping and cutting leverage for specific tasks. They can be used to grip, strip, trim, or cut wire as well as pull staples or push pins, and pinch close flexible tubing, depending on what the pliers were designed to do. These specialty pliers are categorized by application.
    Straight Jaw Fencing Pliers, Ergonomic Handle, Jaw Length: 13/16", Jaw Width: 3-3/16"
  • Precision Diagonal Cutting Pliers

    IRWIN VISE-GRIP

    Precision Diagonal Cutting Pliers

    Multiple items available4

    N/A

  • About these products
    These Precision Diagonal Cutting Pliers are for delicate cutting in items such as electronics, fine mechanics, jewelry, models, clocks and small appliances. They are intended for the cutting of wire, screws, and nails. Because the cutting edges are diagonally offset, they can cut objects very closely. The precision diagonal cutting pliers can also cut in areas that cannot be reached by larger cutting tools. The pliers are broken down by tool material:

    Chrome Vanadium Steel is a harder material made to withstand abrasion which helps increase tool durability. The chromium also resists oxidation and corrosion to help prevent tool rust and degradation.

    Nickel Chromium Steel provides very high resistance to corrosion such as seawater or sulfuric acid, to help prevent tool rust or degradation. It also helps reduce tool deformation from long-term exposure to stress.

    Steel is an alloy of iron with carbon. Steel is broken up into 4 groups: carbon, alloy, stainless and tool. It is the amount of carbon and the additional alloys that determine the various grades and properties that would affect a tool.

    Tool Steel contains tungsten, molybdenum, cobalt, and vanadium to increase hardness, helping the tool withstand abrasion as well as be heat-resistant.

    Precision Diagonal Cutting Pliers
  • 6", 8", 10", 12" Steel Adjustable Wrench Set with Cushion Grip Handle

    IRWIN VISE-GRIP

    6", 8", 10", 12" Steel Adjustable Wrench Set with Cushion Grip Handle

    Item # 3LXP41

    Web Price
    $68.50 / each
  • About these products
    Suitable for metalworking, plumbing, and electrical applications, each set includes adjustable wrenches that provide the versatility you need to grip a variety of fastener sizes.
    6", 8", 10", 12" Steel Adjustable Wrench Set with Cushion Grip Handle
  • Nickel Chromium Steel Precision Plier Sets, ESD Safe: No, Number of Pieces: 8, Ergonomic Handle

    IRWIN VISE-GRIP

    Nickel Chromium Steel Precision Plier Sets, ESD Safe: No, Number of Pieces: 8, Ergonomic Handle

    Item # 5EWN51

    Web Price
    $130.50 / each
  • About these products
    Precision plier sets are ideal for a wide range of electronic assembly applications. They feature pliers in small sizes, which can accommodate miniature parts and components. ESD-safe pliers, and sets with spring-assisted opening, are also available. See individual items for details.
    Nickel Chromium Steel Precision Plier Sets, ESD Safe: No, Number of Pieces: 8, Ergonomic Handle
  • 9" Locking Clamp Set, 4-1/2" Max. Opening, 4-3/4" Throat Depth

    IRWIN VISE-GRIP

    9" Locking Clamp Set, 4-1/2" Max. Opening, 4-3/4" Throat Depth

    Item # 10J8661

    Web Price
    $44.00 / each
  • About these products
    Locking Clamp Sets with Swivel Pads include easy-to-use clamps with simple one-handed locking mechanisms, easy-turn adjusting screws, and spring-loaded release levers. Swivel pads help protect work surfaces. Nickel-plated, heat-treated alloy steel clamps.
    9" Locking Clamp Set, 4-1/2" Max. Opening, 4-3/4" Throat Depth
  • Locking Clamp Sets

    IRWIN VISE-GRIP

    Locking Clamp Sets

    Multiple items available2

    N/A

  • About these products
    Locking Clamp Sets include easy-to-use clamps with simple one-handed locking mechanisms, easy-turn adjusting screws, and spring-loaded release levers. Nickel-plated, heat-treated alloy steel clamps.
    Locking Clamp Sets